ATEN 4 Port Power Rebooter
#Grup produk P116228312
Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Case: 44 x 115 x 200 |
| Input Frequency (Hz) | 50~60 |
| Interface | Input side: Nema5-15P |
| Load Capacity | 1800VA (maximum) |
| Mass (kg) | case: 0.9 |
| Maximum Input Current (A) | 15 |
| Operating Humidity (%) | 0 to 80RH, non-condensing |
| Operating Temperature Range (°C) | 0~50 |
| Output Current (A) | Outlet: Max 15, Bank: Max 15, Total: Max 15 |
| Power Consumption (W) | AC110V:3.1:20BTU,AC220V:3.5:22BTU |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Input Voltage (V) | AC100~120 |
| Rated Output Voltage (V) | AC100~120 |
| Standard | EMC Certification: CE-EMC, Safety Verification: CE |
| Storage Temperature (°C) | -20~60 |
| Type | Outlet: Nema5-15R x 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PE4104AJ is an IP control box equipped with four NEMA type power outlets that can remotely control the power supply of IT equipment via a TCP/IP network. The power supply of various devices can be centrally managed in a secure and intelligent manner, minimizing the operational costs of system maintenance. Equipped with NEMA power outlets (input connection: NEMA5-15P, outlet type: NEMA5-15R) Power control (ON, OFF, restart after disconnection) is possible for each outlet. The power-on sequence and delay time can be set for each port, so that the power can be turned on to the devices in the correct order. Automatic Ping function - monitors the health of connected devices. Compatible with eco PDU. Energy & DCIM management software. Equipped with eco DC compatible scheduling function.
Reduce the labor required for system operation and maintenance by remotely managing power supply control (ON, OFF, power off and power on again)
Reduce the labor required for system operation and maintenance by remotely managing power supply control (ON, OFF, power off and power on again)
Feature
SpecificationBreaker: Yes, Measurement: No, Outlet switching: Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
