Beli shackle omega di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- WEKA Shackle Omegaatribut:
- Type: Shackle Omega
- Use for: Sealing Tool/Chain Hook
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Crosby Shackle OmegaDeskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- POWERTEC Webbing Sling Double Ply 2Tonatribut:
- Working Load Limit (t): 2
- Color: Green
- Width (mm): 50
- Breaking Strength (t): 12
- Safety Factor: 6:1
- Knit Detail: 2-Ply Knit
- Material: Multifilament Polyester
- Valmax Webbing Sling Standard 2Ply Polyester 90mmatribut:
- Width (mm): 90
- Working Load Limit (t): 3
- Color: Yellow
- Number of Ply: 2
- Material: Polyester
- KRISBOW Setelan Baju PelindungDeskripsi:Krisbow menghadirkan wearpack pakaian kerja agar Anda dapat terlindungi saat melakukan pekerjaan. Pakaian ini didesain secara khusus untuk memenuhi standar keselamatan kerja Anda baik untuk pekerjaan di luar maupun di dalam ruangan. Wearpack ini memiliki dua bagian atas dan bawah yang terpisah. Dilengkapi dengan garis reflektor yang berfungsi untuk meningkatkan keamanan Anda saat bekerja di malam hari agar mudah terlihat dari kejauhan saat terkena cahaya.
- POWERTEC Web SlingDeskripsi:Jenis beban yang biasa diangkat dalam industri lifting cukup beragam. Tidak semua jenis beban yang diangkat memiliki bentuk yang mudah dikaitkan, memiliki sisi dan sudut.Jenis beban yang berbentuk tidak beraturan pasti membutuhkan alat ikat yang mampu menopang beban dengan aman. Alat angkat yang cocok digunakan untuk mengangkat beban yang memiliki bentuk tak beraturan yaitu webbing sling.atribut:
- Material: Polyester
- Ratio: 6:1
- DRI Webbing Sling Double Ply for Load 1TonDeskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Purple
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 30
- Working Load Limit (t): 1
Daftar Harga shackle omega Terbaru March 2026
| POWERTEC Screw Pin Anchor Shackle Omega | Rp16.900 |
| O.H.INDUSTRIAL Forged Shackle Bow Type | Rp48.900 |
| Crosby Bolt Type Anchor Shackles G-2130 | Rp209.900 |
| WEKA Shackle Omega | Rp36.900 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| Crosby Shackle Omega | Rp549.900 |
| ASANO Bolt Type Screw Shackle G2130 | Rp119.900 |
| ASANO Screw Pin Shackle G209 US Type | Rp119.900 |
| Non Brand G-2130 Shackle Electro | Rp39.900 |
| POWERTEC Webbing Sling Double Ply 2Ton | Rp53.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KRISBOW%20Setelan%20Baju%20Pelindung/ngP107073844-5.jpg)

/P102178188-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Hard%20Hat%20Suspension/e2P101575506-2.jpg)