Beli shackel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- TRUSCO Screw Shackle (Segel D)atribut:
- Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
- D (mm): 15.50
- L (mm): 31.0
- B (mm): 14
- Screw Diameter: W5/16
- Working Load (kN): 2.25
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.atribut:
- Tolerance A ±: 0.06
- TRUSCO Stainless Screw ShackleDeskripsi:A pin type standard shackle.As a connecting bracket.atribut:
- Material: Stainless steel (SUS304)
- Dimensions d (mm): 4
- Dimension B (mm): 8
- Working Load Reference (kN): 0.49
- Thread Size: M4
- Dimension L (mm): 16
- TOYO Hoist Geared Trolley (Troli Katrol)Deskripsi:- Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
- TAIYO Shackle (Segel Omega)Deskripsi:-A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- O.H.INDUSTRIAL Forged Shackleatribut:
- Surface Processing: Unichrome Plating
- WEKA Shackle Omegaatribut:
- Type: Shackle Omega
- Use for: Sealing Tool/Chain Hook
Daftar Harga shackel Terbaru October 2026
| Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega) | Rp209.900 |
| ASANO Bolt Type Screw Shackle G2130 (Segel Omega) | Rp289.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D) | Rp1.299.900 |
| POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega) | Rp16.900 |
| Crosby Shackle Omega (Segel Omega) | Rp549.900 |
| ASANO Screw Pin Shackle G209 US Type (Segel Omega) | Rp119.900 |
| TRUSCO Screw Shackle (Segel D) | Rp38.900 |
| POWERTEC Shackle D Galvanized (Segel D) | Rp5.900 |
| Joyko Gantungan Tempel | Rp6.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/38P103459116-2.jpg)
/0fP103675015-2.jpg)
/3hP103459125-1.jpg)
/50P102004180-4.jpg)
/75P107572257-1.jpg)
/neP107969842-1.jpg)
/33P103676111-1.jpg)
/l2P102012758-2.jpg)
/85P107572293-1.jpg)

/mwP107969824-3.jpg)
/0jP107570019-2.jpg)

/5tP108183209-2.jpg)
/P102801136-1.jpg)
/2qP105678098-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)