Beli sensor sick di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SICK Photoelectric Sensor
    Mulai

    Rp999.900

    SICK Photoelectric Sensor
    atribut:
    • Switching mode: Light/dark switching
  2. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp719.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  3. SICK Contrast Sensors
    Mulai

    Rp4.499.900

    SICK Contrast Sensors
    atribut:
    • Current Consumption (mA): < 100
    • Device Type: Easy Teach
    • Dimensions (WxHxD) (mm): 26 x 62 x 47.5
    • Housing Design: Middle
    • Jitter (µs): 10
    • Light Emission: Long side of housing
    • Light Source: LED, RGB
    • Light Spot Direction: Vertical
    • Light Spot Size (mm): 1.2 x 3.9
    • Output Current Imax (mA): 100
    • Output Function: Light/dark switching
    • Response Time (µs): 20
    • Ripple (Vpp): ≤ 5
    • Sensing Distance (mm): ≤ 13
    • Sensing Distance Tolerance (mm): ± 3
    • Supply Voltage (V DC): 10.8 to 28.8
    • Switching Frequency (kHz): 25
    • Switching Output: Push-pull: PNP/NPN
    • Teach-In Mode: 2-point teach-in
    • Wave Length (Nm): 470 (Blue), 525 (Green), 625 (Red)
  4. SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)
    Mulai

    Rp719.900

    SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)
    atribut:
    • Accessory Type: Reflector
    • Compatible Products: W11-2 series
  5. SICK Cable PC
    Mulai

    Rp4.599.900

    SICK Cable PC
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)
    Mulai

    Rp789.900

    SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  8. SICK Encoder
    Mulai

    Rp14.999.900

  9. TEKIRO Hand Tap Set (Set Mata Tap)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.900

    TEKIRO Hand Tap Set (Set Mata Tap)
    Deskripsi:
    High quality 9 CrSi MaterialStrong & DurableEasy to use
  10. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. SICK TiM Series LiDAR Sensors (Light Detection and Ranging)
    Mulai

    Rp14.999.900

    SICK TiM Series LiDAR Sensors (Light Detection and Ranging)
    Deskripsi:
    Compact 2D LiDAR sensor – cost-effective and high performing The TiM 2D LiDAR sensors offer a high performance for field evaluation and measurement data output in a compact housing. Whether it be mobile or stationary, automation, monitoring or safety applications – with scanning ranges up to 25 m and working ranges up to 270°, these sensors detect their environment over a wide area and precisely. Different surfaces and remission factors are no problem for them. Thanks to the patented HDDM/HDDM+ multi-pulse technology, the TiM detects the entire scanning range without gaps thereby ensuring a consistently high measurement quality. Ruggedly built and equipped with high quality connection technologies, they are suitable for demanding industrial applications in a variety of industries and fields. Easy installation and parameterization included.
    atribut:
    • Angular Resolution (°): 1
    • Aperture Angle (°): 270 Horizontal
    • Application: Indoor
    • Enclosure Rating: IP65
    • Housing Color: Light blue (RAL 5012)
    • Light Source: Infrared (850 nm)
    • Output Current (mA): ≤ 100
    • Power Consumption (W): 4 (Typ.)
    • Supply Voltage (V): 9 to 28 DC
  13. IFM M12 Actuator & Sensor Cordset (Konektor)
    Mulai

    Rp399.900

    IFM M12 Actuator & Sensor Cordset (Konektor)
    Deskripsi:
    These actuator and sensor cordsets have an M12 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
    atribut:
    • Cable Length (m): 5
    • End 1 Connection Type: M12
    • End 1 Gender: Female
    • End 2 Connection Type: Bare Wire
    • Wire Size (AWG): 22
  14. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  15. IMAO SHR Side Swivel Hoist Ring
    Mulai

    Rp1.299.900

    IMAO SHR Side Swivel Hoist Ring
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Non Brand Botol Pump
    Rating:
    100% of 100
    (5)
    Mulai

    Rp7.900

  17. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  18. HANYOUNG NUX Proximity Sensor
    Mulai

    Rp129.900

    HANYOUNG NUX Proximity Sensor
    atribut:
    • Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
  19. IFM Rectangular Proximity Sensor and Switch
    Mulai

    Rp1.299.900

    IFM Rectangular Proximity Sensor and Switch
    Deskripsi:
    IFM inductive rectangular proximity sensors are ideal for noncontact detection of metal targets in position sensing applications and part presence applications.
    atribut:
    • UNSPSC: 41111926
    • Case Material: PBT
    • Depth (mm): 16
    • IP Rating: 67
    • Length (mm): 28
    • Max. Current Load (mA): 200
    • Max. Detecting Distance (mm): 2
    • Operating Temperature Range (°F): -13 to 176
    • Output mode: NO
    • Proximity Sensing Method: Inductive
    • Proximity Sensor Electrical Connection: 2m Cable
    • Proximity Sensor Frequency (Hz): 800
    • Proximity Sensor Output Circuit Type: PNP
    • Proximity Sensor Power Requirement (V): 10 to 30 (DC)
    • Shielded / Unshielded: Shielded
    • Standards: CE Compliance; cUL Listed
    • Width (mm): 10
Daftar Harga sensor sick Terbaru October 2026
SICK Photoelectric SensorRp999.900
IFM Cylindrical Proximity Sensor and SwitchRp719.900
SICK Contrast SensorsRp4.499.900
SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)Rp719.900
SICK Cable PCRp4.599.900
SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)Rp789.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900
SICK EncoderRp14.999.900
TEKIRO Hand Tap Set (Set Mata Tap)Rp28.900
OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Rp2.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait