Beli sensor pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Volvo Pressure SensorDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Pressure Sensor - VOE-17202573
- PISCO Compact Pressure Sensor Displayatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Display: Number of impressions: 4 times/s Responsiveness:Variable by digital filter About 5, 25, 250, 2500m , sec Display accuracy: ± 1% F. S. Temperature characteristics: ± 3% F.S. (0 to 50°., reference temperature 25°.) --- Blinking indicati
- Analog Output: OutputVoltage: 1 to 5V. Output current: 1mA (load resistance: 5 kω min.)
- Consumption Electric Current: 50mA max. (SupplyVoltage: DC 10 BV, 2 point switch output ON)
- Input Signal: Voltage: 1 ± 0.1 to 5 ± 0.1V
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- Operating Temperature and Humidity Range: Temperature: 0 to 50°s Celsius (no freezing). Humidity: 35 to 85% RH (without condensation)
- Electric Supply Source: DC 10.8 to 30 V
- Switch Output: Number of output points: 2 points output (SW1, SW2) Output method: NPN open collector Switch capacity: DC 30V 100mAmAx. ResidualVoltage: 1.2VmAx. (Load current: 100mA) Pressure setting method: by panel switch operation. Pressure setting range:
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- WIKA Pressure Sensor A-10 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Endress Hauser Cerabar Series Pressure SensorDeskripsi:Gauge pressureCerabar PMC11PMC11-AA1U1FBWWJACost-effective pressure transducer with ceramic sensor for measurement in gases or liquidsatribut:
- Measuring/Application Task: Pressure, Continuous / Liquids
- Process Temperature Range (°F): -13 to +185
- JUMO Pressure SensorDeskripsi:MIDAS DP10-differential pressure transducerFor liquid and gaseous mediaAnalogue output signalStainless steel measurement cell with piezo-resistive silicon sensor
- OMRON Digital Pressure Sensor (Sensor Tekanan)Deskripsi:Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.atribut:
- Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Current Consumption (mA): Less than 70 when power saving function is activated
- Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
- Included Accessories: Mounting bracket
- Influence of Voltage: ± 1.5% FS or less
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
- Linearity: Linear output: ± 1% FS or less
- Measurable Fluid: Non-corrosive / non-flammable gas
-
Output:
NPN open collector (independent 2 outputs)
Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more) - Output Type: NPN open collector
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
- Protection Class: IEC standard IP50
- Protection circuit: Reverse connection, load short-circuit protection
- Response Time: ON / OFF output: 5 ms or less
- Setting Range Pressure (MPa): 0-1
-
Type:
Output (ON / OFF):
Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current) - Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
- KIMO Atmospheric Pressure SensorDeskripsi:KIMO Instruments Atmospheric Pressure Sensor Model CP 116Kimo's CP 116 measures the atmospheric air pressure with a measuring range of 800 to 1100hPa.atribut:
- Display: No, 1-line display
- Ethernet Communication: No
- Height (mm): 109
- IP Protection: IP 65
- Length (mm): 90
- Measuring Range (hPA): 800 to 1100
- Measuring Unit: mbar, hPa, mmH
- ModBus Network: No
- Operating Temperature (°C): Min : 0.00; Max : 50.00
- Outputs: 0-10V (Active) or 4-20mA (Active et Passive)
- Parameter: Atmospheric pressure
- Power Supply (V): 24ac/dc (Active) or 16/30dc (Passive)
- Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
- Storage Temperature (°C): Min : -10.00; Max : 70.00
- Width (mm): 46
- CONVUM Digital Pressure Sensor MPS SeriesDeskripsi:-CE marking, RoHS directive compliant product-Pressure setting can be easily inputted with SET key and UP/DOWN key.atribut:
- Pressure Range (kPa): -101.0 to 500.0
- Withstanding Pressure (MPa): 0.3
- Power Supply: DC12 to 24±10%
- Output Format: NPN Output 2 Points/Analog Output
- TEMPCO Temperature Probe Connector & AdapterDeskripsi:These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.atribut:
- UNSPSC: 41112206
- Brand: TEMPCO
- Autonics Pressure Sensors PSS SeriesDeskripsi:The PSS series analog pressure sensors feature rectangular design with compact sizes (W 11.8 mm x H 29.3 mm x L 24.8 mm, including pressure port). The pressure sensors are available in analog voltage and analog current models and can be connected directly to HMIs, PCs, and PLCs from various brands. With a wide rated pressure range, the PSS series sensors can be applied in various pressure related applications.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): 0 to 50, storage: -10 to 60
- Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
- Material: Front, Rear case: Polycarbonate, Pressure port: Nickel Plated Brass
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Pressure Port: R1/8
- Protection Structure: IP40
- Sold Separately: Sensor connector wire mount plug(CNE-P04-YG)
- OMRON MEMS Gauge Pressure Sensoratribut:
- Electric Connection: Substrate
- Output Type: Amplification
- Type: (Pressure) Gauge pressure
- Material (Housing): PPS
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type of Sign: Surface mount
- Waterplus Pressure Sensoratribut:
- Output Signal: 0-10VDC, 4-20mA
- Power (V): 24 DC
- Pressure Range (bar): 0-10
- Waterplus Pressure Sensor for Intelligent Pump Controlatribut:
- Power (V): 5
- Pressure (bar): 0 - 10
- Signal (V): 0.5 - 4.5
- Thread (inch): 1/4
- SUCO Pressure Sensor 01664 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga sensor pressure Terbaru October 2026
| Volvo Pressure Sensor | Rp3.399.900 |
| PISCO Compact Pressure Sensor Display | Rp1.599.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| WIKA Pressure Sensor A-10 Series | Rp7.399.900 |
| Endress Hauser Cerabar Series Pressure Sensor | Rp12.999.900 |
| SMC Pressure Sensor PSE5 Series | Rp1.099.900 |
| JUMO Pressure Sensor | Rp6.599.900 |
| OMRON Digital Pressure Sensor (Sensor Tekanan) | Rp4.699.900 |
| KIMO Atmospheric Pressure Sensor | Rp15.999.900 |
| CONVUM Digital Pressure Sensor MPS Series | Rp2.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/P102414888-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)