Beli sensor o2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor Multi Gas MonitorDeskripsi:Smart Sensor AS8900 merupakan alat pendeteksi gas yang dapat mendeteksi 4 macam gas seperti, Oksigen (O2). Karbon Monoksida (CO), Hidrogen Sulfida (H2S), dan Gas mudah meledak (LEL). Alat ini didukung dengan resolusi 0.1% / 1mo/mol(ppm) / 1% dan measuring principle electrochemical principle.Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (LEL)
- NTK (NGK) NGK Spark Plug O2 SensorDeskripsi:In order for the three-way catalyst to function most effectively, it is necessary to control the air-fuel ratio. The O2 sensor detects the oxygen concentration in the exhaust gas and feeds it back to the ECU.atribut:
- Manufacturer: Daihatsu
- Dwyer Duct-Mounted & Ambient Temperature & Humidity TransmitterDeskripsi:Outdoor transmitters measure relative humidity levels in an environmentally protected housing. They transmit outdoor humidity levels to a building’s economizer, which then adjusts cooling settings accordingly to reduce overall HVAC operational costs.atribut:
- Brand: DWYER
- Compensated Temperature Range (°F): -4 to 140
- Conduit Connection (inch): 1/2 NPS
- Electrical Connections: Screw Terminals
- Enclosure Rating: IP66 ; NEMA 4X
- Features: Radiation Shield Option for Outdoor Installation in Direct Sunlight
- For use with: A-RHP-FC; A-RHP-RT; RHRS
- IP Rating: IP66
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): -40
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Power Required (VDC): 10 to 35
- Power Source (V DC): 10 to 35
- Process Connection Size (inch): 1/2
- Process Connection Type: NPS
- RH Sensor: Capacitive
- Relative Humidity Range: 0 to 100%
- Repeatability : ±0.1%
- Response Time (s): 15
- Series: RHP
- Standards: CE; RoHS
- Storage Temperature Range (°F): -40 to 176
- Temperature Output (mA): 4 to 20
- monotaro Screw Mount Corrector For O2 SensorDeskripsi:The O2 sensor for the exhaust manifold may burn with heat and the threads may collapse. The screw thread corrector for the O2 sensor is a product that can be used for cleaning the mounting screw hole.atribut:
- Pitch (mm): 1.5
- Plug Angle (mm): 9.5(3/8)
- Screw Diameter: M18
- Width Across Flat (mm): 19
- HONEYWELL Monitor H2S, Co, O2 And Combustibles With GasalertmaxDeskripsi:GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.atribut:
- Temperature (°C): -20 to 50°C
- SNDWAY Gas Detector 4 In 1Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
- Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
- Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
- Alert: Sound Alarm
- Sound Alarm (dB/cm): 85/30 away
- Applicable (RH): < 90% no condensation
- Applicable Temperature (°C): -10 to 55
- Charging specifications: Type-C DC 5V 1A
- LCD Display: over the set limit, low Battery power
- Response Time (s): < 30
- Sensor principle: Electrochemical and catalytic combustion
- Size (mm): 133x67x30
- Visual Alarm: highlight LED, Vibration Alarm
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- HONEYWELL Portable Gas DetectorDeskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Myotoku Sekrup Generator Vakum, Tipe Set Sekrupatribut:
- Material: Brass
- SAFE GAS Pumping Gas DetectorDeskripsi:The built-in pumping system can realize simultaneous measurement of multiple gases:Built-in high suction micro pump, can select and measure 1-6 gases at the same timePowerful:LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliableOne-key restore to factory settings can avoid the trouble of misoperationWith temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environmentsTwo-level sound and light alarm, the alarm point can be set by yourselfUSB interface high-speed data transmission, downloadable and printable storage (optional)Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)Simple operation and convenient use:Start to detect gas concentrationSupport Chinese and English operation interface, easy to switchGas concentration unit ppm, mg/m3 can quickly switch displayOne-key restore to factory settings can avoid the trouble of misoperationHigh-quality materials, reliable use:Using imported high-precision sensorsThe shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proofHigh-grade beautiful aluminum alloy suitcase for easy storageatribut:
- Sampling Method: Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection,
- Measure Range: The range is optional, according to the target gas and the sensor.
- Resolution: According to sensor and measure range
- Recovery Time (s): ≤10
- Operating language: Chinese/English
- Temperature: -20°C-50°C
- Display: LCD dot matrix display
- Humidity: 0-95%RH
- Degree of protection: JP66
- Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization
- Dimensions (mm): 205*75*32
- Gas Detected: 02,N2,CO2,EX,hazardous gas,VOC,etc.
- Gas unit: Units are switchable
- Linearity error: ≤ ± 1%
- Operating Time (hour): 100 (pump off)
- Repeatability : ≤ ± 1%
- Response Time (s): ≤10
- monotaro Hand Tap (Middle # 2)Deskripsi:Produk ini juga sering disebut dengan Hand Tapatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Medium # 2
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
- KRISBOW Alat Pendeteksi Multi Gasatribut:
- Dimensions (LxWxD)(cm): 11.7x7.6x4.4
- MSA Altair 4Xatribut:
- Audible Alarm (dB): >95 at 1 ft
- Dimensions (mm): 4.4x3.0x1.31
- Drop Test: 20ft
- Extended Temperature Range (°C): -20 to +50
- Housing: Rugged rubberized armor
- Operating Temperature Range (°C): -10 to +40
- Humidity (%RH): 15-90 non-condensing
- Ingress Protection: IP67
- Runtime (hour): 24 @room temperature
- Temperature Range (°C): Short Period (15minutes) -40 to +60
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- PUREAIR Oxygen TankDeskripsi:- Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)atribut:
- Diameter (mm): 140
- Height (cm): 65
- Capacity (m³): 1
- kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)Deskripsi:Application : For power plants and switchgear as well as for installation of sub-station; for installation indoors in confinned spaces and cable channels because of small bending radius. As burried cable, because of its light weight prefered in where installation is difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coatedatribut:
- Length (m): 1.0
- Bosean Gas DetectorDeskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
- monotaro O2 Sensor Socket (Soket Sensor)Deskripsi:It is a socket for O2 sensor. Since it can enter the slit, the wiring can be escaped, so desorption of the O2 sensor is possible with the wiring connector attached. Since the slit width is 10mm and it is large, it is difficult to damage the wiring, and the whole length is also 50mm and it is suitable for work in a narrow place. The insertion angle can be used in various directions with a star shape. For desorption of O2 sensoratribut:
- Overall Length (mm): 60
- Size (mm): 22
- Insertion Angle (mm): 12.7
Daftar Harga sensor o2 Terbaru January 2026
| Smart Sensor Multi Gas Monitor | Rp4.699.900 |
| NTK (NGK) NGK Spark Plug O2 Sensor | Rp979.900 |
| Dwyer Duct-Mounted & Ambient Temperature & Humidity Transmitter | Rp4.999.900 |
| monotaro Screw Mount Corrector For O2 Sensor | Rp66.900 |
| HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax | Rp16.999.900 |
| SNDWAY Gas Detector 4 In 1 | Rp2.799.900 |
| HONEYWELL Gas Detector Alert Max | Rp15.999.900 |
| HONEYWELL Pendeteksi Gas Portabel | Rp10.999.900 |
| HONEYWELL Portable Gas Detector | Rp7.999.900 |
| HONEYWELL Gas Detector Alert Microclip | Rp9.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20NGK%20Spark%20Plug%20O2%20Sensor/1cP110820048-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Gas%20Detector%20Alert%20Max/P101526263-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/SAFE%20GAS%20Pumping%20Gas%20Detector/k0P105221720-1.jpg)
/P102249734-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/KRISBOW%20Alat%20Pendeteksi%20Multi%20Gas/hcP104575624-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/MSA%20Altair%204X/P102275890-1.jpg)
%20(Nepel)/P101568539-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/PUREAIR%20Oxygen%20Tank/0sP103794028-2.jpg)
/q0P103200936-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Bosean%20Gas%20Detector/2lP108230093-1.jpg)
/ekP102246524-7.jpg)