monotaro O2 Sensor Socket (Soket Sensor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900
Spesifikasi
Overall Length (mm)60
Size (mm)22
Insertion Angle (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a socket for O2 sensor. Since it can enter the slit, the wiring can be escaped, so desorption of the O2 sensor is possible with the wiring connector attached. Since the slit width is 10mm and it is large, it is difficult to damage the wiring, and the whole length is also 50mm and it is suitable for work in a narrow place. The insertion angle can be used in various directions with a star shape. For desorption of O2 sensor
Warning
* Depending on the model, engine shape may not be available. Please be sure to stop the engine and stop working completely after it has cooled completely because there is fear of burning * .  * Impact wrench can not be used.  * Please do not use it except

Ulasan Produk

Tidak ada ulasan