Beli sensor lights di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ritex LED Anywhere Sensor Light
    Mulai

    Rp459.900

    Ritex LED Anywhere Sensor Light
    atribut:
    • Material: ABSresin,Aluminium
    • Width (mm): 92
    • Depth (mm): 80
    • Height (mm): 100(tripod
    • Power Source: AA batteries x 3 (sold separately)
    • Illumination time: Approximately 10 seconds (when in sensor mode)
    • Bulb Power (W): 1
  2. Kenmaster Lampu Sensor Cahaya
    Mulai

    Rp38.900

    Kenmaster Lampu Sensor Cahaya
    atribut:
    • Frequency (Hz): 50
    • Fitting: E27
    • Range Voltage (V): 220-240
    • Maximum Power (W): 60
  3. KAGASEL Photo Controls AS Series
    Mulai

    Rp159.900

    KAGASEL Photo Controls AS Series
    Deskripsi:
    1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  4. DV Photo Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    DV Photo Sensor
    atribut:
    • Voltage Rate (VAC): 220
    • Current Rate (A): 10
  5. SL Photocell
    Mulai

    Rp36.900

  6. SELCON Photocell
    Mulai

    Rp139.900

    SELCON Photocell
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  7. MASKO Photo Cell
    Mulai

    Rp36.900

    MASKO Photo Cell
    atribut:
    • AC Voltage (V): 220
  8. Legrand Motion Sensor
    Mulai

    Rp709.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  9. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  10. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  13. Legrand Outdoor Motion Sensors
    Mulai

    Rp4.299.900

    Legrand Outdoor Motion Sensors
    atribut:
    • Color: White
    • Rated Voltage (V): 24 DC
    • Load Current Rating (mA): 8
    • Applications: Walkways and entranceways, Dock lighting, Garages and yards, Driveways
  14. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
Daftar Harga sensor lights Terbaru March 2026
Ritex LED Anywhere Sensor LightRp459.900
Kenmaster Lampu Sensor CahayaRp38.900
KAGASEL Photo Controls AS SeriesRp159.900
DV Photo SensorRp53.900
EWIG Photocell CircleRp45.900
EWIG Photocell SquareRp44.900
SL PhotocellRp36.900
SELCON PhotocellRp139.900
MASKO Photo CellRp36.900
Legrand Motion SensorRp709.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)