Beli sensor humidity di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Mulai

    Rp3.599.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  2. Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2
    atribut:
    • Internal capacity: One
    • Order Code: 54992027
    • Product Number: SKL7542
    • Mass (g): 35
    • TRUSCO Number: 206-5393
  3. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  4. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  5. Autonics I/O Terminal Blocks ACS Series
    Mulai

    Rp179.900

    Autonics I/O Terminal Blocks ACS Series
    Deskripsi:
    The ACS series common terminal blocks come equipped with common wiring on the PCB, not required jumper bars. The terminal block features screw connection type for easy and secure connection. The compact design with 2-line arrangement allows flexible installation in limited spaces. The ACS series feature excellent environmental resistance by using a transparent hinge protective cover to protect the product from dust and debris.
    atribut:
    • Current Range (A): Max. 10
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Material: Case & Base: Modified Polyphenylene Oxide, Terminal Pin: Brass
    • Certification: CE
    • Dielectric Strength (V/Hz): 2700 AC-50/60 for 1minute
    • Environment Temperature Level (°C): -15 to 55, enclosed space: -25 to 65
    • Insulation Resistance (MΩ): ≥1000 (at 500VDC megger)
    • Terminal Pitch (mm): 7
  6. Hioki Humidity Sensor
    Mulai

    Rp4.099.900

    Hioki Humidity Sensor
    Deskripsi:
    -Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.
    atribut:
    • Length (m): 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: LR8400, LR8410 series
  7. UNI-T Digital Temperature Humidity Meter
    Mulai

    Rp759.900

    UNI-T Digital Temperature Humidity Meter
    Deskripsi:
    UT333S is a stable, safe and reliable mini digital temperature humidity meter. With split type design, it is convenient and fast to measure the temperature accurately in different environments. The split type design is perfect for monitoring hard to reach and small ventilation ducts.
    atribut:
    • Auto Power OFF: Yes
    • Backlight: Yes
    • Data Hold: Yes
    • Display (mm): 32x35
    • Humidity (%RH): 0~100, 0.1, ±5% (20~80)
    • Max/Min: Yes
    • Overload Alarm: Yes
    • Power: 1.5V Battery (R03) X 3
    • Product Color: Red and grey
    • Size (mm): 110x53x26
    • Temperature (°C): -10 ~ 60, 0.1, ±1.0
    • Temperature (°F): 14 ~ 140, 0.2, ±2.0
    • °C/°F Selection: Yes
  8. TESTO Digital Psychrometer & Humidity Meter
    Mulai

    Rp5.099.900

    TESTO Digital Psychrometer & Humidity Meter
    Deskripsi:
    These digital psychrometers are compact enough to be carried in a pocket. They have a small profile and are used for on-the-spot humidity measurements indoors and outdoors.
    atribut:
    • UNSPSC: 41112301
    • Ambient Temperature Accuracy (°C): ±0.5
    • Ambient Temperature Accuracy (°F): ±0.9
    • Ambient Temperature Range (°F): -4 to 140
    • Application: HVAC/R
    • Auto Shut-Off: Yes
    • Battery Runtime (hour): 150
    • Battery Type: (3) AAA
    • Bluetooth Enabled: Yes
    • Brand: TESTO
    • Data Hold: No
    • Data Logging: Yes
    • Datalogging: Data Logging
    • Dew Point Temperature Range (°F): -4 to 140
    • Housing Material: Plastic
    • Humidity Accuracy: ±3%
    • Humidity Range: 0% to 100%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: Calibration Protocol; Thermohydrometer Operated Via Smartphone
    • Includes Batteries: Yes
    • Includes Probes: Yes
    • Manufacturer Part Number: 0560 2605 03
    • Maximum Dew Point Temperature (°F): Max of 140
    • Maximum WBGT Temperature (°F): Max of 140
    • Meter Type: Compact Digital Psychrometer and Humidity Meter
    • Operating Temperature Range (°F): -4 to 122
    • Overall Depth (inch): 1 in
    • Overall Height (inch): 10 in
    • Overall Width (inch): 1
    • Probe Design: Compact
    • Probe Diameter (inch): 0.35
    • Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
    • Response Time (s): 45
    • Sensor Type: Capacitance
    • Size (H x W x D) (inch): 10 in x 1 in x 1 in
    • Standards: EU Guideline: 2014/30/EU
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.05
    • Wet Bulb Globe Temperature Range (°F): -4 to 140
    • With Calibration Cert.: No
  9. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.599.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  10. TESTO Digital Hygrometer
    Mulai

    Rp4.999.900

    TESTO Digital Hygrometer
    Deskripsi:
    This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants.      The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds. 
    atribut:
    • Dimensions (mm): 60x38x18.5
    • Accuracy (micron): ±3 (2 to +98) at +25 °C, ±0.03 /K ±1 Digit
    • Battery Type (V): 2x3 button cell (CR 2032)
    • Measuring Range (% R.H.): 0 to 100
    • Operating Temperature (°C): -20 to +70
    • Protection Class: IP20
    • Resolution (% R.H.): 0.1
  11. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  12. APC NetBotz Wireless Temperature & Humidity Sensor
    Mulai

    Rp2.699.900

    APC NetBotz Wireless Temperature & Humidity Sensor
    Deskripsi:
    Wireless sensor that monitors temperature and humidity in the Data Center or Distributed Network Closet
    atribut:
    • Maximum Height (mm): 19
    • Maximum Width (mm): 38
    • Maximum Depth (mm): 38
    • Color: Grey
    • Operating Temperature (°C): 0 to 45
    • RoHS: Compliant
    • Reach: REACH: Contains No SVHCs
    • Sensor Humidity Range: ±3% RH from 11% to 89% RH %
    • Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
  13. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp589.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  14. APC NetBotz Wireless Temperature Sensor
    Mulai

    Rp1.799.900

    APC NetBotz Wireless Temperature Sensor
    Deskripsi:
    Wireless sensor that monitors temperature in the Data Center or Distributed Network Closet Includes: Cable ties, Installation guide, Temperature Sensor, Wall Mounting Brackets
    atribut:
    • Maximum Height (mm): 19
    • Maximum Width (mm): 38
    • Maximum Depth (mm): 38
    • Color: Grey
    • Operating Temperature (°C): 0 to 45
    • RoHS: Compliant
    • Reach: REACH: Contains No SVHCs
    • Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
  15. Smart Sensor Humidity Temperature Meter
    Mulai

    Rp1.499.900

    Smart Sensor Humidity Temperature Meter
    Deskripsi:
    SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.
    atribut:
    • Display: LCD reading display
    • Humidity Measuring Range (%RH): 5~98
    • Power Supply (V): 9 battery (Not include due to air limit)
    • Dimensions (mm): 156x66x33
    • Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
    • Temperature Measurement Range (°C): -10 to 50
  16. GRAPHTEC Humidity Sensor
    Mulai

    Rp7.699.900

    GRAPHTEC Humidity Sensor
    Deskripsi:
    One cable can be used for each Graphtec humidity sensor. Cable length: 3m- For products that come with a calibration certificate, customer information will not be included on the documents.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. Hioki Humidity Logger
    Mulai

    Rp5.099.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  18. Hioki Temperature Logger
    Mulai

    Rp3.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature 1ch (with optional sensor)
    • Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
    • Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
    • Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
    • Dimension (WxHxD): 79x57x28 mm
  19. Extech Digital Psychrometer & Humidity Meter
    Mulai

    Rp1.099.900

    Extech Digital Psychrometer & Humidity Meter
    Deskripsi:
    These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
    atribut:
    • Brand: EXTECH
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • With Calibration Cert.: No
  20. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
Daftar Harga sensor humidity Terbaru March 2026
OMRON Temperature And Humidity Sensor ES2-HB-N/THB-NRp3.599.900
Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2Rp1.699.900
Autonics Temperature Sensors THD SeriesRp399.900
Hioki Temperature LoggerRp3.099.900
Autonics I/O Terminal Blocks ACS SeriesRp179.900
Hioki Humidity SensorRp4.099.900
UNI-T Digital Temperature Humidity MeterRp759.900
TESTO Digital Psychrometer & Humidity MeterRp5.099.900
Hioki Temperature/ Humidity SensorRp2.599.900
TESTO Digital HygrometerRp4.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait