Beli senai pipa tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID NPT Die Head Quick-Open RHDeskripsi:Quick-Opening (QO) – Manual release for user-specified thread lengths.atribut:
- How Opened: Quick-opening
- Thread Direction: Right hand
- Type: NPT
- Bolt Capacity (inch): 1/4-2
- Oil Thru Head: Yes
- Catalog Number: 97065
- Die Used: Universal
- Pipe Capacity (inch): 1/8 - 2
- Pipe Capacity (mm): 3-50
- MAXPOWER Tap And Die Setatribut:
- Number of Items: 40
- REX Industries Manual Up Die Headatribut:
-
Fit:
Pipe machine: S50, N80, S80, 90A3, N100
Chaser: 161430, 166030 - Size: 1to2
- Mass (kg): 5.5
- TRUSCO Number: 124-3560
-
Fit:
Pipe machine: S50, N80, S80, 90A3, N100
- TEKIRO Bit Socket DR. 3/4inch 12pt (Mata Sok)Deskripsi:TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM / MATA SOCK / ANAK SOCKORIGINAL TEKIROKODE : SC-SC0442TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 49mm 30mm 19mmatribut:
- Dimension 3 (mm): 19
- Material: Chrome Vanadium Steel
- RIDGID Enclosed Ratchet Threader SetDeskripsi:All matched Threader/Sets include Die Heads, Ratchet Assembly, Ratchet Handle, and Alloy Dies. All Threader Sets use same 12-R Dies in Die Head. Quick starting dies for threading pipe faster and easier.
- REX Industries Die HeadDeskripsi:-A device for processing taper external thread for specified pipe by incorporating a blade for threading machines.atribut:
- Dimension: Manual Rounding Up 1/2-1 1/2
- REX Industries Baby-reed type Pipe Threaderatribut:
- Applicable Pipe: For thin steel cable tubes
- Thread Cutting Capacity (B): 19 to 39
- RIDGID Power Drive 700 Seriesatribut:
- Body Material: Cast aluminum
- Phase: 1
- Power (HP): 0.5
- Speed (rpm): 36
- Frequency (Hz): 50-60
- Switch: Double-throw reversible
- REX 2R Senai Pipa ManualDeskripsi:Senai Pipa Manual Adalah Alat Untuk Membuat Drat Luar Pada Pipa.Spesifikasi :*) Badan Senai : Terbuat Dari Campuran Alumunium (Bukan Dari Bahan Cor Biasa Yang Mudah Patah).*) Mata Senai : Baja Alloy*) Merk : Rex 2 R Japan*) Made In Japanatribut:
- Size (inch): 1/2, 3/4, 1, 1 1/4
- F.P.Tools Adjustable Reamers SKS No. of Blade 6Deskripsi:Adjustable ReamersMaterial : SKS Size : 13A Up to 2A, A Up to R Range of Adjustment : mm 4.50 - 4.76 Up to 115.00 - 130.00 Range of Adjustment : inchi 11/64 - 3/16 Up to 4" 17/32 - 5" 1/8 Overall Length : 62 Up to 560 No. of Blade : 6Unit : Piece
- RIDGID Exposed Ratchet Threader Set NPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- JETJO TOOLS Alat Tap dan Senaiatribut:
- Color: Original
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- RIDGID NPT Die Head Self-Opening RHDeskripsi:Self-Opening (SO) – Automatic release for repeatable number of threads.atribut:
- Die Used: Universal
- How Opened: Self-opening
- Thread Direction: Right hand
- Bolt Capacity (inch): 1/4-3
- Oil Thru Head: Yes
- Catalog Number: 97075
- Pipe Capacity (inch): 1/8 - 3
- Pipe Capacity (mm): 3-51
- Type: NPT
Daftar Harga senai pipa tekiro Terbaru May 2026
| RIDGID NPT Die Head Quick-Open RH | Rp15.999.900 |
| MAXPOWER Tap And Die Set | Rp629.900 |
| REX Industries Manual Up Die Head | Rp10.999.900 |
| TEKIRO Bit Socket DR. 3/4inch 12pt (Mata Sok) | Rp70.900 |
| RIDGID Enclosed Ratchet Threader Set | Rp15.999.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp98.999.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| REX Industries Die Head | Rp6.299.900 |
| REX Industries Baby-reed type Pipe Threader | Rp6.299.900 |
| RIDGID Manual Receding Threader | Rp37.999.900 |
Data diperbarui pada 30/05/2026 (Harga belum termasuk PPN)






















































































































































/96P101000330-7.jpg)

/n4P102048832-8.jpg)
/nsP102048856-8.jpg)