Beli selotip 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Lakban OPP (Solasi / Selotip)Deskripsi:Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Scotch Isolasi Bening 500 (Selotip)atribut:
- Color: Clear
- Daimaru Isolasi Bening (Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- Eka Tape Lakban OPP Bening (Solasi / Selotip)atribut:
- Color: Transparent
- Width (mm): 45
- Scotch-Brite Mounting Tape Indoor Permanen (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
- Scotch Isolasi Bening 600 (Selotip)Deskripsi:Solusi menempel praktis dan ekonomis, untuk keperluan serbaguna baik di rumah dan di kantor.atribut:
- Color: Clear
- monotaro.id Isolasi Bening 1inch (Selotip)Deskripsi:Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.atribut:
- Size (mmxyard): 24x72
- Thickness (micron): 40
- Color: Transparent
- Width (mm): 24
- Length (yard): 72
- Length (m): 64
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- NACHI TAPE Lakban OPP (Solasi / Selotip)atribut:
- Width (mm): 48
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Thickness (micron): 45
- Panfix Isolasi Bening 1/2inch (Selotip)atribut:
- Color: Transparant
Daftar Harga selotip 3m Terbaru December 2025
| 3M Lakban OPP (Solasi / Selotip) | Rp32.000 |
| Scotch Isolasi Bening Matte Finish Magic Tape (Selotip) | Rp19.000 |
| Scotch Isolasi Bening 500 (Selotip) | Rp14.000 |
| Daimaru Isolasi Bening (Selotip) | Rp6.000 |
| Daimaru Lakban OPP (Solasi / Selotip) | Rp13.000 |
| Eka Tape Lakban OPP Bening (Solasi / Selotip) | Rp7.000 |
| Scotch-Brite Mounting Tape Indoor Permanen (Double Tape) | Rp21.000 |
| Scotch Isolasi Bening 600 (Selotip) | Rp25.000 |
| monotaro.id Isolasi Bening 1inch (Selotip) | Rp4.000 |
| monotaro.id Lakban OPP 2inch (Solasi / Selotip) | Rp6.000 |
Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)



















































































































































/6qP105468242-1.jpg)
/P101002347-1.jpg)
/P101548913-2.jpg)
/P101545790-2.jpg)
/P101545837-4.jpg)
/ngP101545844-6.jpg)
/P103146188-1.jpg)
/P101548944-5.jpg)
/paP108166910-5.jpg)
/odP108166877-19.jpg)
/P103023504-1.jpg)
/2yP101000106-3.jpg)
/9dP106994337-1.jpg)
/P102265871-1.jpg)
/P103055080-1.jpg)
/P102125755-1.jpg)
/P101577654-1.jpg)