Beli sekring listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Volvo ADJ Device
    Mulai

    Rp1.299.900

    Volvo ADJ Device
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo ADL Device - VOE-14545465
  2. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  3. TOYOX Hose Pressure Resistant SP Series (Selang Angin / Selang Kompresor)
    Mulai

    Rp45.900

    TOYOX Hose Pressure Resistant SP Series (Selang Angin / Selang Kompresor)
    Deskripsi:
    Toyospray dengan spesifikasi 5/16-13/32inch adalah selang (hose) dari brand TOYOX untuk Kebutuhan industri dan bisnis anda.
    atribut:
    • Inner Diameter X Outer Diameter (mm): 8.5x14.0
    • Working Pressure (MPa): 0-4.0
    • Temperature Working (°C): 0-60
  4. SHINDENGEN Bridge Diode (Dioda)
    Mulai

    Rp339.900

    SHINDENGEN Bridge Diode (Dioda)
    Deskripsi:
    * Output current conditions: 50Hz sine wave, resistive load, with fins, Tc = 95⁰ C (S50VB60-4000) * Output current conditions: 50Hz sine wave, resistive load (S15WB60-5000, S20WB60-5000) * Spiral surge forward current condition: 50Hz sine wave, non-repeating 1-cycle sprout value, Tj = 25 ⁰C (S50VB60-4000, S15WB60-5000, S20WB60-5000)
  5. KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    Mulai

    Rp2.399.900

    KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    atribut:
    • Item: Ladder
    • Color: Aluminium
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
    • Type: Multipurpose
  6. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  7. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  8. KRISBOW Step Ladder Adjustable (Tangga Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Step Ladder Adjustable (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Adjustable Ladder
  9. TEKIRO Air Sander (Mesin Poles)
    Mulai

    Rp1.399.900

    TEKIRO Air Sander (Mesin Poles)
    Deskripsi:
    TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIRO
    atribut:
    • Air inlet (inch): 1/4
    • Average Air Consumption (CFM): 1.6
    • Diameter Orbit (mm): 5
    • Noise Level (dBa): 80
    • Minimum Hose Size (inch): 3/8
    • Minimum Hose Size (mm): 10
    • Speed (rpm): 11000
    • Vibration (m/s2): 0.8
  10. Castolin Eutectic Cast Iron Welding Electrodes
    Mulai

    Rp20.999.900

    Castolin Eutectic Cast Iron Welding Electrodes
    Deskripsi:
    Delayed drop transferred arc, no spatter. Excellent bonding. Dense, homogeneous and porosity-free deposit. Easy slag removal. Easy machinability even by hand filing.
  11. Non Brand Fuse Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Non Brand Fuse Kaca
    atribut:
    • Material: Glass
    • Voltage (V): 250
  12. KRISBOW Ladder Folding Slim Household (Tangga Pijakan Lipat)
    Mulai

    Rp719.900

    KRISBOW Ladder Folding Slim Household (Tangga Pijakan Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Aluminium Step Ladder
  13. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  14. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  15. KOBELCO Welding Electrode LB-52 Series
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  16. TOYOX Clamp Hose Safety-FS (Klem Selang)
    28%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp31.900

    TOYOX Clamp Hose Safety-FS (Klem Selang)
    Deskripsi:
    AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PE
    atribut:
    • Body Material: Stainless steel SUS 430)
    • Housing Material: Stainless steel SUS 430)
    • Material Safety Close: PE
  17. Enerpac Pressure Gauge Hydraulic (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp7.999.900

    Enerpac Pressure Gauge Hydraulic (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and bar
  18. Totolink 8-Port Gigabit Destkop Switch
    Mulai

    Rp349.900

    Totolink 8-Port Gigabit Destkop Switch
    Deskripsi:
    S808G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S808G not only increases the speed ofyour network server, but also make Gigabit tothe desktop a reality.Generally, S808G is a high performance solution foryour home or office network.Package Contents:S808G Desktop Switch x1, Power Adapter, Quick Installation Guide x1
    atribut:
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 4K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Transmission Method: Store and forward
    • Backup Bandwidth (Gbps): 16
    • LED: 1x Power, 8x LANs
    • Dimensions (LxWxH) (mm): 132x75x25
    • Interface: 8x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • Power Supply (V/A): DC 9/0.5
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  19. Totolink 300Mbps Mini Wireless N Router
    Mulai

    Rp209.900

    Totolink 300Mbps Mini Wireless N Router
    Deskripsi:
    N200RE_V5 is specially designed for small home and offices, delivering wireless speed up to 300Mbps.Mini structure with 2LAN+WAN interface makes it particularly convenient for the travelers to establish wireless and wired network on their travel.Generally, it is a cost-effective solution for small groups to access the Internet.Package Contents:A200RE_V5 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
    atribut:
    • Antenna: 2 external fixed antennas (2.4G)
    • Data Rate (Mbps): 2.4GHz; Up to 300
    • Power Supply (V/A): DC 5/0.6
    • Network: WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting
    • Button: 1x RESET/WPS Button
    • Dimensions (LxWxH) (mm): 91x80x25
    • Device management: Static Route, Routing Table, IP/MAC Binding
    • EIRP (dBm): <20
    • Home: Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot
    • Interface: 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port
    • LED Indicator: 1x System, 1x Wi-Fi, 1x WAN, 2x LAN
    • NAT: Virtual Server(Port Forwarding), DMZ, VPN passthrough
    • Operation Mode: Gateway Mode, Repeater Mode, Bridge Mode, WISP Mode
    • Parental Control: Internet time control based on MAC
    • QoS: Up/Down speed control on WAN, Bandwidth control based on IP address
    • RF Frequency (GHz): 2.4-2.4835
    • Reception Sensitivity: 11b 11M: -85dBm@8% PER 11g 54M: -72dBm@10% PER 11n HT20 MCS7: -68dBm@10% PER HT40 MCS7: -65dBm@10% PER
    • Security: MAC Filtering, IP/Port Filtering, URL Filtering
    • Standard & Protocol: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Tools: Upgrade Firmware, Time Setup, Remote managemet, Password Settings, Reboot Schedule, System Log and so on
Daftar Harga sekring listrik Terbaru October 2026
Volvo ADJ DeviceRp1.299.900
Sakazume Electric Glass Tube FuseRp29.900
TOYOX Hose Pressure Resistant SP Series (Selang Angin / Selang Kompresor)Rp45.900
SHINDENGEN Bridge Diode (Dioda)Rp339.900
KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)Rp2.399.900
BUSSMANN Glass FuseRp459.900
LARKIN Fuse GlassRp54.900
KRISBOW Step Ladder Adjustable (Tangga Lipat)Rp1.699.900
TEKIRO Air Sander (Mesin Poles)Rp1.399.900
Castolin Eutectic Cast Iron Welding ElectrodesRp20.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)