Beli sekat ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCREENFLEX Room Divider (Pembatas Ruangan)Deskripsi:Multipurpose folding room dividers create small, temporary spaces in schools, offices, churches, or government facilities. These portable partition walls divide large rooms or shield areas from view.atribut:
- UNSPSC: 56101510
- Assembly: Easy Assembly
- Construction: Fabric Covering; Fiberglass Matt
- Features: Sound Absorbing Panels
- Overall Height (ft): 5' 9\"
- Panel Height (ft): 5' 9\"
- Panel Thickness (inch): 3/4
- Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat and Cover: New Gerogia
- Frame: Oval Pipe
- Diameter (mm): 22.2
- Pipe Dimensions: 26x16.5x1.2
- Finishing (micron): Chrome Plating 20
- Back Rest: Foam 30
- Cubication (m³): 0.33
- Packing Dimensions (m³): 560x430x1340
- Seat (mm): Rebounded + Foam 55
- UNIVERS Flame Retardant Simple Noren Curtain RabbitDeskripsi:It is a noren with a flameproof function. It features a large full moon and the Seven Lucky Rabbits flying around the field. This cafe curtain has been treated with "flameproof processing" for safety, and it has the function of suppressing the spread of fire because it is less likely to spread fire compared to ordinary curtains. By using it instead of a door, you can divide the space without feeling oppressive. It can be used as a divider or blindfold for storage spaces, kitchens, entrances, toilet spaces, etc. You can also enjoy it as a tapestry by hanging it on the wall. I am excited because I can choose my favorite design and use it freely.* Product photos are processed to be as close to the actual color as possible, but the color may differ from the actual product depending on the shooting environment, your monitor settings, room lighting, etc. Please note.atribut:
- Color: Blue
- Function: Fire Retardant
- Tessa Tisu Serbet (Tisu Makan)Deskripsi:Tessa Napkin Terra Full Emboss TN-07 adalah tissue makan keluarga yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga nyaman dan lembut saat dipakai. Memiliki daya serap yang baik sehingga membersihkan dengan maksimal.atribut:
- Number of Ply: 1
- Number of Sheets: 50
- TRUSCO Accordion Wallatribut:
- AS ONE Part Number: 64-8470-40
- Color: White
- Finish Material: Support = Aluminium extrusion with anodized finish, Cloth = Polyester with flame retardant finish (labeled \"2\") and deodorizing finish, Base = Steel with melamine baking finish, Resin part (cap, parts) = ABS resin
- Height (mm): 1529
- Length (mm): 404
- Opening Width (mm): 462 to 1800
- Set Content: Connecting parts, hexagon wrench
- Type: Telescopic
- KRISBOW Tiang Pembatas AntrianDeskripsi:Krisbow Tiang Antrian Stainless Steel Tali Pita Merah menghadirkan solusi praktis untuk membatasi antrian di tempat umum. Tiang pembatas dengan tinggi 1 meter terbuat dari stainless steel berkualitas yang kuat dan tahan lama. Bagian dasar tiang berbentuk bundar, sehingga dapat berdiri stabil di permukaan rata. Untuk membatasi antrian, cukup letakkan tiang di tempat yang diinginkan dan tarik tali pembatas hingga sepanjang 1.5 meter. Cocok dipasang di tempat umum seperti bank, bioskop, bandara, kantor dan tempat lainnya.
- TRUSCO Magnetic PartitionDeskripsi:25atribut:
- Material: Frame:Steel Panel:Polycarbonate (PC)
- Color: Clear
- Width (mm): 900
- Depth (mm): 20
- Height (mm): 1500
- Type: Connected Type
- Specification: Assembly Required
- Panel Thickness (mm): 4
- Frame thickness (mm): 20
- FIRM Transit Partition-Partisi RuanganDeskripsi:Bergerak baik untuk tubuh dan pikiran Anda untuk merangsang kerja yang lebih efisien dan efektif. Dengan Seri TRANSIT, kami menawarkan konsep baru untuk membantu pengguna memaksimalkan kualitas kerja mereka di lingkungan yang dinamis dengan serangkaian furnitur. TRANSIT juga ditujukan untuk orang-orang yang ingin bekerja secara tertutup atau private di area publik atau hanya sekedar mencari suasana yang berbeda. TRANSIT cocok untuk ditempatkan di setiap sudut sebagai ruang kerja Anda dalam waktu singkat seperti area kolaboratif, lounge atau area lobi, dll.atribut:
- Fabric: Purple & Black, Sand Beige & Dark Brown
- Frame: Dark Brown, White
- Dimensions (WxDxH) (cm): 99.4x40x160
- Condition: CKD
- Non Brand Tiang AntrianDeskripsi:Tiang Antrian merupakan pembatas yang digunakan pada antrian agar lebih rapi dan teratur.Tiang antrian biasa digunakan untuk antrian di Bank, Hotel, Bioskop, Loket dan lain sebagainya.Terbuat dari bahan stainless steel yang kokoh dan elegan. Pita antrian yang juga terbuat dari bahan yang kuat sehingga awet untuk digunaan dalam waktu jangka panjang.Silahkan hubungi kontak yang tertera pada website ini untuk informasi lebih lanjut.
- INDACHI Bar Stool Chair FOBY I Series FabricDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Upholstery: Fabric
- Hydrolic: Yes
- Round Base: Yes
- Fisherbrand Vial Kit Clear Screw with ID-Patch Combo (Botol Vial / Sampel)Deskripsi:2ml Screw Clear Vial with ID-patch Combo Kit, pk/100atribut:
- Size (ml): 2
- Schneider Electric Extended Rotary Handle Compact NSXDeskripsi:It is an extended rotary handle for ComPacT NSX 100/160/250, PowerPact Multistandard H/J frames and EasyPact CVS 100/160/250 devices. It is suitable for isolation and it is used for standard applications. It maintains the access to trip unit settings and to the push to trip button. It is equipped with a standard black handle. There is an indication of the three device positions O (OFF), I (ON) and tripped. This extended version makes it possible to operate devices installed at back of switchboards, from the switchboard front. The distance between the back of the circuit breaker and the switchboard door is from 185mm to 600mm. The degrees of protection are IP55 and IK08. This rotary handle is padlockable in the OFF position using 1 to 3 padlocks not supplied (shackle diameter 5 to 8mm). As an option, it is possible to install a Ronis or Profalux keylock on the base of the handle to obtain the same function as with a padlock.atribut:
- Handle Color: Black
- Handle Front Plate Color: Black
- IP Degree of Protection: IP55
- Product or Component Type: Rotary handle
- Rotary Handle Mounting Location: Front
- monotaro.id Queue Pole Stainless Gold Twisted (Tiang Antrian)atribut:
- Type: Twisted
- Length (cm): 150
- Rope Thickness (mm): 34
- Hook Material: Stainless
- Sennheiser Wireless Cardioid Lavalier MicDeskripsi:Using the stable and reliable UHF connection, the EW-DP digital wireless microphone system gives filmmakers professional quality audio without the complexity. It’s the perfect choice for those looking to upgrade to a portable wireless system that offers superior range and more reliable connectivity than 2.4 GHz systems. Building on Sennheiser’s extensive knowledge amassed from decades of wireless audio excellence, EW-DP features an industry-leading 134 dB dynamic range, allowing you to capture detailed, realistic, and distortion-free audio. EW-DP puts time on your side. With up to 56 MHz bandwidth, it’s quick and easy to find a clean and interference-free channel. The long-lasting, exchangeable batteries allow for extended, worry-free filming sessions, and the screen shows remaining operating time for peace of mind. Plus, the thoughtfully engineered cheese plate allows for versatile attachment to your camera via cold shoe or mounting bolts. And mounting the receiver to the cheese plate takes less than a second. Simply place the receiver onto the cheese plate and magnets hold it securely in place. Choose between the ME 2 omnidirectional lavalier which delivers clear, intelligible dialog or the ME 4 cardioid lavalier which helps to isolate your speech in nosier environments.atribut:
- Dimensions (mm): 86x67x28 (3.39x2.64x1.1inch)
- Connection: Wireless
- Connectors (mm): 3.5
- Latency (ms): 1.9
- Maximum Sound Pressure Level (dB): 120
- Pickup Pattern: Cardioid
- Transducer Type: Pre-polarised condenser
- MCC PVC pipe chamfering tool (Penjepit Pipa)Deskripsi:Compact design that can be used anywhere. Outstanding sharpness and beautiful finish. Spare blade typeatribut:
- Applicable Pipes: VP pipe (VPW pipe), HIVP pipe (HIVPW pipe), VU pipe, rubber ring joint (rubber ring socket), TS joint (adhesive socket)
- Dimensions, Vertical x Horizontal x Height (mm): 235x155x180
- Mass (kg): 1.8
- Replacement Blades: BVE250B
- Suitable Pipe Nominal Diameter: 40~250
Daftar Harga sekat ruangan Terbaru October 2026
| SCREENFLEX Room Divider (Pembatas Ruangan) | Rp23.999.900 |
| Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun) | Rp659.900 |
| UNIVERS Flame Retardant Simple Noren Curtain Rabbit | Rp459.900 |
| Tessa Tisu Serbet (Tisu Makan) | Rp7.900 |
| TRUSCO Accordion Wall | Rp6.199.900 |
| KRISBOW Tiang Pembatas Antrian | Rp579.900 |
| TRUSCO Magnetic Partition | Rp4.799.900 |
| FIRM Transit Partition-Partisi Ruangan | Rp9.299.900 |
| Non Brand Tiang Antrian | Rp409.900 |
| INDACHI Bar Stool Chair FOBY I Series Fabric | Rp2.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0xP109646033-1.jpg)
/hsP105055640-2.jpg)

/3mP101527130-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/KRISBOW%20Tiang%20Pembatas%20Antrian/dbP101516479-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Pagar%20Keamanan/Non%20Brand%20Tiang%20Antrian/7mP106880274-1.jpg)

/3lP107965129-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/monotaro_id%20Queue%20Pole%20Stainless%20Gold%20Twisted%20(Tiang%20Antrian)/klP111526741-1.jpg)

/o0P113867864-1.jpg)
/gmP106175598-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)