Sennheiser Wireless Cardioid Lavalier Mic

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (mm)86x67x28 (3.39x2.64x1.1inch)
ConnectionWireless
Connectors (mm)3.5
Latency (ms)1.9
Maximum Sound Pressure Level (dB)120
Pickup PatternCardioid
Transducer TypePre-polarised condenser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using the stable and reliable UHF connection, the EW-DP digital wireless microphone system gives filmmakers professional quality audio without the complexity. It’s the perfect choice for those looking to upgrade to a portable wireless system that offers superior range and more reliable connectivity than 2.4 GHz systems. Building on Sennheiser’s extensive knowledge amassed from decades of wireless audio excellence, EW-DP features an industry-leading 134 dB dynamic range, allowing you to capture detailed, realistic, and distortion-free audio. EW-DP puts time on your side. With up to 56 MHz bandwidth, it’s quick and easy to find a clean and interference-free channel. The long-lasting, exchangeable batteries allow for extended, worry-free filming sessions, and the screen shows remaining operating time for peace of mind. Plus, the thoughtfully engineered cheese plate allows for versatile attachment to your camera via cold shoe or mounting bolts. And mounting the receiver to the cheese plate takes less than a second. Simply place the receiver onto the cheese plate and magnets hold it securely in place. Choose between the ME 2 omnidirectional lavalier which delivers clear, intelligible dialog or the ME 4 cardioid lavalier which helps to isolate your speech in nosier environments.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait