Beli sealant silikon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- Sikasil Multipurpose Silicone Weatherproofing SealantDeskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Dowsil Glass Sealant AceticDeskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Superon Cairan Dye Penetrant Inspection SystemDeskripsi:KEY APPLICATIONS AREAS :Will locate surface discontinuities or other indications on all non – porousmaterials (Metals, Plastics, Ceramics.):- Cracks- Seams- Porosity- Laps- Laminations- Cold ShutsUsed to detect welding, casting & forging defects, cracks & leaks in new – components and fatigue cracks on in – service components.Will detect wide spectrum of flaw sizes regard less of flaw orientation, up to 1 microns to 30 micron depth on standard Ni – Cr test panel.Superior capillary action, Non – Toxic, Non – Corrosive..... Free from halides & sulfides.Confirms to MIL–1–25135, MILSTD 271, IS: 3658 – 1981“Code of practice for liquid penetrant flaw detection “.Three part systemAPPLICATION :Evaluation of micro surface defects & flaws in weld deposits, wrought & cast products of both Ferrous &Non – Ferrous metals, powder metallurgy parts, ceramics, plastics & Glass objects. Perfect for examining Stress corrosion and Fatigue cracks – Cranes, Bridges, Vessels, Piping, Railway’s. So as to prevent breakdowns, injuries or loss of life.atribut:
- Size (ml): 400
- GE Silicone Sealant (lem Kaca) Silglaze Sosisatribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- GE Silicone Sealant (lem Kaca) Silglaze BotolDeskripsi:SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- LOCTITE Superflex Red High Temp RTV (Lem Gasket dan Sealant Silikon)atribut:
- Color: Red
- Size (ml): 300
- Fixture Time (minute): 30
- Physical Form: Paste
- Skin Formation Time (minute): 8
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- Dowsil Neutral Plus Silicone SealantDeskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- Dextone Silicon Sealant Tabung SanitaryDeskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Elastisitas: 426%
- Movement Capacity: 25%
- Volume (ml): 300
- Initial Dry Time (minute): 5-20
- Dextone Red SiliconeDeskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- Dextone Silicon SealantDeskripsi:Silikon sealant bewarna bening dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquariumdan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitasyang baik dan dapat menahan tekanan air.atribut:
- Color: Clear
- Movement Capacity: 25%
- Dextone Instant GlueDeskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
- ALSEAL All Purpose SealantDeskripsi:ALSEAL All Purpose Sealant is a general purpose acetoxy silicone sealant formulated for general purpose glazing and sealing applications where long term reliability is required. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. This elastomeric sealant is permanently elastic upon curing.Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metal/ plastic signs, glass block structures and as a bedding for marine hardware.atribut:
- Color: Grey
- Size (ml): 280
- Density (g/mL): 0.95-0.98
- Service Temperature (°C): Up to 150
- Application Temperature (°C): -20 to 50
- Curing System: Moisture curing, acetoxy
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Dextone Silicone Sealant Tabung Weather ProofDeskripsi:Silicone sausage Neutral dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquarium dan dapat digunakan juga ke material lain seperti metal, keramik, porselain, dan plastik. Mempunyai fleksibilitas yang baik. Tahan terhadap cuaca dan sinar Ultraviolet.atribut:
- Volume (ml): 300
Daftar Harga sealant silikon Terbaru March 2026
| Dextone Lem Silikon Serbaguna | Rp41.900 |
| Sikasil Multipurpose Silicone Weatherproofing Sealant | Rp75.900 |
| Dowsil Glass Sealant Acetic | Rp39.900 |
| Superon Cairan Dye Penetrant Inspection System | Rp71.900 |
| Molykote 111 Compound | Rp589.900 |
| GE Silicone Sealant (lem Kaca) Silglaze Sosis | Rp119.900 |
| GE Silicone Sealant (lem Kaca) Silglaze Botol | Rp72.900 |
| LOCTITE Superflex Red High Temp RTV (Lem Gasket dan Sealant Silikon) | Rp329.900 |
| Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam | Rp45.900 |
| Dextone Perekat Epoksi | Rp27.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic/g9P103635585-2.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20Superflex%20Red%20High%20Temp%20RTV%20(Lem%20Gasket%20dan%20Sealant%20Silikon)/0uP105559030-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue/P102037669-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/ALSEAL%20All%20Purpose%20Sealant/9eP103466338-1.jpg)
/0cP101000012-28.jpg)