Beli sealant rubber gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Nr Rubber
    Mulai

    Rp18.900

    Hikari Nr Rubber
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 1
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  2. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  3. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  4. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  5. Daytona Base Gasket Sheet (Aksesoris Mesin Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    Daytona Base Gasket Sheet (Aksesoris Mesin Motor)
    atribut:
    • Material: Non-asbestos
    • Color: Light Orange
    • Heat-Resistant Temperature: 180°C
    • Dimension: 150x150mm
  6. MATEX Japan Matex High Pressure Rubber Gasket
    Mulai

    Rp119.900

    MATEX Japan Matex High Pressure Rubber Gasket
    Deskripsi:
    -This product has better heat life than other rubber products of the same material and has an electric insulation performance comparable to that of PTFE. -General industrial flange gaskets and gaskets for sea water line piping and instruments.
    atribut:
    • Thickness (mm): 1.50
    • Working Pressure: 10K
    • Material: Rubber (EPT)
    • Pressure Limitation: 3MPa
    • Working Temperature Range: -47 to 150°C
  7. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  8. SEKISUI EPDM-Gasket
    Mulai

    Rp53.900

    SEKISUI EPDM-Gasket
    Deskripsi:
    -Packing made of rubber(EPDM)with excellent corrosion resistance.-This flange can be used safely with high water pressure in acidic or alkaline chemical, as well as sea water without corroding.-Has a high sealability with double round protrusion r
    atribut:
    • Thickness (mm): 3
  9. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  10. NIPPON PAINT Wall Paint Matex Emulsion 4.5kg (Cat Dinding / Tembok)
    Mulai

    Rp199.900

    NIPPON PAINT Wall Paint Matex Emulsion 4.5kg (Cat Dinding / Tembok)
    Deskripsi:
    MATEX adalah cat tembok interior berkualitas tinggi dengan bahan dasar resin vinil akrilik. Matex hadir dengan pilihan warna yang menarik,lapisan yang halus, serta tahan lama (dengan Teknologi Anti-Pudar). Cat ini dapat digunakan untuk tembok dan langit-langit berbahan dasar beton, plester, papan, asbes, mortar, batako, dan lain-lain; baik yang baru ataupun yang sudah pernah dicat.DATA APLIKASIAplikasi : Kuas, rol, atau spray.Pelarut : Air.Pengenceran :• 5 – 10% (kuas, rol).• 10 – 20% (air spray).• 0 – 10% (airless spray).Ketebalan yang Dianjurkan : 30 - 40 µ.Jumlah Lapisan yang Dianjurkan : Minimal 2 lapis.Daya Sebar Teoritis : 10 – 12 m²/kg/lapis.Waktu Pengeringan* Kering Sentuh : 15 menit.Kering Keras : 1 jam.*(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Size (kg): 4
    • Theoretical Spread (m²): 10 - 12
    • Texture: Matt
    • Dilution: Water
    • Application Method: Kuas, Roll, Air Spray, Airless spray
  11. MATEX Japan Matex Expanded Graphite Gasket
    Mulai

    Rp399.900

    MATEX Japan Matex Expanded Graphite Gasket
    Deskripsi:
    -Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.
    atribut:
    • Working Pressure: 10K
    • Working Temperature Range: -240 to 420°C (steam:up to 650°C)
  12. MATEX PTFE+Graphite Gland Packing
    50%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
Daftar Harga sealant rubber gasket Terbaru October 2026
Hikari Nr RubberRp18.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900
Akitsu Flange GasketRp279.900
Hikari Rubber Sheet (Spon Karet)Rp85.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
Daytona Base Gasket Sheet (Aksesoris Mesin Motor)Rp90.900
MATEX Japan Matex High Pressure Rubber GasketRp119.900
SEKISUI PVC Fitting TS Series EPDM Gasket JIS10KRp30.900
NICHIASU Ebilon GasketRp52.900
SEKISUI EPDM-GasketRp53.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait