Beli seal tape ptfe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy PTFE Thread Sealing TapeDeskripsi:Designed for gas and water pipes, binding, sealing, repairs and thread sealing. Gas Type: For gas and hot water pipes (not for potable water). Water Type: For hot and cold water pipes.atribut:
- Tape Length (m): 12
- TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)Deskripsi:PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Brand: TapeCase
- Tape Type: PTFE & Silicone Slick Surface Tape
- air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Deskripsi:AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoranatribut:
- Density (g/cm³): 0.3
- Diameter (mm): 360
- Material: PTFE
- Tape Length (m): 12
- Tape Width (mm): 12
- Kokugo PTFE Seal Tape (Lakban Tahan Panas)Deskripsi:Wide sealing tape using unfired PTFE. It can be used for various purposes other than imparting sealing properties. Heat resistant temperature guideline: 200°CAs a heat-resistant tape for fixing cord heaters As a dustproof tape for fiber-based heat insulating materialsatribut:
- Tape Width (mm): 40
- Tape Length (m): 50
- RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.atribut:
- Size (inch): 1/2
- Thickness (mm): 0.075
- Pull Force (MPa): ≥ 8
- AS ONE Fluorine Seal Tape PTFE (Selotip Pipa)Deskripsi:Just wrap it around the threaded joint to create a tight seal.atribut:
- AS ONE Part Number: 1-7057-03
- Material: PTFE (fluororesin)
- Operating Temperature Range (°C): -100 to +250
- Base Material: PTFE (fluororesin)
- Tape Length (m): 15
- Tape Thickness (mm): 0.1
- Tape Width (mm): 13
- Makita Grinding Wheel (Batu Gerinda Poles)atribut:
- Hardness: A36P
- Size: 7inch (180x6x22mm)
- Unnu PTFE Pipe Thread Seal Tape (Seal Tape Pipa)atribut:
- Density (g/cm³): 3.5
- Length (m): 10
- Material: PTFE
- Size (inch): 1/2
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Resiltools Welding Safety Setatribut:
- Material: Leather
- Temperature Resistance (°C): 150
- Durability of Goods: 15 Years
- NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)atribut:
- Color: Green Liner
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Tape Width (mm): 24
- Thickness (mm): 1
- YUTAKA Welding ApronDeskripsi:- Premium Leather- For welding, grinding- Cut Resistant- Kantong peralatanatribut:
- Size (cm): 60x90
- Color: Tan
- air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)Deskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Color: Yellow
- TRUSCO Seal Tape T Series (Selotip Pipa)atribut:
- Color: White
- Thickness (mm): 0.1
- Finishing Material: Base Material: Fluorine Resin
- Kennedy PTFE Tape Gas Approved BS6974 (Selotip Pipa)Deskripsi:Kennedy PTFE Tape Gas Approved BS6974 withatribut:
- Tape Type: Gas
- Standards Met: BS EN 751:3
- Tape Length (m): 5
- Tape Width (mm): 12
- VALQUA Medium Flange Gasket (PTFE)Deskripsi:A gasket made by punching a pure PTFE sheet. As a general rule, use a grooved flange because it easily causes cold flow.atribut:
- Compression Ratio (%): 19 (at 34.3MPa)
- Density (kg/m³): 2170
- Elongation (%): 460
- Material: PTFE
- Operating Temperature Range (°C): -50~100
- Return Ratio (%): 51 (at 34.3MPa)
- Suitable fluid: Liquid, gas
- Tensile Strength (MPa): 30.2
- Thickness (mm): 1.5
- Type: Middle packing for flange
- Withstand Pressure (MPa): Liquid / 10.0, Gas / 15.0
Daftar Harga seal tape ptfe Terbaru October 2026
| Kennedy PTFE Thread Sealing Tape | Rp16.900 |
| TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon) | Rp88.900 |
| RYUICHI PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp3.900 |
| air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran) | Rp4.900 |
| Kokugo PTFE Seal Tape (Lakban Tahan Panas) | Rp2.899.900 |
| RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp9.900 |
| AS ONE Fluorine Seal Tape PTFE (Selotip Pipa) | Rp109.900 |
| Makita Grinding Wheel (Batu Gerinda Poles) | Rp37.900 |
| Unnu PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp4.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp86.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/erP109247531-1.jpg)
/17P111983043-1.jpg)
/daP110542478-1.jpg)
/emP107959526-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/AS%20ONE%20Fluorine%20Seal%20Tape%20PTFE%20(Selotip%20Pipa)/i8P103481656-3.jpg)
/P101509501-1.jpg)
/8rP112005315-1.jpg)
/l4P105609760-1.jpg)
/P101547718-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/Resiltools%20Welding%20Safety%20Set/62P106158218-1.jpg)
/jeP101005698-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/YUTAKA%20Welding%20Apron/5vP107398211-1.jpg)
/lpP102117781-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Sibiru%20Seal%20Tape/8bP106128299-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/TRUSCO%20Seal%20Tape%20T%20Series%20(Selotip%20Pipa)/fbP105421551-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Kennedy%20PTFE%20Tape%20Gas%20Approved%20BS6974%20(Selotip%20Pipa)/d6P102064474-4.jpg)
/P101509532-2.jpg)
/r2P114983974-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)