Beli seal piston di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hallite Double-Acting Piston Seal
    Mulai

    Rp34.900

    Hallite Double-Acting Piston Seal
    Deskripsi:
    DESIGNThe Hallite 754 double-acting piston seal is a compact, low friction seal for light to medium duty applications. The Hallite 754 is comprised of a tough, wear-resistant thermoplastic elastomer face seal which is pre-loaded by a NBR O-ring. The face material comes in a number of material options to extend operating conditions. The housing width allows a narrow width piston to be used. We recommend that an adequate bearing, such as the Hallite 506 or 87 bearing strip, is mounted on one or both sides of the seal. For further details of bearing grooves, please refer to the appropriate product data sheet.
  2. Hallite Single-Acting Piston Seals
    Mulai

    Rp30.900

    Hallite Single-Acting Piston Seals
    Deskripsi:
    DESIGNThe Hallite 606 single-acting, single lip asymmetric piston seal is designed with precision trimmed sealing lips to provide effective bore sealing in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 606 is designed to have an interference in the seal housing groove. The outer dynamic lip is shorter and more robust to improve sealing and compression set characteristics over conventional, symmetrical U-rings.The seal is recommended for use in single-acting piston seal applications. It can also be fitted back-to-back in separate grooves for use in double-acting applications. The Hallite 606 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
  3. Hallite Rod Seal 601
    Mulai

    Rp20.900

    Hallite Rod Seal 601
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  4. NOK O Ring P-FKM-70 (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    NOK O Ring P-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  5. Hallite Rod Seal 605
    Mulai

    Rp21.900

    Hallite Rod Seal 605
    Deskripsi:
    DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
  6. NOK Seal Dual Packing Dust USH Type
    Mulai

    Rp19.900

    NOK Seal Dual Packing Dust USH Type
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  7. Hallite Double-Acting Piston Seals
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Hallite Double-Acting Piston Seals
    Deskripsi:
    Design A medium to heavy duty double acting seal, the Hallite 56 has shown itself over many years to be an effective androbust piston seal in a wide variety of applications. Designed for split pistons it offers the benefits in terms ofsealing efficiency and low friction gained from rubber/fabric and a specific proportion of rubber in contact with thecylinder surface.The centre of the seal is rubber which is bonded to two ‘U’ section bases of rubberised fabric, and is compressedby the housing to obtain an effective low pressure seal. When the pressure increases the rubber energises the ‘U’section and deforms it to the housing, increasing the sealing area and improving the seal.Rubberised fabric is used to protect the rubber because it has strength and durability which combines with itsability to retain lubricant, to help keep friction low and reduce wear.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
  8. Hallite Rod Seal 616
    Mulai

    Rp28.900

    Hallite Rod Seal 616
    Deskripsi:
    DESIGNHallite’s 616 is a compact, asymmetric twin lip rod seal offering excellent dry rod sealing for light and medium-duty applications where space and friction are at a premium. The seal is manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The Hallite 616 design incorporates the sealing efficiency of the Hallite 605 rod seal with the compact grooves used by PTFE rod seals. Hallite recommends using our 616 rod seal as either a single seal or in combination with the Hallite R16 PTFE rod seal. The combination is recommended for use in applications where pressure peaks may occur, such as cylinders with cushioning. The Hallite R16 PTFE rod seal is fitted into the groove on the pressure side of the gland and the Hallite 616 is used as the secondary seal to ensure minimal leakage. Consult your local Hallite office when considering this arrangement.
    atribut:
    • Maximum Speed (m/s): 1
  9. Hallite Seal Wiper Seri 38
    Mulai

    Rp38.900

    Hallite Seal Wiper Seri 38
    atribut:
    • Max Preasure (Bar): 500
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 0.5
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Temperature Range (°C): -30 +100
  10. Hallite Rod Seal 513
    Mulai

    Rp28.900

    Hallite Rod Seal 513
    Deskripsi:
    DESIGNThe Hallite 513 is a standard profile loaded U-cup with precision trimmed sealing lips manufactured in either a polyurethane or polyester shell energised by a high quality O-ring and designed for common North American grooves. The sealing lips are trimmed at an angle to give optimal rod sealing performance. In most cases, the deep profile of the Hallite 513 provides extra stability needed to resist rolling in the groove. Together these features result in improved life and sealing.At zero or low pressure, the O-ring helps to increase the sealing force preventing any bypass. Under most conditions as the pressure rises, the sealing force increases and the O-ring ensures complete lip actuation.The symmetry of the Hallite 513 makes it ideally suited for single-acting rod and piston applications. However, the Hallite 513 is not recommended for use in back-to back double-acting applications.
    atribut:
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
  11. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  12. Hallite Rod Seal 511
    Mulai

    Rp24.900

    Hallite Rod Seal 511
    Deskripsi:
    DESIGNThe Hallite 511 is a standard profile loaded U-cup with precision trimmed sealing lips manufactured in either a polyurethane or polyester shell energised by a high quality O-ring and designed for common North American square grooves. At zero or low pressure, the O-ring helps to increase the sealing force preventing any bypass. Under most conditions as the pressure rises, the sealing force increases and the O-ring ensures complete lip actuation.The symmetry of the Hallite 511 makes it ideally suited for single-acting rod and piston applications and its flexibility enables easy installation. The 511 can also be fitted back-to-back for use in double-acting applications. Although the Hallite 511 can be used as a rod seal, other Hallite non-square rod seals are more suitable options, such as the Hallite 513, 605, or 621.
    atribut:
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
  13. STS Seal Oil Seal (Sil Oli)
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    STS Seal Oil Seal (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  14. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  15. SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 36mm
    Mulai

    Rp17.900

    SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 36mm
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 6.51
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3480
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 36
    • Unit System: Metric
  16. NOK Dust Seal LBH Type
    Mulai

    Rp20.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  17. NOK Oil Seal Tipe TC
    Mulai

    Rp50.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  18. Hallite Seal Wiper Seri 864
    Mulai

    Rp119.900

    Hallite Seal Wiper Seri 864
    atribut:
    • L: 8/11
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
  19. NOK O-Ring AS568 Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

Daftar Harga seal piston Terbaru March 2026
Hallite Double-Acting Piston SealRp34.900
Hallite Single-Acting Piston SealsRp30.900
Hallite Rod Seal 601Rp20.900
NOK O Ring P-FKM-70 (Oring)Rp7.900
Hallite Rod Seal 605Rp21.900
Hallite Seal Wiper Seri 831Rp17.900
NOK Seal Dual Packing Dust USH TypeRp19.900
Hallite Double-Acting Piston SealsRp30.900
Hallite Rod Seal 616Rp28.900
Hallite Seal Wiper Seri 38Rp38.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)