Beli seal nok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- Archery Paku KayuDeskripsi:Paku Kayu adalah salah satu bahan pendukung produksi dalam dunia industri Kayu yang berfungsi untuk menyambungkan Kayu dengan Kayu yang lainnya, baik yang bersifat permanen maupun sementara. Paku kayu banyak digunakan untuk pembangunan rumah dan berbagai pekerjaan yang berhubungan dengan kayu. Sesuai dengan namanya, maka paku ini dikhususnya untuk material Kayu, sehingga paku ini tidak akan mampu untuk melubangi dinding beton.
- NOK Seal Dual Packing Dust USH TypeDeskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- NOK Seal Dual Packing Dust USI TypeDeskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.atribut:
- Model : USI
- Sakagami Wiper Seal SER TypeDeskripsi:Insertable dust seals with small profile for miniature cylinders of indoor applications. Protecting packings and cylinders bypreventing the penetration of dust from the outside. Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.Remarks- Wipers should be installed in the direction specified in the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.- Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.atribut:
- Temperature Range (°C): -25 to 100
- Maximum Speed (m/s): 0.5
- NOK Packing Rod Seal ISI Typeatribut:
- Material: U801 (Iron Rubber [PUR])
- Non Brand Watermur Union Stainless Steel 304atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Thread Type: Female Thread
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Qlight Siren SEHN25 SeriesDeskripsi:Electric Horns for Vessels and Heavy Industrial Applications.atribut:
- Diameter (mm): Ø158 (Horn)
- Length (mm): 238
- Material: Housing Steel
- Mounting Structure: Self Stand
- Protecting Rating: IP55
- Sound Pattern: 5 Melodies
- Volume (dB): 115
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- NOK Packing LBH Seriesatribut:
- Type: Standard
- Material: Nitrile rubber (A505)
- Suitable fluid: External dust
- Classification: Dust seal (integrated groove can be installed)
- Operating Temperature Range (°C): -25 to +100
Daftar Harga seal nok Terbaru March 2026
| NOK Dust Seal LBH Type | Rp20.900 |
| Archery Paku Kayu | Rp779.900 |
| NOK Seal Dual Packing Dust USH Type | Rp19.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| NOK Oil Seal Tipe TC | Rp50.900 |
| NOK Dust Seal LBI Type | Rp26.900 |
| NOK Seal Dual Packing Dust USI Type | Rp23.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp41.900 |
| Sakagami Wiper Seal SER Type | Rp11.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp959.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/5tP102419209-4.jpg)



/hvP102419643-10.jpg)

/90P106561324-3.jpg)

/Non%20Brand%20Watermur%20Union%20Stainless%20Steel%20304/3tP111116137-1.jpg)

/ogP105574880-4.jpg)
/odP111593877-1.jpg)

/boP104063420-3.jpg)
/iaP102121658-2.jpg)