Beli sdcard di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange)atribut:
- Coating: Chrome
- Material: Baja Chrome
- Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Deskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- maestromemory MicroSD Class 10 UHS-1 (Chip Only)atribut:
- Compatible for: Smartphone, Camera Digital, PC Tablet
- Class: UHS-1 speed class 10
- Data Transfer Rate (Mb/s): Read up to 52, Write up to 25
- Sandisk Extreme SD UHS-I CardDeskripsi:Extreme speeds to catch your best shots. UHS Video Speed Class 30 (V30) and UHS Speed Class 3 (U3) allow you to record in 4K UHD, taking your videos to next-level resolution.atribut:
- Storage Capacity: 32 GB
- CATEYE Car Emergency Equipment Delta Warning Sign (Peralatan Darurat Otomotif)Deskripsi:-It is a product with a high retroreflective effect to the light source using the high performance reflector.-In a dedicated soft case. -For emergency stop due to failure of a car.-With legs for installation.-EC standard compliant productatribut:
- Color: Red
- Princeton Uhs-I Compatible Sd CardDeskripsi:UHS-I compatible SD card suitable for use with digital cameras and personal computers. Suitable for HD video recording and large file storage that supports UHS speed class 1 high-speed transfer.atribut:
- Standard: SD memory card standard compliant
- Interface: UHS-I
- SD speed class: class10(c10)
- UHS Speed Class: class1(U1)
- Power Supply Voltage (V) : 2.7 to 3.6
- Transfer Speed (MB/s): Read: up to 80
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- monotaro Drive recorder with front and rear 2 cameras and SD cardDeskripsi:This is an OEM product from a Japanese manufacturer affiliated with the Japan Dash Cam Association. It features a 3.0-inch LCD monitor, a 1-megapixel high-resolution CMOS sensor, a 115-degree wide-angle lens, WDR (wide dynamic range), and G-sensor functionality. It also features a supercapacitor. It supports 12/24V DC power. It reduces interference with digital terrestrial broadcasting, televisions, navigation systems, and other devices. It's compatible with LED traffic lights nationwide. It also includes a microSD card specifically for the dash cam.For recording the driving conditions of a car. For recording rear-view footage of aggressive driving, etc.Do not use for any purpose other than as a dashcam. Be sure to read the instruction manual included with the product. Estimated recording time (SD card): 4GB (20 minutes), 8GB (45 minutes), 16GB (90 minutes), 32GB (180 minutes). Please use an SD card designed specifically for dashcams. Be sure to take a test shot and check the image beforehand. The customer is responsible for managing the captured data. We assume no responsibility for the data. The rear camera is not a "backup camera." It is not waterproof and cannot be installed outside the vehicle. If the wiring runs parallel to the vehicle's radio antenna and navigation system, noise may occur in areas with weak radio signals. Routing the dashcam wiring and the radio antenna and navigation system wiring physically separates this may improve the situation. Please format the SD card regularly, approximately every 1-2 weeks. Failure to format may result in issues such as the monitor not displaying properly. SD cards are consumables and have a lifespan of approximately 3 months to 1 year.atribut:
- Angle of View: Lens) Front camera / horizontal: approx. 91 degrees | vertical 60 degrees (125 degrees diagonal), rear camera / horizontal: approx. 70 degrees | vertical 57 degrees (86 degrees diagonal)
- Dimensions (mm): (Front camera): Approximately 85 x 50 x 16, (Rear camera): Approximately 57 x 24 x 27 (excluding protrusions)
- Language Display: Japanese English
- Mass (g): (Front camera): Approximately 58, (Rear camera): Approximately 23 (excluding connection cord)
- Monitor Size: 3.0 inch
- Number of pixels: 1 million pixels
- Operating Temperature Range (°C): 0 to +60
- Power Supply: DC5V (12 / 24V conversion adapter included)
- Recording Media: microSDHC (8GB included) / +4 to 32GB compatible (Class 10 or higher)
- Recording Mode: File structure: 3 minutes
- Resolution: (Recording) Front camera (video): 1280 x 720 (HD) 26fps, rear camera (video): 640 x 480 (VGA) 26fps
- Sensor: G: Yes (Off, Low, Medium, High) 3-step adjustment
- Type of Sign: Separate type
- Voice: ON / OFF possible
- Moon Lion Flange Bolt 7T High Tensile Full Thread (Baut Flange)atribut:
- Coating: Chrome
- Material: Baja Chrome
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga sdcard Terbaru October 2026
| Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange) | Rp53.900 |
| Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers) | Rp119.900 |
| PX Type C UCH Converter | Rp159.900 |
| maestromemory MicroSD Class 10 UHS-1 (Chip Only) | Rp68.900 |
| Sandisk Extreme SD UHS-I Card | Rp679.900 |
| CATEYE Car Emergency Equipment Delta Warning Sign (Peralatan Darurat Otomotif) | Rp319.900 |
| Princeton Uhs-I Compatible Sd Card | Rp459.900 |
| Sandisk Ultra SDXC | Rp369.900 |
| monotaro Drive recorder with front and rear 2 cameras and SD card | Rp1.399.900 |
| Moon Lion Flange Bolt 7T High Tensile Full Thread (Baut Flange) | Rp39.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/3fP105639123-4.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD%20(Digital%20Calipers)/dzP107923503-1.jpg)

/esP107532532-1.jpg)

/P102608937-2.jpg)



/2eP105673086-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P101556413-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)