Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Angle of View | Lens) Front camera / horizontal: approx. 91 degrees | vertical 60 degrees (125 degrees diagonal), rear camera / horizontal: approx. 70 degrees | vertical 57 degrees (86 degrees diagonal) |
|---|---|
| Dimensions (mm) | (Front camera): Approximately 85 x 50 x 16, (Rear camera): Approximately 57 x 24 x 27 (excluding protrusions) |
| Language Display | Japanese English |
| Mass (g) | (Front camera): Approximately 58, (Rear camera): Approximately 23 (excluding connection cord) |
| Monitor Size | 3.0 inch |
| Number of pixels | 1 million pixels |
| Operating Temperature Range (°C) | 0 to +60 |
| Power Supply | DC5V (12 / 24V conversion adapter included) |
| Recording Media | microSDHC (8GB included) / +4 to 32GB compatible (Class 10 or higher) |
| Recording Mode | File structure: 3 minutes |
| Resolution | (Recording) Front camera (video): 1280 x 720 (HD) 26fps, rear camera (video): 640 x 480 (VGA) 26fps |
| Sensor | G: Yes (Off, Low, Medium, High) 3-step adjustment |
| Type of Sign | Separate type |
| Voice | ON / OFF possible |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an OEM product from a Japanese manufacturer affiliated with the Japan Dash Cam Association. It features a 3.0-inch LCD monitor, a 1-megapixel high-resolution CMOS sensor, a 115-degree wide-angle lens, WDR (wide dynamic range), and G-sensor functionality. It also features a supercapacitor. It supports 12/24V DC power. It reduces interference with digital terrestrial broadcasting, televisions, navigation systems, and other devices. It's compatible with LED traffic lights nationwide. It also includes a microSD card specifically for the dash cam.
For recording the driving conditions of a car. For recording rear-view footage of aggressive driving, etc.
Do not use for any purpose other than as a dashcam. Be sure to read the instruction manual included with the product. Estimated recording time (SD card): 4GB (20 minutes), 8GB (45 minutes), 16GB (90 minutes), 32GB (180 minutes). Please use an SD card designed specifically for dashcams. Be sure to take a test shot and check the image beforehand. The customer is responsible for managing the captured data. We assume no responsibility for the data. The rear camera is not a "backup camera." It is not waterproof and cannot be installed outside the vehicle. If the wiring runs parallel to the vehicle's radio antenna and navigation system, noise may occur in areas with weak radio signals. Routing the dashcam wiring and the radio antenna and navigation system wiring physically separates this may improve the situation. Please format the SD card regularly, approximately every 1-2 weeks. Failure to format may result in issues such as the monitor not displaying properly. SD cards are consumables and have a lifespan of approximately 3 months to 1 year.
For recording the driving conditions of a car. For recording rear-view footage of aggressive driving, etc.
Do not use for any purpose other than as a dashcam. Be sure to read the instruction manual included with the product. Estimated recording time (SD card): 4GB (20 minutes), 8GB (45 minutes), 16GB (90 minutes), 32GB (180 minutes). Please use an SD card designed specifically for dashcams. Be sure to take a test shot and check the image beforehand. The customer is responsible for managing the captured data. We assume no responsibility for the data. The rear camera is not a "backup camera." It is not waterproof and cannot be installed outside the vehicle. If the wiring runs parallel to the vehicle's radio antenna and navigation system, noise may occur in areas with weak radio signals. Routing the dashcam wiring and the radio antenna and navigation system wiring physically separates this may improve the situation. Please format the SD card regularly, approximately every 1-2 weeks. Failure to format may result in issues such as the monitor not displaying properly. SD cards are consumables and have a lifespan of approximately 3 months to 1 year.
Feature
SpecificationG sensor, supercapacitor, WDR function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
