Beli sd card di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gigastone SD Cardatribut:
- SD speed class: CLASS10
- Magnetic Laboratries Micro SD CardDeskripsi:Micro SD card with Toshiba (KIOXIA) SLC flash. Industrial grade. Strong against rewriting and ideal for repeated recording. Expected to be used in harsh environments such as inside the car or outdoors. Manufacturer's warranty 1 year
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- Sandisk Ultra SDHC/SDXC Memory CardDeskripsi:SanDisk microSD and microSDHC mobile memory cards are the ideal companion for multimedia phones because they plug right inside the phone providing immediate expansion of memory storage needed for carrying more music, video, photos, games, and mobile softwatribut:
- Storage Capacity: 16 GB
- Sandisk Extreme SD UHS-I CardDeskripsi:Extreme speeds to catch your best shots. UHS Video Speed Class 30 (V30) and UHS Speed Class 3 (U3) allow you to record in 4K UHD, taking your videos to next-level resolution.atribut:
- Storage Capacity: 32 GB
- Sandisk High Endurance Micro Sd Card Uhs1 (U3) Class10Deskripsi:You can record with confidence when you need it Designed to record for up to 20000 hours, SanDisk's durable microSD (TM) card gives you peace of mind that when it happens to you, your dash cam, surveillance home or security system will capture important footage. Record and re-record what you capture with peace of mind. Made tough, it's shock-resistant, waterproof, and X-ray resistant for extreme heat and sub-zero temperatures. It's also rated as Class 10, U3, and V30, so it has the speed you need to record in Full HD or 4K. With a capacity of up to 256GB, you can record and save more video, and with a reading speed of up to 100MB / sec, you can transfer that video at high speed.atribut:
- Compatibility: For microSDHC (32GB) cards: microSDHC and microSDXC host devices, for microSDXC (64GB, 128GB, 256GB) cards: microSDXC host devices
- SD speed class: Class10
- UHS Speed Class: UHS-I speed class 3
- Video Speed Class: V30
- Dimensions (Length LxWidth WxHeight H) (mm): 1.02x14.99x10.92
- SIEMENS SIMATIC SD Memory Card Secure Digital CardDeskripsi:SIMATIC SD memory card 2 GB Secure Digital Card for For devices with corresponding Slot Further information, Quantity and content: see technical dataatribut:
- Type of Memory: Secure Digital memory card
- Memory Size (Mbyte): 2048 (Larger internal memory)
- Maximum Transmission Rate (Reading/Writing) (Mbit/s): 1.6 (Minimum, typical for newly formatted memory)
- Runs Under Operating System: Windows CE, Vista, XP, 7, 8, 10
- Enclosure Material (front) Plastic: Yes; Gold contacts
- Enclosure Color (front): RAL 6034 (color deviation possible)
- Dimensions (WxHxThickness) (mm): 24x32x2.1
- Weight (g): approx. 3
- Sandisk Extreme ProDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.atribut:
- Storage Capacity: 32 GB
- Transcend Sd CardDeskripsi:Transcend's SD card is a highly reliable stamp-sized flash memory card that weighs only 2g. It can be used in various digital products such as digital music players, mobile phones, mobile PCs, digital cameras, digital video recorders, smartphones, car navigation systems, and e-books.
- Marga Cipta Papan Akrilik Tebal 5mmatribut:
- Thickness (mm): 5
- Emeron Body Lotion Lovely Naturals SakuraDeskripsi:Untuk mengatasi kulit kering, ada satu produk yang harus kamu coba: Emeron Lovely Naturals, Refreshing Skin Hand and Body Lotion yang dapat mengembalikan kelembaban pada kulit.Mengandung vitamin E yang merupakan antioksidan yang baik untuk lindungi kulit kita dari radikal bebas, produk ini memiliki double sunscreen yang mampu jaga kulit kita dari sinar matahari dan efek buruk lingkungan. Kulit kita jadi fresh, lembab, dan halus natural.Kandungan Japanese Cherry Blossom untuk bikin kulit lebih smooth.Dengan Emeron Lovely Naturals, Refreshing Skin, kamu nggak perlu lagi takut kulit kering!Emeron Lovely Naturals, Skin So Natural, So Lovely.
- PATLITE SD CardDeskripsi:Message rewriting of MP3 compatible products is possible.atribut:
- Use: As message rewriting, sound change
- Sandisk Ultra Sdhc Card Uhs-IDeskripsi:SanDisk Ultra Series. UHS1 Class10 SD card.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SD speed class: Class 10
- UHS Speed Class: UHS-1
- Airway Nylon Tube (Selang Nylon)atribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Sandisk Extreme Pro SDXC SDXXYatribut:
- Dimensions (mm): 4x6
- Write Speed (MB/s): 90
- Read Speed (Mb/s): 170
- Video Speed: UHS-I,V30,U3
- Class: C10
- maestromemory MicroSD Class 10 UHS-1 (Chip Only)atribut:
- Compatible for: Smartphone, Camera Digital, PC Tablet
- Class: UHS-1 speed class 10
- Data Transfer Rate (Mb/s): Read up to 52, Write up to 25
Daftar Harga sd card Terbaru January 2026
| Gigastone SD Card | Rp389.900 |
| Magnetic Laboratries Micro SD Card | Rp199.900 |
| Sandisk Ultra SDXC | Rp259.900 |
| Sandisk Ultra SDHC/SDXC Memory Card | Rp239.900 |
| Sandisk Extreme SD UHS-I Card | Rp419.900 |
| Sandisk High Endurance Micro Sd Card Uhs1 (U3) Class10 | Rp509.900 |
| SIEMENS SIMATIC SD Memory Card Secure Digital Card | Rp12.999.900 |
| Sandisk Extreme Pro | Rp589.900 |
| Transcend Sd Card | Rp1.199.900 |
| Marga Cipta Papan Akrilik Tebal 5mm | Rp98.900 |
Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)
























































































































































%20Class10/7sP110798280-1.jpg)







/fvP105924571-2.jpg)


/esP107532532-1.jpg)