Beli scrubber brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sonic Scrubbers Electric Scrubber Diamond Padatribut:
- Material: Body = Artificial diamond, cerium oxide, polyethylene foam, polyester
- Lab Guard Fume HoodDeskripsi:Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.atribut:
- Suitable For: Research & development labs, CROs
- Special Features: World-class design, space-efficient design, VAV and Autosash options available
- Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
- Installation Base: More than 5000 installed
- AS ONE Compact Scrubberatribut:
- Caster Diameter (mm): 65
- Filler Material: PP (Polypropylene)
- Body Material: Hard PVC (vinyl chloride resin)
- LAVOR KIT Brush Scrubber (Sikat Mesin Poles Lantai)atribut:
- Compatible for: Scrubber Crystal Clean 8.501.0508
- Size: dia. 100 mm
- TENNANT Stand On Scrubber (Mesin Poles Lantai)Deskripsi:Tennant T350 is an automatic scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T350 Stand On Scrubber has a tank capacity of 70 L making it suitable for use in large areas such as the lobby area, malls, airports, terminals, hospitals, warehouses, factories and other areas. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 3000
- Recovery Tank (L): 70
- Solutions Tank (L): 70
- Scrub Speed (rpm): 250
- Power (V): 24
- 3M White Super Polish Pad 4100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: White
- 3M Red Buffer Pad 5100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
- Vikan Refill Kain Mikrofiber Sekali Pakai untuk Pel Datar (Refill Flat Mop)Deskripsi:This single use, disposable cloth offers extraordinary cleaning performance. Use it when laundering is a challenge, but you still need excellent cleaning performance. Used damp or dry for collection of dust, dirt and debris. The cloth is made from 100% polyester microfibre.atribut:
- Color: White
- Material: 100% Polyester (100% Microfibre)
- Dragon Kemoceng Microfiber (Duster)Deskripsi:Kemoceng bulu Microfiber Halus dan Lembut, Nyaman digunakan karna tidak menyebabkan gatal pada kulit dan tidak menyebabkan gores pada permukaan kaca,atribut:
- Brush Material: Microfiber
- Duster Frame Material: Iron
- Handle Material: Plastic
- Duster Length (cm): 60
- Packaging Size (cm): 60x4x4
- TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Deskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- Sonic Scrubbers Electric Brush Sleeve (No Battery)atribut:
- Color: White/Yellow Green
- Height (mm): 260
- Length (mm): 35
- Material: Body = ABS resin, thermoplastic elastomer; Brush = ABS, POM, PBT
- Set Contents: 1 unit (with fine bristle brush attached), 1 strap
- Short Side (mm): 150
- Thickness (mm): 40
- Vertical Height (mm): 290
- Width (mm): 40
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- Gratech Fume HoodDeskripsi:Fume Hood material table and wall is PP Coating, using Fluorescent lamp, with PP Ventilation Fan and Control Panel, with Gas Stop, Sink and Water Stop.atribut:
- Dimensions (mm): 1200x850x2350
- Table Top (mm): 8
- Power Socket (V/A): 220AC/10
- Sash (mm): 5 Tempered Glass
- WESTWARD Carpet Seam Roller (Rol Sambungan Karpet)atribut:
- Product Type: Carpet Seam Roller
- Size (inch): 3 1/2
- UNSPSC: 30161701
- SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Cross Branch Valve Drain (Kran Cabang 4 Arah)Deskripsi:Water can be sent to both at the same time by removing the cap nut.
Daftar Harga scrubber brush Terbaru October 2026
| Sonic Scrubbers Electric Scrubber Diamond Pad | Rp149.900 |
| Lab Guard Fume Hood | Rp379.999.900 |
| Labolytic External Scrubber | Rp119.999.900 |
| AS ONE Compact Scrubber | Rp119.999.900 |
| LAVOR KIT Brush Scrubber (Sikat Mesin Poles Lantai) | Rp1.499.900 |
| LAVOR Brush Scrubber (Sikat Mesin Poles Lantai) | Rp1.899.900 |
| TENNANT Stand On Scrubber (Mesin Poles Lantai) | Rp359.999.900 |
| 3M White Super Polish Pad 4100 (Pad Buffer Lantai) | Rp76.900 |
| 3M Red Buffer Pad 5100 (Pad Buffer Lantai) | Rp76.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P102116135-2.jpg)
/P102116104-2.jpg)
/6eP103634230-1.jpg)
/g4P107305580-1.jpg)
/fuP107305570-1.jpg)
/dvP101543499-2.jpg)

/1eP111305050-1.jpg)
/ipP110152673-2.jpg)
/a6P107630366-1.jpg)
/fdP111888553-1.jpg)



/onP107717887-1.jpg)
%20Cross%20Branch%20Valve%20Drain%20(Kran%20Cabang%204%20Arah)/bqP115043422-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)