Sonic Scrubbers Electric Brush Sleeve (No Battery)

Sebelum PPN:
Rp389.900
Spesifikasi
ColorWhite/Yellow Green
Height (mm)260
Length (mm)35
MaterialBody = ABS resin, thermoplastic elastomer; Brush = ABS, POM, PBT
Set Contents1 unit (with fine bristle brush attached), 1 strap
Short Side (mm)150
Thickness (mm)40
Vertical Height (mm)290
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
8,000 times per minute high-speed repetitive rotation lifts up stains on clothes. By using it in the process before putting it in the washing machine, dirt will come off easily and it is waterproof.
Use
For sebum stains and stains on clothes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait