TENNANT Stand On Scrubber (Mesin Poles Lantai)

Sebelum PPN:
Rp359.999.900
Spesifikasi
Cleaning Coverage (m²/hour)3000
Recovery Tank (L)70
Solutions Tank (L)70
Scrub Speed (rpm)250
Power (V)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tennant T350 is an automatic scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T350 Stand On Scrubber has a tank capacity of 70 L making it suitable for use in large areas such as the lobby area, malls, airports, terminals, hospitals, warehouses, factories and other areas. * Tennant engines will get a 10-year body guarantee.
Feature
- Large access to recovery tank makes it easy to clean - Ensure consistent results - Advanced squeegee design with new quick release functionality helps ensure excellent water pick-up and easy blade maintenance and replacement - Reduce the risk of slip-and-fall accidents and ensure soils are removed from the floor with advanced squeegee design. - Simple operator interface, makes the scrubber easy to operate and instills operator confidence - Reduce costs to clean, increase productivity, and simplify operator training with the T350 innovative technologies - Clean a variety of floor surfaces, including textured and grouted floors, with excellent down pressure and multiple cleaning pad and brush choices.

Ulasan Produk

Tidak ada ulasan