Beli screwdriver impact di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Impact Screwdriver Bit
    Mulai

    Rp10.900

    TOTAL Impact Screwdriver Bit
    Deskripsi:
    Magnetic black surface bit with 'Shock Zone' in high visibility sleeve. Optimized 'Shock Zone' absorbs peak torque and prevents breaking.
  2. TEKIRO Phillips Screwdriver Cushion Grip
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    TEKIRO Phillips Screwdriver Cushion Grip
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  3. TEKIRO TPR Slotted Screwdriver
    Rating:
    92% of 100
    (5)
    Mulai

    Rp25.900

    TEKIRO TPR Slotted Screwdriver
    Deskripsi:
    Obeng Minus (-) TPR
  4. BOSCH Cordless Impact Driver
    Mulai

    Rp3.299.900

    BOSCH Cordless Impact Driver
    atribut:
    • Tool Holder (inch): Square 1/2, Hex Uni 1/4'
    • Uncertainty K (m/s²): 1.5 (tighten Screws And Nuts To The Maximum Size Allowed)
    • Battery Voltage (V): 18
    • Impact Level (bpm): 0-4200
    • Maximum Split Torque (N m): 350
    • Screw Diameter: M 6 – M 16
    • Maximum Torque (N m): 200
    • No Load Speed (rpm): 0-3400
    • Part Number: 06019J22L0
    • Vibration Emission Value ah (m/s²): 10 (tighten Screws And Nuts To The Maximum Size Allowed)
  5. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  6. INGCO Impact Screwdriver Bits Set
    Mulai

    Rp149.900

    INGCO Impact Screwdriver Bits Set
    Deskripsi:
    INGCO 30-Pcs Impact Screwdriver Bits Set // Mata Bor Obeng Plus Minus Getok Ketok
    atribut:
    • Set Contents: 30pcs 25mm impact screwdriver bits PH1-2-2-2-3 SL3-4-5-6-7 PZ1-2-2-2-3 T10-15-20-25-27-30-40 H3-4-5-6 S1-2-3 1pcs quick release bit holder Packed by plastic box
  7. monotaro Impact Screwdriver
    Mulai

    Rp279.900

    monotaro Impact Screwdriver
    atribut:
    • Overall Length (mm): 175
    • Plug Angle (mm): 12.7
    • Blade Shape: +/-
    • Grip Diameter (Ø mm): 36
    • Package Weight (g): 786
    • Set Contents: Bits: (-) 6, 8, 10 / (+) 2, 3, 4 (total length all 36mm)
  8. ANEX Impact Screwdriver Set
    Mulai

    Rp379.900

    ANEX Impact Screwdriver Set
    Deskripsi:
    When hit with a hammer, the tip turns. Demonstrates its effect when turning the rusty screws, fixed screws, etc. Opposite side 8mm hexagonal shaft compliant with single end drill bit.
  9. TRUSCO Mini Impact Screwdriver Set
    Mulai

    Rp279.900

    TRUSCO Mini Impact Screwdriver Set
    Deskripsi:
    -When hit with a hammer, the tip turns.-Demonstrates its effect when turning the rusty screws, fixed screws, etc.-Opposite side 6.35mm hexagonal shaft compliant with single end drill bit.
    atribut:
    • Blade Edge: (+)1, 2
    • Input Drive: 6.35mm
    • Total Length: 123mm
    • Set Contents (piece): 3
  10. Airboss Air Impact Screwdriver
    Mulai

    Rp1.099.900

    Airboss Air Impact Screwdriver
    Deskripsi:
    AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.
    atribut:
    • Square Drive (inch): 1/4
    • Bolt capacity (mm): 4-5
    • Speed (rpm): 10000
    • Air Pipeline (inch): 1/4
    • Air Hose (mm): 6.4
    • Air Consumption (m³/minute): 0.2
    • Air Pressure (kg/cm²): 6.3
    • Grip Mechanism: Twin Dog
    • Torque (N m): 9-35
  11. TEKIRO Sambungan Sock Impact
    Mulai

    Rp94.900

    TEKIRO Sambungan Sock Impact
    Deskripsi:
    TEKIRO DR. IMPACT EXTENTION BAR Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari impact adaptor dan digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.
  12. ANEX Impact Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    ANEX Impact Screwdriver
    Deskripsi:
    -Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
  13. SATA Impact Screwdriver
    Mulai

    Rp509.900

    SATA Impact Screwdriver
    atribut:
    • Origin: China
    • Outside Height (cm): 1.1
    • Outside Length (cm): 14.5
    • Outside Width (cm): 6
  14. TEKIRO Air Impact Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    TEKIRO Air Impact Screwdriver
    Deskripsi:
    untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentu dengan ukuran 1/4" yang berdimensi 188 mm, 93 mm, 17 mmFungsi : untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentuMaterial : chrome vanadiumDimensi : 188mm 93mm 17mm
    atribut:
    • Size (inch): 1/4
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 93
    • Dimension 1 (mm): 188
    • Dimension 4 (mm): 42
    • Dimension 5 (mm): 64.5
    • Dimension 3 (mm): 17
    • Dimension 6 (mm): 6
  15. Arca Tools Heavy Duty Impact Driver Drive (Obeng Ketok Set)
    Mulai

    Rp399.900

    Arca Tools Heavy Duty Impact Driver Drive (Obeng Ketok Set)
    Deskripsi:
    1/2inch DR 6PCS HEAVY DUTY IMPACT DRIVER- 4pcs 5/16inch x 36mm Bits: +2,+3,-8,-10mm- 2pcs 5/16inch x 80mm Bits: +2,-8mmSET/RED METAL BOX
    atribut:
    • Drive Size (inch): 1/2
    • Body Material: 50BV30
    • Bit Material: S2
Daftar Harga screwdriver impact Terbaru December 2025
TOTAL Impact Screwdriver BitRp10.900
Kenmaster Obeng ImpactRp3.900
TEKIRO Phillips Screwdriver Cushion GripRp27.900
TEKIRO TPR Slotted ScrewdriverRp25.900
BOSCH Cordless Impact DriverRp3.299.900
JETECH TOOL 6in1 ScrewdriverRp129.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp209.900
INGCO Impact Screwdriver Bits SetRp149.900
monotaro Impact ScrewdriverRp279.900
ANEX Impact Screwdriver SetRp379.900

Data diperbarui pada 14/12/2025 (Harga belum termasuk PPN)

Halaman Terkait