Beli screw compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kompresor Screw
    Mulai

    Rp99.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  2. Future Star Kompresor Screw
    Mulai

    Rp26.999.900

    Future Star Kompresor Screw
    atribut:
    • Pressure (MPa): 0.8
  3. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp87.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  4. Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    Mulai

    Rp149.999.900

    Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  5. Swan TS Series Screw Air Compressor
    Mulai

    Rp139.999.900

    Swan TS Series Screw Air Compressor
    Deskripsi:
    Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.
    atribut:
    • Power (kW): 22
    • Power (HP): 30
    • Pressure (Kg/Cm²): 7 / 10 / 13
    • F.A.D (m³/minute): 3.5 / 2.85 / 2.4
    • Voltage and Frequency (Hz): 50
    • Cooling Method: Air-Cooled
    • Drive System: Belt-drive
    • Air Delivery Connection (inch): 1
    • Dimension LxWxH (mm): 780x950x1100
    • Weight (kg): 410
    • Discharge Temperature: Enviromental Temp +13 degree C
  6. Baldor Air Compressor A Series Fix-Speed
    Mulai

    Rp46.999.900

    Baldor Air Compressor A Series Fix-Speed
    atribut:
    • Ambient Temperature (°C): -5 to +40
  7. Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller
    Mulai

    Rp259.999.900

    Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller
    Deskripsi:
    Two-Stage Rotary Screw Air CompressorPM-II SeriesLow noise and high-efficient with 2 stages compressing screw, no gear and with separated PM(Permanent Magnet) motor.
  8. Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller
    Mulai

    Rp74.999.900

    Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller
    Deskripsi:
    Intelligent PM VSD Screw Air CompressorEPM Series
    atribut:
    • Driven Mode: Permanent Magnet Synchoronous
    • Ambient Temperature (°C): -5 to +40
    • Electricity (V/Ph/Hz): 220/380/415/440/460/480/3/50/60
  9. BELTRAN Compressor Protection
    Mulai

    Rp17.999.900

    BELTRAN Compressor Protection
    Deskripsi:
    Beltran Compressor adalah pelumas premium yang dibuat untuk melumasi kompressor udara jenis rotary, sliding vane dan screw, terdiri dari formula larutan viscositas index yang tinggi dan mineral oil hasil sulingan pilihan, juga mencegah oksidasi, kestabilan suhu, perlindungan sempurna dari keropos dan memperkecil deposit dan lumpur.Dengan system pemeliharaan yang wajar, Beltran Compressor Protection diharapkan mampu bekerja selama lebih dari 2.000 jam untuk kompresor udara rotary, vane dan screw. Gabungan oli yang memiliki kemampuan lifetime yang panjang dan pemeliharaan kebersihan permukaan dan service internal yang sempurna sangat di perlukan.
  10. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  11. Drawell Dty Multi-Frequency Ultrasonic Cleaning Machine
    Mulai

    Rp99.999.900

    Drawell Dty Multi-Frequency Ultrasonic Cleaning Machine
    Deskripsi:
    The design of the equipment is based on the users' requirement of ultrasonic power, ultrasonic frequency, ultrasonic time, Having the following functions: cleaning,decentralized extraction, nano-preparation, chemical reactions, degassing, defoaming, emulsification,mixing etc, It has broken the traditional cleaning pattern by the single-frequency washing machine. Through multi-frequency conversion 25KHz, 28KHz,40KHz and 59KHz, the whole process of perfunctory washing,washing in cleanwater,precision cleaning and rinse is complete within a single machine, giving a thorough cleaning to the washing objects with the result that no fine and stubborn dirt is left anywhere .Specifications:Background light LCD screen Microcomputer memory setting parametersThe ultrasonic working time set up independently: (0-99 minutes adjustable) Multi-frequency conversion: 25KHz, 28KHz, 40KHz,59KHzDisplay woking countdown timeDisplay actual temperature of the cleaning tank Temperature setting range: Ambient Temperature 80°C; Timing range: 0-999 minutes adjustableEquipped with a special stainless steel basket,reduction sound cover The shell and cover are made of stainless steelThe equipment controlled by single-chip controller With Drainage funct ion
    atribut:
    • Frequency (kHz): 25, 33, 40, 59
    • Net Rack: RT-80
    • Basket Material: Stainless Steel
    • Drainage: Yes
    • Shell and Cover Material: Stainless Steel
    • Sound Reduce Cover: 1-999
  12. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp12.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  13. AIRMAN Standard Trailer Type Engine Compressor
    Mulai

    Rp659.999.900

    AIRMAN Standard Trailer Type Engine Compressor
    atribut:
    • Type: Rotary Twin Screw, Single-Stage, Oil-cooled
    • Free Air Delivery (m³/minute): 11.3
    • Compressor oil capacity (L): 40
    • Engine Model: KUBOTA V3800DI-TI-E2B
    • Engine Type: Direct-Injection, Turbo-Charged, Intercooled
    • Battery: 120Ahx1
    • Dimensions (LxWxH) (mm): 3680x1975x1820
    • Engine Oil Capacity (L): 13
    • Fuel Tank Capacity (L): 177
    • Rated Operating Pressure (MPa): 0.7
    • Rated Operating Pressure (kgf/cm²): 7.14
    • Rated Operating Pressure (psi): 102
Daftar Harga screw compressor Terbaru March 2026
KRISBOW Kompresor ScrewRp99.999.900
Future Star Kompresor ScrewRp26.999.900
Mark Oil-Injected Screw Air CompressorRp87.999.900
FS CURTIS Screw Air Compressor 55KWRp309.999.900
Future Star Kompresor Screw InverterRp32.999.900
Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver TankRp149.999.900
Future Star Kompresor Screw Set 4in1Rp38.999.900
Swan TS Series Screw Air CompressorRp139.999.900
Baldor Air Compressor A Series Fix-SpeedRp46.999.900
FS CURTIS Screw Air Compressor 15KWRp169.999.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)