Beli schneider electric stop kontak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)
    Mulai

    Rp159.900

    Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)
    Deskripsi:
    - Schneider Electric ZENcelo Stop Kontak- 1 Gang- Nilai Arus 16A- Warna Silver Bronze- Schneider Electric Full flat ZENcelo adalah saklar lampu elektromekanis dengan kedataran sempurna.
    atribut:
    • Number of Gang: 1 Gang
    • Electric Current (A): 16
  2. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  3. Schneider Electric Leona
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  4. Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)
    Mulai

    Rp329.900

    Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)
    Deskripsi:
    Schneider Electric AvatarOn switched socket E8315TS_WE is a complete product in color white and with 1 gang. This switch is 2P + 3P. And this device is universal standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. What's more, it well satisfied the standard of IEC 60884-2-3. Being environmentally friendly, this switched socket is a green premium product too. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Color: White
    • Material: Polycarbonate
    • Product or Component Type: Switched Socket
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 27.5
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Ambient Air Temperature for Storage (°C): -5 to 60
    • Device Application: Power Supply
    • Device Mounting: Surface
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 1 Gang
    • Outlet Poles Configuration: 2P + 3P with Shutter
    • Rated Current (A): 16 (Socket-Outlet)
    • Relative Humidity (%): 0 to 95
    • Standards: IEC 60884-2-3
    • Surface Finish: Glossy
    • Surface Treatment: Painted Cover Plate
    • Type of Packing: Flow-Pack
  5. Schneider Electric Pieno
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  6. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  7. Schneider Electric Vivace
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  8. Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)
    Mulai

    Rp109.900

    Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)
    atribut:
    • Material: Polycarbonate
    • Product or Component Type: Socket-Outlet
    • Height (mm): 86
    • Width (mm): 86
    • Clamping Connection Capacity (mm²): 1x4 to 2x4, 1x2.5 to 2x2.5 For Solid and Stranded Cable(s)
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Relative Humidity (%): 0 to 95
  9. Schneider Electric ZENcelo
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

  10. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  11. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  12. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  13. Supreme Cables Power Cable NYYHY Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  14. Philips SmartBright Floodlight G2 (Lampu Sorot)
    Mulai

    Rp749.900

    Philips SmartBright Floodlight G2 (Lampu Sorot)
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  15. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  16. Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)
    Deskripsi:
    SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
  17. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  18. Dulux V-Gloss Doff (Cat Kayu dan Besi)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    Dulux V-Gloss Doff (Cat Kayu dan Besi)
    Deskripsi:
    Dulux V-Gloss adalah cat kayu dan besi interior untuk hasil kilap sempurnaPetunjuk Pengunaan: Rol, kuas atau spray
    atribut:
    • Size (L): 0.8
    • Finishing: Doff
    • Drying Time (hour): 2-3
    • Theoretical Spread (m²/L): 12-14
  19. Schneider Electric AvatarOn Momentary Switch
    Mulai

    Rp86.900

    Schneider Electric AvatarOn Momentary Switch
    Deskripsi:
    Schneider Electric AvatarOn time delay switch E8331PRL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is clip-in. Being made of PC (polycarbonate), brass material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 250V. It is 86 mm in width, 86 mm in height, 34 mm in depth, with an embedding depth of 25 mm. And the product weighs 0.077 kg. It reaches IP20 degree of protection too. The surface finish is glossy, which ensures a bright, even an inviting finish. This time delay switch is SVHC (substances of very high concern) free too.
    atribut:
    • Material: Polycarbonate, Brass
    • Product or Component Type: Time Delay Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34
    • Actuator: Rocker
    • Clamping Connection Capacity (mm²): 1 to 4 for Rigid, Stranded and Flexible Cable(s)
    • Device Mounting: Flush
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 25
    • Fixing Mode: Clip-In
    • IP Degree of Protection: IP20
    • Range: AvatarOn
    • Surface Finish: Glossy
    • Wire STripping Length (mm): 12
Daftar Harga schneider electric stop kontak Terbaru October 2026
Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)Rp159.900
Schneider Electric AvatarON (Saklar)Rp159.900
Schneider Electric LeonaRp13.900
Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)Rp329.900
Schneider Electric PienoRp30.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric VivaceRp30.900
Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)Rp109.900
Schneider Electric ZENceloRp34.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)