Beli scanner qr code di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  2. DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)
    Mulai

    Rp2.899.900

    DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)
    atribut:
    • Dimensions: 16.3x9.1x4.1cm
    • Field of View: 56° ±2°
    • Light Source: Red LED 610-650nm
    • Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
    • Voltage: 4.75-14 VDC +/-10%
    • Ambient Light: 0-120,000 lux
    • Included Cables: Scanner Only with Cable
    • Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
    • Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
  3. Solution Barcode Scanner 1D & 2D Bluetooth (Tembakan Harga)
    Mulai

    Rp1.499.900

    Solution Barcode Scanner 1D & 2D Bluetooth (Tembakan Harga)
    Deskripsi:
    Wireless Bluetooh Barcode Scanner, 650 nm laser diode
    atribut:
    • Reading Distance (cm): 5-30
    • Laser Diode (nm): 650
    • System Compability: All Windows, Linux, Android, IOS
  4. DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    Mulai

    Rp3.999.900

    DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    atribut:
    • Dimensions (cm): 16.6x6.8x10.9
    • Color: Black
    • Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
    • Current Operating (mA): <200 (@ 12V)
    • Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
    • Input Voltage (V): 5 DC
    • Ambient Light (lux): 1-100,000
    • ESD Protection (kV): 16 (Air Discharge)
    • Humidity (%): 0 - 95 (non-Condensing)
    • Imager Sensor: 1 Megapixel (1280x800pixels)
    • Included Accecories: No
    • Included Cables: Unit Only
    • Interfaces: USB only
    • Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
    • Motion Tolerance: 35 IPS
    • Operating Temperature (°C): 0 to 50
    • Particulate and Water Sealing: IP52
    • Print Contrast Ratio (Minimum): 15%
    • Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
    • Storage Temperature (°C): -40 to 70
  5. DATALOGIC Barcode Scanner (Tembakan Harga)
    Mulai

    Rp2.299.900

    DATALOGIC Barcode Scanner (Tembakan Harga)
    Deskripsi:
    QuickScan QD2400 2D imager secara khusus dibuat untuk memenuhi kebutuhan retailer dan memenuhi permintaan pasar dengan kinerja membaca omnidirectional yang luar biasa pada hampir semua kode dengan harga yang terjangkau. Detail desain elegan.
    atribut:
    • Decoding Capability: 1D & 2D
    • Imager Sensor: Wide VGA: 752x480pixels
    • Interface: RS-232/USB/Keyboard Wedge Multi Interface
    • Light Source (nm): 468
    • Light Source for Aiming: Blue LED
    • Pitch Radius (°): 65
    • Print Contrass (%): 15
    • Skew Radius (°): 65
    • Tilt Radius (°): 360
  6. DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)
    Mulai

    Rp9.999.900

    DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)
    Deskripsi:
    PowerScan PD9530 High Performance 5VDC, USB Kit (Kit inc. Scanner and Cable CAB-524.)
    atribut:
    • Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
  7. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  8. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  9. IWARE Barcode Scanner (Tembakan Harga)
    16%
    Mulai

    Rp649.900

    IWARE Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.
    atribut:
    • Interface: USB
  10. DATALOGIC Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp2.099.900

    DATALOGIC Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    Consumtion:Operating (Typical):
    atribut:
    • Reading Indicators: Top illumination, Good Read Spot, Beep
    • Maximum Scan Rate (frames/s): 60
    • Color: Black
    • Active Imager Size (µm): 3896x2453 (HxV)
    • Active Pixels (HxV): 1280x800
    • Ambient Light Up to (lux): 100000
    • ESD Protection: 16 KV
    • Operating Temperature (°C): 0 to + 50
    • Optical Format (inch): 1/4
    • Power Supply: QD2590: 5 VDC +/- 5%
    • Protection Class: IP52
    • Storage Temperature (°C): -40 to + 70
  11. CASHCOW Personal Digital Assistant Scanner
    Mulai

    Rp4.999.900

    CASHCOW Personal Digital Assistant Scanner
    Deskripsi:
    HC-N60 is a mobile PDA designed to boost productivity in mobile operations. It combines a responsive Android platform with a built-in barcode scanner, secure connectivity, and long-lasting power to keep teams efficient all day. Its compact form with a physical keypad allows quick input even in fast-paced or outdoor environments. Ideal for retail, logistics, manufacturing, healthcare, and education, it helps streamline data collection, inventory tracking, and field service tasks while ensuring reliable performance in demanding conditions.
    atribut:
    • 1D Symbol: Codabar, Kode 11, Code93, MSI, Kode 128, UCC/ EAN-128, Kode 39, EAN-8, EAN-13, UPC- A, ISBN, Industri 25, Interleaved 25, Standar 25,2/5 Matriks, etc.
    • 2D Symbol: QR, DataMatrix, PDF417, Aztec, Hanxin, Mikro PDF417, etc.
    • Connectivity: 4G LTE & Wi-Fi
    • NFC: Supported
    • Scanner Sensor: 640x480 CMOS
    • USB: Type C
  12. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  13. DATALOGIC Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp5.199.900

    DATALOGIC Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    Datalogic QBT2500 merupakan scanner barcode wireless yang mendukung pemindaian untuk barcode 1 dimensi dan 2 dimensi. Scanner ini memiliki kecepatan scan sensitif dan ketajaman scan untuk pindai barcode sangat kecil sekalipun. Selain itu, scanner QBT2500 ini menggunakan cradle yang bisa digunakan untuk penyangga hingga charger.
    atribut:
    • Imager Sensor: 1 MP (1280 x 800 pixels)
    • Reading Angle (°): Pitch: ±65; Roll (Tilt): 360; Skew (Yaw): ±65
    • Input Voltage (V): DC 5
    • Battery Type: Lithium-Ion, 3250 mAh
    • Graphic Formats: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
    • Motion Tolerance (ips): 30
  14. DATALOGIC USB Cable
    Mulai

    Rp569.900

    DATALOGIC USB Cable
    atribut:
    • Compatibility: Datalogic PowerScan PD8300 Industrial Corded Handheld Laser Bar Code Reader
    • Length (m): 2.4
    • Cable Type: USB
    • Connector on First End: Type A USB
  15. Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp1.699.900

    Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLE
    atribut:
    • Dimensions: 6x2.5x3.34inch
    • Light Source: 650nm visible laser diode
    • Scan Element Frequency: 50Hz
    • Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
    • Powert Source: Host power or external power supply
    • Scanner Type: Bi-directional
    • Scan Rate: 100 scans per second typical
    • Included Accecories: Yes, with Stand
    • Included Cables: Yes
  16. HPRT Barcode Scanner 2D Handheld (Tembakan Harga)
    Mulai

    Rp1.599.900

    HPRT Barcode Scanner 2D Handheld (Tembakan Harga)
    atribut:
    • Aiming: Red light
    • Certification: CE FCC
    • Dimensions (mm): 93(D) x63 (W) x 166(H)
    • Drop Test: 1.5m
    • Environmental Sealing: IP42
    • Field of View: Horizontal: 40°, vertical: 30°
    • Illumination: White light
    • Notification: Buzzer,LED light
    • Pixel: 640x480 (GS)
    • Recognizing Precision: ≥3mil
    • Sensor: CMOS
  17. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  18. DATALOGIC Barcode Scanner Magellan Handheld (Tembakan Harga)
    Mulai

    Rp6.099.900

    DATALOGIC Barcode Scanner Magellan Handheld (Tembakan Harga)
    Deskripsi:
    MAGELLAN USB KIT, STRAIGHT CABLE 8-0734-10
    atribut:
    • Dimensions (cm): 6.0x7.5x13.8
    • Image Capture: 1 MP; 1280 x 800 pixels; Graphic Formats: JPEG, BMP
    • Reading Angle: Pitch: +/- 65°; Roll (Tilt): 0 - 360°; Skew (Yaw): +/- 75°
    • Resolutions: 0.130 mm / 5 mils
    • Interfaces: USB Keyboard; USB COM; OEM (IBM) USB; RS-232
    • Color: Black
Daftar Harga scanner qr code Terbaru October 2026
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)Rp2.899.900
Solution Barcode Scanner 1D & 2D Bluetooth (Tembakan Harga)Rp1.499.900
DATALOGIC Barcode Scanner 2D (Tembakan Harga)Rp3.999.900
DATALOGIC Barcode Scanner (Tembakan Harga)Rp2.299.900
DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)Rp9.999.900
Taffware Barcode Scanner Wireless (Tembakan Harga)Rp299.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
IWARE Barcode Scanner (Tembakan Harga)Rp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)