Beli scanner canon a3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Document Scanner imageFORMULA DR-P215 2
    Mulai

    Rp8.599.900

    Canon Document Scanner imageFORMULA DR-P215 2
    Deskripsi:
    The scanner features USB bus power, allowing you to scan without an AC adapter. Easily scan with a single USB cable and store it away when you're done. Connecting to a USB 3.0 port or two USB cables increases scanning speed. An optional AC adapter is also available, meeting a variety of needs. By turning the Auto Start switch on the back of the scanner to ON, you can perform "plug and scan" using the built-in CaptureOnTouch Lite software. Simply connecting the USB cable allows you to easily scan, even without installing the driver or software on your computer.
    atribut:
    • Background Color: White
    • Driver Type: ISIS/TWAIN
    • Included Accessories: USB cable for P215II (1.8m), USB cable for power supply (1.8m), setup DVD-ROM, setup guide
    • Interface: Hi-Speed USB2.0 (only power supply supports USB3.0)
    • Mass (kg): About 1.0
    • Operating Ambient Temperature (°C): 10~32.5
    • Operating Humidity (%): 25~80RH
    • Outer dimensions, Width W x Height H x Depth D (mm): When the tray is stored: 285 x 40 x 95, when the tray is fully open: 285 x 174 x 257
    • Peak Wave Length (nm): R:620,G:530,B:467
    • Power Consumption (W): (During operation) When one USB cable is connected: USB2.0 / 2.5, USB3.0 / 4.5, When two USB cables are connected: USB2.0 / 5.0, (in sleep mode) 1.5 or less, (when power is off) 0.1 Less than
    • Power Supply: [When supplied from USB bus power] When one USB cable is connected / USB2.0: 0.5A, USB3.0: 0.9A, when two USB cables are connected / USB2.0: 1A, [When using the AC adapter (option) ] DC6V, 0.8A
    • Reading: Single-sided / double-sided
    • Resolution: Optics: 600dpi, Output: 150x150dpi, 200x200dpi, 300x300dpi, 400x400dpi, 600x600dpi
    • Sensor: CIS
    • Type: Desktop sheet-through scanner
  2. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  3. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  4. Brother Desktop Document Scanner
    Mulai

    Rp7.199.900

    Brother Desktop Document Scanner
    atribut:
    • Duplex Scan: Yes
    • Color Depth: Input: 48bit, Output: 24bit Color Processing
    • Resolution (dpi): 1200x1200 (Interpolated), 600x600 (Optical)
  5. plustek Scanner Dokumen Otomatis ADF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.
    atribut:
    • Hardware Resolution (Dpi): 600x600
    • Optical Resolution (dpi): 600
  6. Canon Document Scanner imageFORMULA DR-P208 2
    Mulai

    Rp6.699.900

    Canon Document Scanner imageFORMULA DR-P208 2
    Deskripsi:
    Although it is a mobile type that can be easily carried and used in various places, it is equipped with an ADF (automatic document feeder). When up to 10 sheets (64g/ m2 paper) are set together, the paper holder automatically stabilizes the documents, allowing multiple documents to be scanned smoothly and continuously. It has both expanded the range of applications and improved scanning efficiency. There is no need to scan double-sided documents one side at a time, and one-pass double-sided scanning has been achieved, reading both the front and back simultaneously with one document feed. The synergistic effect of the ADF, which allows documents to be set together and scanned continuously, allows multiple documents to be scanned efficiently.
    atribut:
    • Background Color: White
    • Driver Type: ISIS/TWAIN
    • Included Accessories: USB cable for P208II (1.0m), setup DVD-ROM, setup guide
    • Interface: Hi-Speed USB2.0 (only power supply supports USB3.0)
    • Mass (g): About 600
    • Operating Ambient Temperature (°C): 10~32.5
    • Operating Humidity (%): 25~80RH
    • Outer dimensions, Width W x Height H x Depth D (mm): When the tray is stored: 312.5 x 40 x 56.5, when the tray is fully open: 312.5 x 40 x 89.5
    • Peak Wave Length (nm): R:625,G:530,B:467
    • Power Consumption (W): USB mode: (in operation) 2.5 or less, (in sleep mode) 1.5 or less, (when power off) 0.5 or less
    • Power Supply: [When supplied from USB bus power] USB2.0: 0.5A
    • Reading: Single-sided / double-sided
    • Resolution: Optics: 600dpi, Output: 150x150dpi, 200x200dpi, 300x300dpi, 400x400dpi, 600x600dpi
    • Sensor: CIS
    • Type: Desktop sheet-through scanner
  7. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  8. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  9. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  10. plustek Scanner Flatbed
    Mulai

    Rp1.599.900

    plustek Scanner Flatbed
    Deskripsi:
    OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).One Button ScanYou can carry out the scan process until you get results, just by pressing 1 button. You can set the file storage location, both on the computer and network and select the 10 digital file formats you want.File CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.Plustek OCRPlustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
  11. Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Mulai

    Rp14.999.900

    Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Deskripsi:
    Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
  12. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  13. Blueprint Thermal Paper Roll (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Blueprint Thermal Paper Roll (Kertas Thermal / Struk)
    atribut:
    • Printer type: Printer Thermal
  14. Donati Office Chair BLUES 2 Series Fabric (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.099.900

    Donati Office Chair BLUES 2 Series Fabric (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat Cover: Fabric
Daftar Harga scanner canon a3 Terbaru October 2026
Canon Document Scanner imageFORMULA DR-P215 2Rp8.599.900
HP Printer Laser JetRp1.999.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Brother Desktop Document ScannerRp7.199.900
plustek Scanner Dokumen Otomatis ADFRp4.499.900
Canon Document Scanner imageFORMULA DR-P208 2Rp6.699.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
plustek Scanner FlatbedRp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait