Beli scanner a3 canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Canon Document Scanner imageFORMULA DR-P215 2Deskripsi:The scanner features USB bus power, allowing you to scan without an AC adapter. Easily scan with a single USB cable and store it away when you're done. Connecting to a USB 3.0 port or two USB cables increases scanning speed. An optional AC adapter is also available, meeting a variety of needs. By turning the Auto Start switch on the back of the scanner to ON, you can perform "plug and scan" using the built-in CaptureOnTouch Lite software. Simply connecting the USB cable allows you to easily scan, even without installing the driver or software on your computer.atribut:
- Background Color: White
- Driver Type: ISIS/TWAIN
- Included Accessories: USB cable for P215II (1.8m), USB cable for power supply (1.8m), setup DVD-ROM, setup guide
- Interface: Hi-Speed USB2.0 (only power supply supports USB3.0)
- Mass (kg): About 1.0
- Operating Ambient Temperature (°C): 10~32.5
- Operating Humidity (%): 25~80RH
- Outer dimensions, Width W x Height H x Depth D (mm): When the tray is stored: 285 x 40 x 95, when the tray is fully open: 285 x 174 x 257
- Peak Wave Length (nm): R:620,G:530,B:467
- Power Consumption (W): (During operation) When one USB cable is connected: USB2.0 / 2.5, USB3.0 / 4.5, When two USB cables are connected: USB2.0 / 5.0, (in sleep mode) 1.5 or less, (when power is off) 0.1 Less than
- Power Supply: [When supplied from USB bus power] When one USB cable is connected / USB2.0: 0.5A, USB3.0: 0.9A, when two USB cables are connected / USB2.0: 1A, [When using the AC adapter (option) ] DC6V, 0.8A
- Reading: Single-sided / double-sided
- Resolution: Optics: 600dpi, Output: 150x150dpi, 200x200dpi, 300x300dpi, 400x400dpi, 600x600dpi
- Sensor: CIS
- Type: Desktop sheet-through scanner
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Canon Printer Multifunction MG2570s (Print dan Fotokopi)atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Deskripsi:The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pagesatribut:
- Number of Nozzle: Total 1792
- Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
- Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
- Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
- Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
- Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
- Duty Cycle (page/month): Up to 3000
- Ink End Sensor: Dot count type
- Interface: USB 2.0
- Optical Resolution (dpi): 600x1200
- Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
- Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
- Power (V/Hz): AC 100 - 240, 50/60
- Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
- Print Head Alignment: Manual
- Scanner Method: Contact Image Sensor (CIS)
- Scanner Type: Flatbed
- Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
- System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Brother Desktop Document Scanneratribut:
- Duplex Scan: Yes
- Color Depth: Input: 48bit, Output: 24bit Color Processing
- Resolution (dpi): 1200x1200 (Interpolated), 600x600 (Optical)
- AVISION Portable ScannerDeskripsi:-Scanner Portable yang mudah dibawa kemana sajaScanner Portable Avision ScanQ-III, cukup kecil dan ringan mudah untuk dimasukan kedalam tas laptop anda, tidak memerlukan pemanasan dahulu saat akan digunakan-Tidak memerlukan adaptorScanner Portable Avision ScanQ-III, tidak memerlukan adaptor untuk powernya, cukup menggunakan kabel usb ke PC-Scanner portable yang cocok untuk dokumen dan fotoJalur kertas lurus yang canggih dan teknologi pemrosesan gambar, dokumen dengan berbagai ukuran dan berat dapat discan, dipotong secara tepat, dan siap digunakan. Anda dapat scan kartu nama, tanda terima, foto, faktur, kliping koran, atau dokumen hingga ukuran legal (14 inci).-Resolusi 600 dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar canggih, Memberikan hasil scan yang baik, Selain itu, dengan modul CIS (Contact Image Sensor) bawaan.atribut:
- Dimensions (WxDxH) (mm): 294x52x35
- Power Source: USB Bus Power
- Interface: USB 2.0 (Type C)
- Light Source: LED
- Acoustical Noise (dB): Operation < 55; Ready < 45
- Battery Capacity (V): 3.6
- Battery Capacity (mAh): 2750
- Battery Life (hour): 300page
- Battery Type: Li-ion18650
- Memory Size (MB): 2 Flash; 32 SDRAM
- Optical Resolution (dpi): 600x600
- Paper Size: A4
- Paper Thickness (g/m²): 52 to 105
- Power Consumption (W): Operation:< 2.5; Ready:< 0.8
- Scan Size Maximum: Legal
- Scan Size Minimum: A8
- Scanning Speed (s/page): 4 (B/W @300dpi)
- Scanning Speed Color at 300dpi (s/page): 4
- Technology: Contact Image Sensor (CIS)
- USB: USB 2.0 Port
Daftar Harga scanner a3 canon Terbaru October 2026
| HP Printer Laser Jet | Rp1.999.900 |
| Canon Document Scanner imageFORMULA DR-P215 2 | Rp8.599.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
| Canon Printer Multifunction MG2570s (Print dan Fotokopi) | Rp919.900 |
| Canon MegaTank Inkjet Printer PIXMA (Tinta Printer) | Rp3.099.900 |
| HP Printer LaserJet Color Pro MFP | Rp8.299.900 |
| Brother Desktop Document Scanner | Rp7.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/miP107032810-1.jpg)
/4aP103457154-1.jpg)
/q4P106480940-1.jpg)
/lyP103466790-1.jpg)
/P102809112-1.jpg)
/6uP109158246-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)