Beli saw table di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEGA Table Saw
    Mulai

    Rp37.999.900

    SEGA Table Saw
    atribut:
    • Blade Diameter (mm): 188-230
    • Input Power (W): 2500
    • Voltage (V): 220, 50Hz
    • No Load Speed (rpm): 3200
  2. monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat)
    atribut:
    • Color: Green
    • Material: Recycled PVC
  3. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  4. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  5. BOSCH Table Saw
    Mulai

    Rp4.399.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  6. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.199.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  7. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  8. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  9. METABO Table Saw
    Mulai

    Rp20.999.900

    METABO Table Saw
    Deskripsi:
    -Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfaces
    atribut:
    • Rated Input Power (W): 2000
    • Saw Blade Size (mm): 254x30
    • No Load Speed (rpm): 4200
  10. Mesin HL Table Saw
    Mulai

    Rp889.900

    Mesin HL Table Saw
    atribut:
    • Rated Voltage (V/Hz): 220/50-60
  11. STANLEY Table Saw with Frame
    Mulai

    Rp4.799.900

    STANLEY Table Saw with Frame
    Deskripsi:
    Specifications: Power Input: 1.800 WattNo Load Speed: 4.800 rpmMax. Blade Size: 254 mmMax. Bench Size: 560*680 mmMax. Extension Bench Size: 560*1040 mmRIP Capacity: 660 mmMax. Cutting Depthat 90° | 45°: 80 | 50Parallel Guide: Self AligningStand Type: FrameWeight: 27.2 kg
    atribut:
    • Power (W): 1800
    • Max. Blade Size (mm): 254
    • Max. Bench Size (mm): 560x680
    • Max. Extension Bench Size (mm): 560x1040
    • RIP Capacity (mm): 660
    • Parallel Guide: Self Aligning
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Stand Type: Frame
  12. SDI Cutting Mat
    Mulai

    Rp33.900

  13. monotaro.id Sekrup Tapping TAB
    Mulai

    Rp41.900

    monotaro.id Sekrup Tapping TAB
    Deskripsi:
    Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Kepala sekrup tapping TAB memiliki diameter yang lebih besar dibandingkan dengan sekrup tapping PAB. Lapisan galvanis berwarna kuning membuat sekrup ini tahan karat.
  14. KRISBOW Mesin Serut Kayu
    Mulai

    Rp29.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  15. Kenko Cutting Mat
    Mulai

    Rp40.900

    Kenko Cutting Mat
    Deskripsi:
    KENKO CUTTING MAT / ALAS PEMOTONG KERTAS / TATAKAN CUTTER UKURAN A3- Permukaan dapat rapat kembali sehingga tidak mudah tergores- 5 Lapisan Bahan sehingga lebih awet- Ukuran A3- Anti Slip
  16. Wipro Table Saw
    Mulai

    Rp8.999.900

  17. Makita Mesin Profil Trimmer
    Mulai

    Rp1.299.900

    Makita Mesin Profil Trimmer
    atribut:
    • Collet: 6 mm (1/4 inch)
    • No Load Speed (rpm): 30
  18. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  19. KRISBOW Mesin Gergaji Potong Panel
    Mulai

    Rp94.999.900

    KRISBOW Mesin Gergaji Potong Panel
    atribut:
    • Motor Power (V/Hz/W): 380/ 50/ 4000
    • Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
    • Circular Saw Bore (mm): Ø30
    • Circular Saw Speed (rpm): 6000
    • Scoring Saw Size (mm): 120
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø300
    • Dimensions (mm): 3250x3150x900
    • Max. Thickness Workpiece 45° (mm): 55
    • Max. Thickness Workpiece 90° (mm): 95
    • Scoring Saw Bore (mm): 20
    • Scoring Saw Speed (rpm): 8000
    • Sliding Table Size (mm): 3200
Daftar Harga saw table Terbaru March 2026
SEGA Table SawRp37.999.900
monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat)Rp42.900
DEWALT Table SawRp7.099.900
RYU Table SawRp1.099.900
BOSCH Table SawRp4.399.900
KRISBOW Mesin Gergaji MejaRp9.199.900
Makita Mesin Potong Kayu MejaRp13.999.900
TOTAL Table SawRp6.399.900
METABO Table SawRp20.999.900
Mesin HL Table SawRp889.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)