Beli saw circular di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HiKOKI Part Circular Saw C7Ub4atribut:
- Parts Name: Duct adapter set
- Shape Drawing Number: 627A
- MTMasaki Circular SawDeskripsi:Kelengkapan:1x MTMASAKI Cordless Brushless Circular Saw 7" MT-68002x Baterai1x Pengisi Daya Super Cepat1x Pisau TCT 24T 7"(185mm) untuk memotong kayu1x Penguasa Skala1x kunci hex-Panduan penggunaatribut:
- Frequency (Hz): 50/60
- Saw Blade Diameter (mm): 185
- Saw Blade Hole Diameter (mm): 20
- Voltage (V): 220-240
- HASSTON SUPER Circular Sawatribut:
- Rated Frequency (V): 50/60
- Rated Voltage (V): 220
- Makita Electronic Circular SawDeskripsi:Electronically controlled soft start [smooth start] with high brightness LED lightatribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 408
- Color: Blue
- Current (A): 12
- Included Accessories: Tipped saw (55T A-48535), box wrench 10 parallel ruler
- Inner Diameter of Saw Blade (Φmm): 20
- Main Unit Dimensions (LxWxH) (mm): 273x228x242
- Maximum Cutting Depth at 45° (mm): 46
- Maximum Cutting Depth at 90° (mm): 66
- Maximum Depth of Cut (at 5°) (mm): 55.5
- Outer Diameter of Saw Blade (Φmm): 165 (Usable blade diameter 155 to 165)
- Power Consumption (W): 1150
- Power Input (V): Single phase 100
- Rotation Speed (rpm): 4100
- STANLEY Circular SawDeskripsi:Specifications:Power: 1.600 mmNo Load Speed: 5.500 RPMMax. Disc Diameter: 190 mmMax. Cutting Depth: 65 mmMax. Bevel: 45°Weight: 3.9 kg
- GMT Circular Saw BladeDeskripsi:Kebutuhan : Potong KayuDapat dipakai di semua mesin Circular Sawatribut:
- Diameter (inch): 7
- Axle (mm): 20.0
- Thickness (mm): 1.6
- IRIS Rechargeable Circular Sawatribut:
- Applicable Tip Saw Hole Diameter (mm): 20
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- TOTAL Cordless Circular Saw Lithium Ionatribut:
- Voltage (V): 20
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Deli Circular Sawatribut:
- Color: Yellow
- Voltage (V/Hz): 220-240/50/60
- Package Type: Color Box
- Spindle Thread: M8
- BOSCH Mata Gergaji Bundar Optiline untuk KayuDeskripsi:Optiline Wood for hand-held circular saws. The precise blade for quality cuts in all types of wood.atribut:
- Cutting Result: Fine Cut
- Number of Teeth: 20
- Tooth Shape: ATB
- Hook Angle (°) (α): 15
- Relief Angle Degrees W2: 13
- Bore Size (mm): 15
- Maximum Rotation Speed (rpm): 18000
- Part Number: 2 608 643 071
- Width of Cut (b1)/Base bl. thickness (b2) (mm): 1.1/0.7
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
Daftar Harga saw circular Terbaru March 2026
| HiKOKI Part Circular Saw C7Ub4 | Rp139.900 |
| MTMasaki Circular Saw | Rp459.900 |
| HASSTON SUPER Circular Saw | Rp899.900 |
| Makita Electronic Circular Saw | Rp6.999.900 |
| STANLEY Circular Saw | Rp1.399.900 |
| Zieger Circular Saw Blade HSS | Rp539.900 |
| GMT Circular Saw Blade | Rp98.900 |
| RYOBI Mesin Gergaji Bundar | Rp689.900 |
| IRIS Rechargeable Circular Saw | Rp4.199.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)