Sanwa Electric Instrument Analog Multimeter

Sebelum PPN:
Rp3.199.900
Spesifikasi
AC Voltage (V)2.5/10/50/250/1000
Battery Check1.5V
Built-in FuseF0301 0.5A/250V/IR35A DIA5x20mm Glass tube
Calibration CertificateGeneral calibration
Continuity CheckLED lights up at approximately 10 Ω or less Open voltage: 3 V
DC Current (A)50μ/2.5m/25m/0.25
DC Voltage (V)0.1/0.5/2.5/10/50/250/1000
Dimensions (H x W x D) (mm)150x100x37
Dimensions, Width W x Height H x Depth D (mm)100x150x37
Frequency CharacteristicAC50V range or less, 40Hz to 20kHz: Fluctuation value within ±3%
Height (mm)150
Included AccessoriesTest lead (TL-61: total length approx. 0.9 m/pin tip 18 mm), spare fuse (F0301), instruction manual
Length (mm)37
Mass (g)About 290
Operation Environment0 to 43°C, 80% RH or less (no condensation)
Part NumberYX-361TR (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6P (AA battery) 1.5V x 2, 6F22 (9V manganese battery) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)2k/20k/200k/2M/20M
TypeAnalog multi tester
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A total of 35 ranges are installed with the adoption of a 24ch switch and the plus alpha function. Equipped with ± DCV zero center meter.
Equipped with a continuity check LED that measures with light.
With OUTPUT terminal (series capacitor terminal).
With BATT test range with built-in actual load.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait