Beli sanding sponge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Konaflex Sanding Sponge Block (Amplas Blok)
    Mulai

    Rp4.900

    Konaflex Sanding Sponge Block (Amplas Blok)
    Deskripsi:
    Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakage
    atribut:
    • Size (mm): 100x75x25
  2. Jason Sponge Sanding Block
    Mulai

    Rp9.900

    Jason Sponge Sanding Block
    Deskripsi:
    For wet and dry sanding for fine finishing
    atribut:
    • Material: High Quality
  3. NORTON Angled Sanding Sponge
    Mulai

    Rp2.899.900

    NORTON Angled Sanding Sponge
    Deskripsi:
    Extra-firm sponge is coated with aluminum oxide abrasive on 4 sides for sanding inside corners and crevices of drywall compound.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Thickness (inch): 1
    • Sides: Four
    • Length (inch): 4.875
    • Item: Angled Sanding Sponge
    • Color: Black
    • Width (inch): 2.875
  4. MINITOR Straight hole bar high speed blade
    Mulai

    Rp9.999.900

    MINITOR Straight hole bar high speed blade
    Deskripsi:
    Chamfering the entrance and exit side of small diameter holes of Φ1.0 to 2.34 is OK with one pass.
    atribut:
    • Mass (g): 50
  5. BULTRAX Angle Grinder (Gerinda Tangan)
    Mulai

    Rp1.099.900

    BULTRAX Angle Grinder (Gerinda Tangan)
    atribut:
    • Power (W): 2000
    • Compatible: GWS20-180
    • Blade Size (mm): 180
    • Blade Size (inch): 7
    • No Load Speed (rpm): 8500
  6. NORTON Sanding Sponge
    Mulai

    Rp68.900

    NORTON Sanding Sponge
    Deskripsi:
    Coated on two sides with premium silicon carbide abrasive, this sponge is designed for hand sanding primers and sealers between coats on furniture and cabinets. It can be used wet or dry, and can be washed and reused multiple times.
  7. PROXXON Sanding Sponge (Spons Amplas / Blok Amplas)
    Mulai

    Rp94.900

    PROXXON Sanding Sponge (Spons Amplas / Blok Amplas)
    Deskripsi:
    For 26580
    atribut:
    • Set Contents: Ultra Fine (800-1000) ■x10 sheets included
  8. BOSCH Polishing Sponge
    Mulai

    Rp109.900

    BOSCH Polishing Sponge
    atribut:
    • Outer Diameter (mm): 130
  9. TOKA Grinding Wheel SET (Batu Gerinda Poles)
    Mulai

    Rp379.900

    TOKA Grinding Wheel SET (Batu Gerinda Poles)
    atribut:
    • Size: 100 x 6 x 15.88mm
    • Grit: A24R
    • Maximum RPM: 13500
  10. monotaro Abrasive Sanding Sponge
    Mulai

    Rp14.900

    monotaro Abrasive Sanding Sponge
    Deskripsi:
    The elasticity of the sponge provides excellent polishing power. Because it is flexible, it fits curved surfaces. Wet and dry polishing are possible.For removing paint, removing rust, polishing woodwork, removing rust on bicycles, and removing stains on pottery and glass.*Do not use for anything other than its intended purpose. * Please be careful not to expose the operator. *Please wear protective equipment such as protective glasses, dust mask, and gloves during work.
    atribut:
    • Thickness (mm): 5
    • Abrasive: A (aluminum oxide)
    • Abrasive structure: Sponge
    • Dimensions (mm): 140x115
  11. 3M Sponge Abrasive Softback Sanding
    Mulai

    Rp169.900

    3M Sponge Abrasive Softback Sanding
    Deskripsi:
    3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
  12. KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    atribut:
    • Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
  13. Arcland Sakamoto Sponge sander
    Mulai

    Rp52.900

    Arcland Sakamoto Sponge sander
    Deskripsi:
    Excellent polishing power and durability. Supports various types of polishing such as flat surfaces, curved surfaces, and corners. Since the sponge with moderate elasticity is directly coated with an abrasive, it demonstrates excellent performance for polishing flat curved surfaces and spots. Ceramic abrasive grains are used as the abrasive material, which dramatically improves durability and grinding power compared to conventional abrasive materials. Not suitable for pre-painting work. For both wet and dry.Woodworking / automobile repair, deburring / chamfering of aluminum, putty formation, rust removal in general
  14. Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    Mulai

    Rp109.900

    Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    atribut:
    • Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
    • Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
    • Frequency (Hz): 50/60
    • Calibration Temperature (°C): 30
    • Characteristics: B Curve / C Curve / D Curve Capacity
    • Electrical Endurance: 8000
    • Flexible Conductor (mm²): 16 Maximum
    • Mechanical Endurance: 20000
    • Rigid Conductor (mm²): 25 Maximum
    • Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
  15. Konaflex Industrial Scotch Hand Pads (Amplas Serabut)
    Mulai

    Rp10.900

    Konaflex Industrial Scotch Hand Pads (Amplas Serabut)
    Deskripsi:
    Benefits:- Will not rust or oxidize- Designed to prevent snagging and tearing- Can use with water or solvents- Washable and reusableApplications:- Aluminium, metal, non-ferrous- metal- Paint- Rubber- Stainless steel- Steel- Wood
  16. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    33%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  17. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
Daftar Harga sanding sponge Terbaru November 2026
Konaflex Sanding Sponge Block (Amplas Blok)Rp4.900
Jason Sponge Sanding BlockRp9.900
NORTON Angled Sanding SpongeRp2.899.900
MINITOR Straight hole bar high speed bladeRp9.999.900
BULTRAX Angle Grinder (Gerinda Tangan)Rp1.099.900
DEWALT Angle Grinder Variable SAG (Mesin Gerinda Tangan)Rp1.599.900
PROXXON Sanding Sponge (Spons Amplas / Sanding Sponge)Rp94.900
NORTON Sanding SpongeRp68.900
PROXXON Sanding Sponge (Spons Amplas / Blok Amplas)Rp94.900
PROXXON Dedicated Tip Arbor (Arbor Khusus / Arbor Tip)Rp82.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)