Konaflex Sanding Sponge Block (Amplas Blok)

Sebelum PPN:
Rp4.900 - Rp139.900
Spesifikasi
Size (mm)100x75x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.
Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacity
Advantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakage

Ulasan Produk

Tidak ada ulasan

Halaman Terkait