Beli sander orbit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEKO Random Orbit Sander
    Mulai

    Rp559.900

    DEKO Random Orbit Sander
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  2. Makita random orbit sander
    Mulai

    Rp3.099.900

    Makita random orbit sander
    Deskripsi:
    High polishing ability and beautiful finish due to double action of eccentric and rotary motion! Comes with dust suction device!
    atribut:
    • Cable Length (m): 2
    • Carbon Brush Nominal Number: 407
    • Current (A): 3.2
    • Included Accessories: Sanding disc (magic type) #60, #120, #240 2 each Dust bag
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 153x123x153
    • Mass (kg): 1.3
    • Overall Length (mm): 153
    • Pad Diameter (DIAmm): 123
    • Paper diameter (DIAmm): 125
    • Power Consumption (W): 300
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 12000
    • Trusco Part No.: 422-7565
    • Vibration 3-axis composite value (m / s 2 ): 4.5
  3. INGCO Rotary Sander
    Mulai

    Rp669.900

    INGCO Rotary Sander
    Deskripsi:
    Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulat
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  4. Vertex Air Die Tool
    Mulai

    Rp159.900

    Vertex Air Die Tool
    Deskripsi:
    It can make possible the speedy and beautiful finishing, so far deemed impossible, of the corners and complicated curves.Can provide with not only the smooth and high-speed eccentric rotation movement common to all the finger sanders, but also the easy replacement of the attachments without the need of using any specific tools.
  5. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  6. BULL Air Orbital Sander
    Mulai

    Rp609.900

    BULL Air Orbital Sander
    Deskripsi:
    mesin amplas angin digerakkan kompresor
    atribut:
    • Sanding Pad Size (inch): 5
    • Air consumption (CFM): 4.5
    • Air inlet (inch): 1/4
    • Rotation Speed (rpm): 10000
  7. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp119.900

  8. TONE Air Double Action Sander
    Mulai

    Rp4.299.900

    TONE Air Double Action Sander
    Deskripsi:
    -Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of pad
    atribut:
    • Cutting Diameter (mm): 20
    • Head Diameter (mm): 9
    • Head Length (mm): 22
    • Total Length (mm): 120
    • Shank Diameter (mm): 16
    • Material: High Speed Steel (SKH56)
  9. Dynabrade Air-Powered Random Orbital Disc Sander
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    Dynabrade Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
  10. SAITAMA SEIKI Air Double Action Sander
    Mulai

    Rp3.799.900

    SAITAMA SEIKI Air Double Action Sander
    Deskripsi:
    1.2" Mini Double Action Sande
  11. STANLEY Sheet Palm Sander (Mesin Serut Kayu)
    Mulai

    Rp549.900

    STANLEY Sheet Palm Sander (Mesin Serut Kayu)
    atribut:
    • Orbit/Strokes (OPM): 16000
    • Voltage Rating (V): 220-240
    • Input Power (W): 240
  12. Makita Finishing Sander
    Mulai

    Rp949.900

    Makita Finishing Sander
    Deskripsi:
    The Makita 1/3 Sheet Finishing Sander (model BO3710) combines fast, smooth performance with a contoured rubberized palm grip and ease-of-use features. The BO3710 is ideal for woodworkers and finish carpenters who require a best-in-class sander. The precision engineered all ball bearing construction is engineered to reduce vibration and noise. The efficient through-the-pad dust collection system helps provide a cleaner work environment, while the fabric dust bag has an extra wide mouth for faster disposal.
  13. TOLSEN Tile Cutter
    Mulai

    Rp279.900

    TOLSEN Tile Cutter
    Deskripsi:
    Packing : Color Box
    atribut:
    • Replacable Cutting Blades (mm): Ø15xØ6×1.5
    • Max. Cutting (m): 10
    • Length (mm): 400
  14. KANESAN Trowel Board of Wood (Papan Roskam)
    Mulai

    Rp1.199.900

    KANESAN Trowel Board of Wood (Papan Roskam)
    Deskripsi:
    -Lightweight, abrasion-resistant and moderate slipping.-Plaster, GL, tile, gardening, landscaping, art.
    atribut:
    • Thickness: 4mm
    • Material: Wood
  15. YASUKA Sander
    Mulai

    Rp509.900

    YASUKA Sander
    Deskripsi:
    Sheet Sander YSD-104 A adalah mesin alas pengamplasan berbentuk persegi panjang yang bekerja untuk menghaluskan bagian permukaan kayu, seperti pintu, jendela, dan furnitur kayu lainnya. Sheet sander juga berfungsi untuk menghapus cat atau pernis lama dari kayu, mempersiapkan permukaan untuk finishing, menghaluskan tepi papan, menghapus kelebihan bahan dari permukaan, dan pengupasan dan persiapan lantaiMesin ini biasa digunakan oleh para tukang kayu sebagai pengganti pengamplasan dengan tangan. Untuk pekerjaan pengamplasan besar, di mana pekerjaan berlangsung dari tahap kasar hingga halus, Sheet Sander YSD-104 A akan mempermudah pekerjaan Anda.Memiliki berat 1.3 kg, daya listrik 220 W, diameter pelat amplas 104x112 mm, kecepatan tanpa beban 13.000 rpm, cakram amplas velcro, memiliki kelengkapan alat berupa kotak debu.Pada umumnya, Sheet Sander YSD-104 A digunakan pada pembuatan furnitur yang dapat mempercepat pengamplasan pada permukaan benda. Pembuatan kabinet yang melibatkan banyak bagian, misalnya lemari yang biasanya disempurnakan menjadi komponen built-in dan saling terkait. Selain itu, membangun bagian-bagian pada tangga juga bisa menggunakan mesin sheet sander, sehingga permukaan terlihat lebih halus dan berseni.Keuntungan yang bisa Anda dapatkan menggunakan Shees Sander YSD-104 A yakni penghapusan residu, residu bisa melibatkan cat yang tidak diinginkan atau ditinggalkan oleh semacam penggosok.  Kecepatan, pengamplasan normal akan memerlukan waktu berjam-jam untuk mengamplas permukaan kayu, menggunakan mesin akan menghemat waktu.
    atribut:
    • Equipment Completeness: Dust Box
    • No Load Speed (rpm): 13
  16. BOSCH Bit Screwdriver Nutsetter (Mata Obeng)
    Mulai

    Rp95.900

    BOSCH Bit Screwdriver Nutsetter (Mata Obeng)
    atribut:
    • Set Contents: Nutsetter 6/8/10 / Dudukan Universal Lepas Cepat
    • Set Description: 1x Dudukan Mata Quick Change; 1x Nutsetter 6; 1x Nutsetter 8; 1x Nutsetter 10
Daftar Harga sander orbit Terbaru October 2026
DEKO Random Orbit SanderRp559.900
Schneider Electric PLC - Modicon M221 (PLC Modicon M221)Rp70.900
Makita random orbit sanderRp3.099.900
Unoair Mesin Amplas AnginRp1.599.900
INGCO Rotary SanderRp669.900
Vertex Air Die ToolRp159.900
BOSCH Orbital Sander (Mesin Amplas Orbital)Rp709.900
BULL Air Orbital SanderRp609.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.299.900
Makita Mesin Amplas OrbitalRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)