Makita random orbit sander

Sebelum PPN:
Rp3.099.900
Spesifikasi
Cable Length (m)2
Carbon Brush Nominal Number407
Current (A)3.2
Included AccessoriesSanding disc (magic type) #60, #120, #240 2 each Dust bag
Main Unit Dimensions, Length L x Width W x Height H (mm)153x123x153
Mass (kg)1.3
Overall Length (mm)153
Pad Diameter (DIAmm)123
Paper diameter (DIAmm)125
Power Consumption (W)300
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])12000
Trusco Part No.422-7565
Vibration 3-axis composite value (m / s <sup>2</sup> )4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High polishing ability and beautiful finish due to double action of eccentric and rotary motion! Comes with dust suction device!
Warning
High polishing ability and beautiful finish due to double action of eccentric and rotary motion! Comes with dust suction device!
Feature
High polishing ability and beautiful finish due to double action of eccentric and rotary motion! Comes with dust suction device!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait