Beli sand blasting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Abrasive Blasting Media
    Mulai

    Rp679.900

    Non Brand Abrasive Blasting Media
    Deskripsi:
    White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
  2. Graco Paint Sprayer Handheld (Alat Semprot Cat)
    Mulai

    Rp13.999.900

    Graco Paint Sprayer Handheld (Alat Semprot Cat)
    atribut:
    • Capacity (fl oz): 32
    • Speed: Variable
  3. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  4. Graco Ecoquip Abrasive Blasting
    Mulai

    Rp689.999.900

    Graco Ecoquip Abrasive Blasting
    Deskripsi:
    Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong media
    atribut:
    • Pot Coating: A-Coat/Powder
    • Pot Capacity (lbs): 3.5 cu ft (99 L)
    • Water Tank: Polyethylene (accessory only)
    • Enclosure: Coated
    • Blast Circuit (inch): 1 (25mm)
    • Frame: None
    • Graco Blast Hose: Yes
    • Maximum Blast Pressure (psi): 175 (12.1bar)
    • Maximum Compressed Air Flow Rate (cfm): 500
    • Media Strainer: Not Included
    • Nozzle Pressure Verification Kit: Yes
    • Water Hose Hook Up: Yes
    • Water Tank Filter (saves rust inhibitor): Yes
  5. Uryu Grinder
    Mulai

    Rp6.499.900

    Uryu Grinder
    Deskripsi:
    This is an angle grinder dedicated to offset and flexible grinding wheels.
  6. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.499.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  7. monotaro Blast Abrasive A type (brown molten alumina)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    monotaro Blast Abrasive A type (brown molten alumina)
    Deskripsi:
    Brown fused alumina abrasive, widely used in general. Can be used for sandblasting and general abrasives.Rust removal, paint peeling, carbon removal, base adjustment before painting* Do not use for any other purpose.
    atribut:
    • Hardness: New Morse: 12, Knoop: HK2020
    • Ingredient: Aluminum oxide, silicon dioxide, ferric oxide, titanium oxide
    • Specific Gravity: True specific gravity: 3.97 g / cm 3 , Bulk specific gravity: 1.60-1.80 g / cm 3
  8. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  9. CLEMCO Blast Suit
    Mulai

    Rp9.299.900

    CLEMCO Blast Suit
    atribut:
    • UNSPSC: 31160000
  10. Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Mulai

    Rp7.499.900

    Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Deskripsi:
    -Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.
    atribut:
    • Chuck Inner Diameter: 3mm
    • Air consumption: 0.25
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 150mm
    • No. Load Speed: 30000min -1 power
    • Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
  11. GVS RPB Heavy Duty Blast Suit
    Mulai

    Rp6.799.900

    GVS RPB Heavy Duty Blast Suit
    atribut:
    • Item: Blast Suit
    • UNSPSC: 31160000
  12. Penguin Water Filter Manual
    Mulai

    Rp2.999.900

    Penguin Water Filter Manual
    Deskripsi:
    FB35 CAR clear series Manual: PENYARING RESIDU KIMIA, KLORIN, BAU DAN RASAManfaat menyaring residu kimia dan klorin pada air:• Air lebih aman digunakan mencuci bahan makanan• Air lebih segar tanpa bau dan rasa akibat residu kimia• Polusi pada sumber air dan tanah akibat residu kimia yang meresap saat menyiram tanaman berkurang.FRP 1035 – Manual SeriesFilter air serbaguna dengan tabung yang dilapisi FRP, yang dilengkapi valve manual untuk pengaturan arah aliran, pembersihan media dan perawatan media filter secara berkala.Paket yang didapat :- 1 Unit Filter Air FB-35-CAR-Manual- 1 Unit Media – Activated carbon
    atribut:
    • Tube Material: PVC Reinforce Fiber
    • Tube Diameter (cm): 25.4
    • Tube Height (cm): 88.9
    • Maximum Pressure (bar): 10
    • Operating Temperature (°C): 49
    • Connector System: Ulir
  13. Purfequ Brown Aluminium Oxide Mesh
    Mulai

    Rp719.900

    Purfequ Brown Aluminium Oxide Mesh
    Deskripsi:
    Brown Aluminium Oxide memiliki kekerasan yang tinggi dan daya tahan aus yang baik, membuatnya cocok untuk penggunaan dalam aplikasi yang membutuhkan abrasif yang kuat dan tahan lama. Ini banyak digunakan dalam berbagai industri di seluruh dunia untuk berbagai aplikasi pengolahan material.
    atribut:
    • Size (kg): 25
  14. ALDO Tangki Sandblasting
    Mulai

    Rp3.599.900

    ALDO Tangki Sandblasting
    atribut:
    • Tank Dimensions (DxL) (inch): 12x20
    • Overall Dimensions (inch): 33 1/2x18 3/4x13
    • Capacity (L): 38
    • Hose Length (ft): 10
  15. Purfequ Gloves Sandblasting Only (Sarung Tangan)
    Mulai

    Rp309.900

    Purfequ Gloves Sandblasting Only (Sarung Tangan)
    Deskripsi:
    SARUNG TANGAN SANDBLASTINGSarung tangan khusus yang dirancang untuk melindungi tangan saat melakukan proses sandblasting. Sarung tangan sandblasting terbuat dari bahan yang tahan terhadap gesekan dan tekanan tinggi dari material abrasif, serta memiliki desain yang ergonomis untuk memberikan perlindungan dan kenyamanan selama proses sandblasting. Ini adalah perlengkapan penting untuk para pekerja yang melakukan pekerjaan sandblasting untuk melindungi tangan mereka dari cedera dan kerusakan.
    atribut:
    • Cuff Diameter (cm): 30
    • Length (cm): 60
    • Material: Rubber with a small granular anti-slip design
  16. Purfequ Gloves Sandblasting Set with Ring and Clamp (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Purfequ Gloves Sandblasting Set with Ring and Clamp (Sarung Tangan)
    Deskripsi:
    SARUNG TANGAN SANDBLASTING + RING + CLAMP Sarung tangan khusus yang dirancang untuk melindungi tangan saat melakukan proses sandblasting. Sarung tangan sandblasting terbuat dari bahan yang tahan terhadap gesekan dan tekanan tinggi dari material abrasif, serta memiliki desain yang ergonomis untuk memberikan perlindungan dan kenyamanan selama proses sandblasting. Ini adalah perlengkapan penting untuk para pekerja yang melakukan pekerjaan sandblasting untuk melindungi tangan mereka dari cedera dan kerusakan.
    atribut:
    • Cuff Diameter (cm): 30
    • Length (cm): 60
    • Material: Rubber with a small granular anti-slip design
  17. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  18. Lincoln Oil Drain Tool Oil Portable Waste Container (Alat Penguras Oli)
    Mulai

    Rp4.699.900

    Lincoln Oil Drain Tool Oil Portable Waste Container (Alat Penguras Oli)
    Deskripsi:
    Containment vessels for used vehicle oil hold materials for storage, transport, recovery or disposal. These multi-gallon containers meet standards for waste oil legislation and may be a requirement for disposal in some states.
  19. STAUFF Level Gauge
    Mulai

    Rp409.900

    STAUFF Level Gauge
    atribut:
    • Banjo Bolt: M12 (Standard)
    • Design of Scale Plate: With Stauff Logo
    • Housing Material: Steel, Coated
    • Scale Plate Material: PVC
    • Seal Material: NBR
    • Sight Tube Material: Polyamide (PA)
Daftar Harga sand blasting Terbaru October 2026
Non Brand Abrasive Blasting MediaRp679.900
Graco Paint Sprayer Handheld (Alat Semprot Cat)Rp13.999.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
Graco Ecoquip Abrasive BlastingRp689.999.900
Uryu GrinderRp6.499.900
KRISBOW Mesin Sand BlastingRp9.499.900
monotaro Blast Abrasive A type (brown molten alumina)Rp1.699.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
CLEMCO Blast SuitRp9.299.900
Fuji Tools Baby Air Grinder (Mesin Gerinda)Rp7.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait