Beli safety valves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAWS Safety Shower Axion Fountain
    Mulai

    Rp16.999.900

    HAWS Safety Shower Axion Fountain
    atribut:
    • Material: Stainless Steel
  2. Panduit Maintenance Lockout Kit
    Mulai

    Rp12.999.900

    Panduit Maintenance Lockout Kit
    atribut:
    • Case Dimensions (WidthxDepthxHeight): 368x165x127mm
    • TRUSCO Number: 403-7723
  3. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.499.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  4. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  5. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  6. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp6.399.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  7. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp4.899.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  8. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp3.999.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  9. NILFISK Hot Water High Pressure Cleaner
    Mulai

    Rp63.999.900

    NILFISK Hot Water High Pressure Cleaner
    Deskripsi:
    Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
    atribut:
    • Motor Specification (rpm): 1450
  10. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp8.599.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  11. Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    Mulai

    Rp1.299.900

    Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    atribut:
    • Class: 20K
    • Body Material: FCD-S
  12. Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYB Series)
    Mulai

    Rp1.399.900

    Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYB Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (bonnet): FCD-S
    • Class: 20K
  13. LAVOR Cold Water High Pressure Cleaners THERMIC
    Mulai

    Rp37.999.900

    LAVOR Cold Water High Pressure Cleaners THERMIC
    Deskripsi:
    -Three ceramic pistons, brass linear pump head with built-in by-pass valve. -Suction and delivery valves s/s. unleaded gasoline engine HP 9. -With safety by-pass valve. -Integrated detergent suction with external suction probe. -Thermal valve. -Pressure regulator. -Suction hose with check valve (optional). -Steel frame.
    atribut:
    • Operating Pressure Max (bar): 220/250
    • Absorbed Power: 7000W
    • Delivery Rate: 900 Liter/ hour
    • Maximum Inlet Water Temperature (°C): 40 degrees C
    • Motor Type/HP: LAVOR / 9
    • Rotation Speed (rpm): 3400 RPM
  14. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  15. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  16. MATEX Graphite Gland Packing
    Mulai

    Rp3.899.900

    MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    atribut:
    • Color: Black
    • MaxWorking Temperature: 420°C (Steam:600°C)
    • Material: Expanded graphite (reinforced inconel wire), special lubricant
    • Pressure Valve: 43.1MPa
Daftar Harga safety valves Terbaru March 2026
HAWS Safety Shower Axion FountainRp16.999.900
MasterLock Rotating Gate Valve LockoutRp519.900
Panduit Maintenance Lockout KitRp12.999.900
SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeRp3.499.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)Rp6.399.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp4.899.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp3.999.900
NILFISK Hot Water High Pressure CleanerRp63.999.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)