Beli safety relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Safety Relay Unit G9SA
    Mulai

    Rp4.199.900

    OMRON Safety Relay Unit G9SA
    Deskripsi:
    Smaller and more complete series. Available in 45mm width, 3-pole, 5-pole, 3-pole + off-delay 2-pole, 2-hand controller. A lineup of 17.5mm wide 3-pole and off-delay 3-pole expansion units is also available. The extension unit can be connected with one touch. Off-delay type is variable in 15 steps. Obtained EN ISO13849-1 (Cat.4 / PLe) certification. DIN rail mounting and screw mounting are possible.
    atribut:
    • Series: G9SA
  2. EATON Safety Relay
    Mulai

    Rp10.999.900

    EATON Safety Relay
    atribut:
    • Terminal Type: Screw
    • Type of Resetting: Automatic Manual
    • Safety Standard: (ISO 13849-1) 4, (SIL IEC61508) 3
  3. IFM Safety-Monitoring Relay
    Mulai

    Rp5.999.900

    IFM Safety-Monitoring Relay
    Deskripsi:
    These relays secure onto DIN-rails. They help save space and keep wires tidy in electrical enclosures, load centers, and equipment cabinet racks.
    atribut:
    • UNSPSC: 39121501
    • Body Depth (inch): 4.13
    • Body Height (inch): 3.94
    • Body Width (inch): 0.98
    • Contact Form: DPST-NO
    • Contact Rating (AC) (A): 6 @250V
    • Contact Rating (DC) (A): 6 @24V
    • Delay Time (s): 6
    • Delay Type: Fixed
    • Electrical Connection Type: Screw
    • Environmental Protection: Finger-Safe
    • For use with: Emergency Stop; Limit Switch; Two Hand Control
    • IP Rating: IP20
    • Input Voltage (V): 24 (DC)
    • Maximum Operating Temperature (°F): 131
    • Minimum Operating Temperature (°F): -13
    • Number of Inputs: 1
    • Number of Pins/Terminals: 16
    • Output Switch Configuration: (2) NO Instantaneous
    • Power Consumption (W): 1.2
    • Relay Mounting Style: DIN-Rail
    • Response Time (msec): 30
    • Safety Reliability Data: PFHd [1/h] < 2.2E-09
    • Standards: CE Certified; cULus Listed; TUV Certified
    • Status indicator: LED Indicator
  4. Phoenix Contact Safety Relays
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    Phoenix Contact Safety Relays
    Deskripsi:
    Safety relay for emergency stop and safety doors up to SILCL 1, Cat. 1, PL c, depending on the application up to SILCL 3, Cat. 4, PL e, 1-channel operation, automatic/manual start, 3 enabling current paths, US = 24 V DC, plug-in screw terminal block
  5. Autonics Safety Controllers Relay Units SFC-R Series
    Mulai

    Rp2.299.900

    Autonics Safety Controllers Relay Units SFC-R Series
    Deskripsi:
    The SFC-R series safety controllers are used together with safety input devices (switches, sensors, etc.) to provide safe working environments. The controllers feature self-diagnosis function and safety integrity to meet safety standards. The space-saving slim design and screw or screw-less push-in connection allows easy installation.
    atribut:
    • Inductive Load Switching (V/A): IEC60947-5-1: AC-15 (230/2)
    • International Standards: IEC/EN 61508 (SIL3), IEC/EN 62061 (SILCL3) IEC/EN 60947-5-1, EN ISO 13849-1 (Category 4, PLe) UL listed E249635
    • Leakage Current (mA): ≤ 0.1
    • Load current (mA): Max. 100
    • Power Supply (V): 24 DC
    • Safety Output: Relay (A contact)
    • Sub Output: 1 x PNP transistor: X1
  6. Autonics Digital Timers LE8N Series
    Mulai

    Rp509.900

    Autonics Digital Timers LE8N Series
    Deskripsi:
    The LE8N series LCD timers feature an 8-digit display with backlight (backlight models). The compact size allows easy installation in tight spaces and the built-in lithium battery allows the units to operate without external power supplies. Various time setting ranges are supported and no-voltage input, voltage input, and AC/DC universal voltage models are available.
  7. OMRON Safety, Relay Unit G9SA
    Mulai

    Rp5.699.900

    OMRON Safety, Relay Unit G9SA
    Deskripsi:
    It became small and the series is enriched. Wide range of 45 mm, 3 pole, 5 pole, 3 pole + off-delay 2 pole, 2 hand controllers available. In addition, we also offer 3-pole, 17.5 mm wide extension units with off-delay 3 pole. The extension unit is connected with one touch. The off-delay type is variable in 15 steps. EN ISO 13849-1 (Cat.4 / PLe) certification obtained. DIN rail mounting, screw mounting possible.
    atribut:
    • Length (mm): 94
    • Auxiliary Contact: 1
    • Response Time: 10 ms or less
    • Ambient Relative Humidity (RH): 35 to 85
    • Contact Resistance (miliΩ): 100
    • Electrical Durability: 100,000 times or more (rated load, switching frequency 1800 times / h)
    • Input Channel: 1ch, 2ch input possible
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Mechanical Durability: 5 million times or more (opening and closing frequency 7200 times / h)
    • Operating Ambient Temperature (°C): -25 to +55 (no icing)
    • Power Supply Voltage (V) : AC/DC24
    • Rated Voltage (V): AC/DC24 AC100 to 240
    • Series: G9SA
    • Width (mm): 45
  8. WEIDMULLER SIL3 emergency off relay / Fire &amp; Gas
    Mulai

    Rp5.799.900

    WEIDMULLER SIL3 emergency off relay / Fire & Gas
    atribut:
    • Height (mm): 119.6
    • Height (inch): 4.709
    • Depth (mm): 114.1
    • Depth (inch): 4.492
    • Width (inch): 0.886
  9. Phoenix Contact Coupling Relay
    Mulai

    Rp1.899.900

    Phoenix Contact Coupling Relay
    Deskripsi:
    Coupling relay for SIL 3 high- and low-demand applications, couples digital output signals to the periphery, 1 enabling current path, 1 confirmation current path, 1 digital signal output, safe state off applications, test pulse filter, TBUS connection, plug-in screw terminal block
  10. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  11. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  12. OMRON Safety, Relay Unit
    Mulai

    Rp6.399.900

    OMRON Safety, Relay Unit
    Deskripsi:
    It became small and the series is enriched. We have a width of 45 mm, 3 pole, 5 pole, 3 pole + off-delay 2 pole, 2 hand controllers available. In addition, we also offer 3-pole, 17.5 mm wide extension units with off-delay 3 pole. The extension unit is connected with one touch. The off-delay type is variable in 15 steps. EN ISO 13849-1 (Cat.4 / PLe) certification obtained. DIN rail mounting, screw mounting possible. Contact Configuration: 5a contact (Safety output), 1b contact (auxiliary output).
    atribut:
    • Response Time: 10 ms or less
    • Length (mm): 94
    • Auxiliary Contact: 1
    • Width (mm): 45
    • Ambient Relative Humidity (RH): 35 to 85
    • Contact Resistance (miliΩ): 100
    • Electrical Durability: 100,000 times or more (rated load, switching frequency 1800 times / h)
    • Impact Resistance Durability (m/s²): 100
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Mechanical Durability: 5 million times or more (opening and closing frequency 7200 times / h)
    • Operating Ambient Temperature (°C): -25 to +55 (no icing)
    • Power Supply Voltage (V) : AC/DC24
    • Rated Voltage (V): AC/DC24 AC100 to 240
    • Series: G9SA
  13. DV Socket Relay
    Mulai

    Rp7.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  14. WEIDMULLER Power Supply Connect Power PROeco 1 Fasa
    Mulai

    Rp1.399.900

    WEIDMULLER Power Supply Connect Power PROeco 1 Fasa
    atribut:
    • Height (mm): 125
    • Height (inch): 4.921
  15. Mitsubishi Electric Thermal Relay Ms-T Series
    Mulai

    Rp299.900

    Mitsubishi Electric Thermal Relay Ms-T Series
    atribut:
    • Auxiliary Contact: 1a1b
  16. OMRON Safety Relay G7SA
    Mulai

    Rp309.900

    OMRON Safety Relay G7SA
    Deskripsi:
    EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
Daftar Harga safety relay Terbaru January 2026
OMRON Safety Relay Unit G9SARp4.199.900
EATON Safety RelayRp10.999.900
Phoenix Contact Safety RelaysRp429.900
IFM Safety-Monitoring RelayRp5.999.900
Phoenix Contact Safety RelaysRp2.399.900
Schneider Electric Harmony XB4 SeriesRp37.900
Autonics Safety Controllers Relay Units SFC-R SeriesRp2.299.900
Autonics Digital Timers LE8N SeriesRp509.900
OMRON Safety, Relay Unit G9SARp5.699.900
WEIDMULLER SIL3 emergency off relay / Fire & GasRp5.799.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)