OMRON G7S-E Safety, Relay

Sebelum PPN:
Rp629.900 - Rp649.900
Spesifikasi
Number of Poles6
Vibration Resistance (Durability)10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
Ambient Relative Humidity (RH)5 to 85
Rated Voltage (V)DC24
Minimum Applicable Load (V-mA)DC5-1
Allowable Operating Speed (mm-m/s)less than 50
Contact Resistance (miliΩ)100 or less (initial value)
Electrical Durability (times)100,000 or more (rated load, switching frequency 1800 / h)
Impact Resistance Durability (m/s²)1000
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability (times)10 million or more (opening / closing frequency 18000 / h)
Operating Ambient Temperature (°C)-25 to +70 (however, no freezing or condensation)
Operating Frequency (operation/hour)Mechanical: 18000, resistive load: 1800
Operating Time (ms) less than 50
Shock Resistance Malfunction (m/s²)100 or more
Vibration Resistance (Malfunction)10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Addition of 10A type to G7S type
Forced guide Relays with contacts ( EN 50205 / Class A VDE certified).
Back up the machine's CE marking (machine order).
By adopting the structure of the interlock circuit, the dangerous condition of the machine is avoided.
Prepare surface connection and back side connection socket.

Withstand voltage:
AC 4000 V 50/60 Hz 1 min
between coil contacts (between coil 3 and pole 4 and between coil 4 and 4 pole) Between coil contacts (excluding the coil 3 pole and the coil 4 pole): AC 2500 V 50/60 Hz 1 min
Different poles (3 pole, 5 pole and between 2 pole, 4 pole and 6 pole : AC 4000 V 50/60 Hz 1 min
Different polarities (1 pole, 3 pole, 5 pole and 2 pole, 4 pole, 6 Pole): AC 2500
V 50/60 Hz 1 min Cross pole contact: AC 1500 V 50/60 Hz 1 min

Ulasan Produk

Tidak ada ulasan

Halaman Terkait