Beli safety products di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Lakban Reflektif Diamond Grade Warna NeonDeskripsi:It has about 10 times the normal brightness (compared to our products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction and is effective for ensuring safety. It has the durability to maintain the initial reflection performance for a long time. It has a durability of 7 years under normal use. For road traffic safety facilities and various safety equipment.atribut:
- Material: Base material: Polycarbonate resin, Adhesive: Acrylic
- Width (mm): 50.8
- Thickness (mm): 0.5
- Adhesion Strength (N/25mm): 16
- Length (m): 45.7
- Main application: For display and safety
- Feature: Reflection, durability
- Adhesive: Acrylic
- Adhesive Force (N/mm): 16/25
- Base Material: Polycarbonate resin
- 3M DBI-SALA Lad-Saf Cable Vertical Safety SystemDeskripsi:This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 100' of swaged 3/8 inch 1x7 galvanized steel cable, and 3 guides.Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).Ordering is easy-the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.Reengineered to simplify and speed up the installation process.Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.atribut:
- Product Series: Lad-Saf
- Overall Width (mm): 9.525
- Product Type: Vertical Safety System Cable
- Color: Silver
- Cable Preformation: Left, Regular Lay
- Cable Strand: 1x7
- Connected Safety ID Equipped: Yes
- Install Type: Permanent
- Maximum Number of Users: 2
- Maximum Number of Workers: 2
- Recommended Application: Billboard Maintenance, Grain Bin Maintenance, Grain Silo Maintenance, Ladder Climbing, Oil Derrick Climbing, Silo Access, Water Tower Ladder Climbing, Wind Turbine Climbing, Wind Turbine Maintenance
- Recommended Industry: General Industrial, Telecommunications, Wind Energy
- Single Point Anchor Rating (lbs): 3600
- Weight Capacity (kg): 140
- 3M Reflective Tape Diamond GradeDeskripsi:Kementerian Perhubungan Indonesia, melalui Surat Keputusan Dirjen Perhubungan Darat No. SK.5311/AJ.410/DRJD/2018 telah mengumumkan persyaratan kendaraan bermotor, termasuk bus, truk, dan kereta gandengan/tempelan yang harus dilengkapi dengan stiker conspicuity sesuai UN ECE140 mulai dari 1 Mei 2019.Produk ini mudah dipasang dan memiliki perekat yang sensitif terhadap tekanan dengan liner yang mudah dilepas. Penanda ini membantu meningkatkan visibilitas kendaraan anda siang atau malam dalam segala cuaca.atribut:
- Length (m): 50
- Width (mm): 55
- 3M DBI-SALA Lad-Saf Detachable Cable TravellerDeskripsi:Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) and 5/16" (8 mm) diameter 1x7 or 7x19 solid core cable.Traveller for Lad-Saf vertical safety systemFor use on 9.5 mm (3/8") and 8 mm (5/16") diameter galvansied or stainless steel cableMobile design follows user for convenient climbing protectionEasy to install and detach anywhere along lifelineatribut:
- Product Series: Lad-Saf
- Product Type: Detachable Cable Sleeve
- Attachment Type: None
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Temporary
- Maximum Number of Users: One
- Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy
- Structure Type: Straight Ladder
- 3M Vehicle Reflective Tapes, Strips & StickersDeskripsi:Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.atribut:
- UNSPSC: 31160000
- 3M Lakban Reflektif Diamond Gradeatribut:
- Adhesive Strength (N/mm): 16/25
- Width (mm): 50.8
- Thickness (mm): 0.5
- Length (m): 45.7
- Base Material: Polycarbonate resin
- Adhesive: Acrylic
- Feature: Reflection, durability
- Main application: For display and safety
- 3M DBI-SALA Lad-Saf X3 Detachable Cable SleeveDeskripsi:Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) diameter 1x7 or 7x19 solid core cable.Sleeve for Lad-Saf fixed ladder safety systemFor use on 3/8 in. (9.5 mm) 1x7 or 7x19 solid core cableMobile design follows user for convenient climbing protectionEasy to install and detach anywhere along lifelineatribut:
- Product Series: Lad-Saf
- Product Type: Detachable Cable Sleeve
- Attachment Type: None
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Temporary
- Maximum Number of Users: One
- Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy
- Structure Type: Straight Ladder
- 3M Diamond Grade Conspicuity MarkingsDeskripsi:Highly retrofeflective prismatic sheeting metallized with a pressure sensitive adhesive and clear poly liner. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.atribut:
- Color: White-Red
- Width (inch): 2
- Length (yard): 50.0
- Reflomax Reflective Tape GlodianDeskripsi:Description : ECE 104 Class C & AIS 090 Certified
- 3M Lakban Vinyl Serbaguna (Selotip Lantai)atribut:
- Adhesive Type: Rubber
- 3M Lakban Reflektif PolyesterDeskripsi:Ultra-strong and durable adhesive vinyl strips are easy to apply, ensuring vehicles, bikes, and boats are more visible at night or in bad weather.atribut:
- UNSPSC: 31201516
- Application: Buses, Construction, Emergency Vehicles, Rail
- Backing Material: Retroreflective Microprismatic Material
- Indoor or Outdoor Use: Outdoor
- Maximum Operating Temperature (°F): 200
- Product Type: Reflective Tape
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- DINGLI Telescopic Boom Liftatribut:
- Max. Platform Height (m): 18.23
- Max. Platform Range (m): 12.76
- Diesel Engine: Kubota D1105/18.2kW
- Diesel Tank (L): 115
- Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
- Gradeability: 0.4
- Ground Clearance (m): 0.31
- Hydraulic Tank (L): 145
- Max. Occupants: 2
- Maximum Working Height (m): 20.23
- Platform Size(Length×Width) (m): 1.83 x 0.79
- S.W.L (kg): 320
- Travel Speed Raised (km/hour): 1.1
- Travel Speed Stowed (km/hour): 6
- Turning Radius(Inside/Outside) (m): 3 / 4.73
- Wheel Base (m): 2.4
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- Blue Rabbit Sarung Tangan Kain Katun Putihatribut:
- Color: White
Daftar Harga safety products Terbaru January 2026
| 3M Lakban Reflektif Diamond Grade Warna Neon | Rp11.999.900 |
| 3M DBI-SALA Lad-Saf Cable Vertical Safety System | Rp17.999.900 |
| 3M Reflective Tape Diamond Grade | Rp1.199.900 |
| 3M DBI-SALA Lad-Saf Detachable Cable Traveller | Rp11.999.900 |
| 3M Vehicle Reflective Tapes, Strips & Stickers | Rp679.900 |
| 3M Lakban Reflektif Diamond Grade | Rp11.999.900 |
| 3M DBI-SALA Lad-Saf X3 Detachable Cable Sleeve | Rp12.999.900 |
| 3M Diamond Grade Conspicuity Markings | Rp719.900 |
| Non Brand Lakban Lantai | Rp45.900 |
| Reflomax Reflective Tape Glodian | Rp1.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Lad-Saf%20Cable%20Vertical%20Safety%20System/izP107007683-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)

/P102069912-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/PROTECTOR%20Face%20Protection%20High%20Temperature/P101005738-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)

/hgP103628628-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Blue%20Rabbit%20Sarung%20Tangan%20Kain%20Katun%20Putih/97P103111331-6.jpg)