Spesifikasi
| Color | Silver |
|---|---|
| Connected Safety ID Equipped | Yes |
| Install Type | Permanent |
| Material | Galvanized Steel |
| Maximum Number of Workers | 2 |
| Single Point Anchor Rating (lbs) | 3.6 |
| Vertical Safety System Application | Climb Extension |
| Weight Capacity (kg) | 140 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 2-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030) and is ideal for billboards and ladders. The Climbing Extension extends 4’ above the top attachment point.
This 2 user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad Saf X3 Detachable Cable Sleeve (6160054) and Lad Saf X2 Detachable Cable Sleeve (6160030). The Climbing Extension extends 4’ above the top attachment point. The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie off capability through its integrated fall arrest rated anchor point rated to 3,600 lbs. This version is ideal for wind energy, storm sewer access, and rooftop access, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different spacings and shapes. Ordering is easy – both top and bottom brackets are sold together as a system in a single SKU. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
This 2 user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad Saf X3 Detachable Cable Sleeve (6160054) and Lad Saf X2 Detachable Cable Sleeve (6160030). The Climbing Extension extends 4’ above the top attachment point. The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie off capability through its integrated fall arrest rated anchor point rated to 3,600 lbs. This version is ideal for wind energy, storm sewer access, and rooftop access, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different spacings and shapes. Ordering is easy – both top and bottom brackets are sold together as a system in a single SKU. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
Feature
- Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).- Extends 4’ above the top attachment point.
- Reengineered to simplify and speed up the installation process.
Use
Ladder Climbing, Mining, General Industrial, Wind Energy, Telecommunications, Oil & GasProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Cable%20Vertical%20Safety%20System%20Bracketry/m0P108582792-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
