Beli safety helmets di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Riken Safety Spectacles which Can be Placed to Helmets
    Mulai

    Rp529.900

    Riken Safety Spectacles which Can be Placed to Helmets
    atribut:
    • Compatible: (Helmet) MP type
    • Color: Transparency
    • Weight (g): 68
    • Material (Lens): Acrylic
    • Materials (mounting bracket): Steel
    • Width x Length (mm): 80x164
  2. Toyo Safety Safety Glasses for Helmet
    Mulai

    Rp559.900

    Toyo Safety Safety Glasses for Helmet
    atribut:
    • Lens Thickness (mm): 2
    • Cuts UV Rays (%): 99.9
    • Finish Material: Lens: Polycarbonate, Bracket: Iron
  3. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  4. TRUSCO Helmets
    Mulai

    Rp309.900

    TRUSCO Helmets
    atribut:
    • Material: Helmet body: Polycarbonate resin
    • Outer Shell Color: White
    • Specification: Included shock absorbing liner
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  5. Toyo Safety Hard Hat, Folding, Bloom (Helmet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp989.900

    Toyo Safety Hard Hat, Folding, Bloom (Helmet)
    atribut:
    • Color: White
    • Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
    • Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
    • Dimensions when assembled (mm): 275 x 145 x 208mm
    • Dimensions when folded: 345 x 195 x 80mm
    • Size (cm): 52-61
  6. TANIZAWA Helmets (MP type)
    Mulai

    Rp309.900

    TANIZAWA Helmets (MP type)
    atribut:
    • Material: Helmet body:ABS resin
    • Outer Shell Color: Blue
    • Specification: Included shock absorbing liner
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  7. Toyo Safety Safety Helmet
    Mulai

    Rp799.900

    Toyo Safety Safety Helmet
    Deskripsi:
    -The ventilation property is improved and it has deodorant function.-The sight is enlarged and fit feeling is improved.-The brim has the special hard coating which is hard to get scratches.
    atribut:
    • Hat Material Color: White
  8. PACIFIC HELMETS Lightweight Multi-Purpose Rescue
    Mulai

    Rp4.699.900

    PACIFIC HELMETS Lightweight Multi-Purpose Rescue
    Deskripsi:
    The R6 Challenger is the leader in Pacific’s flagship R6 rescue helmet series. As a truly multi-purpose helmet, the Challenger is fully certified to the widest range of rescue helmet standards of any helmet in the world; AS/NZS 1801:1997 Type 3, EN 16471:2014, EN 16473:2014, and NFPA 1951:2020.Complementing its modern compact design, user comfort, and superior protection, the Challenger offers compatibility with a wide range of accessories and additional protective equipment. For face protection, the Challenger can accommodate either clip on or fixed external face shields (clear polycarbonate or mesh options), internal eye protection, and goggle straps or clips to support a range of safety goggles. Additional compatibilities include brackets to support earmuffs, an interchangeable range of neck protectors, multiple torch/lamp attachment options, picatinny rails, and boom microphone and speaker compatibility.The Challenger provides the user with the highest level of rescue/wildland fire protection currently available in the world today. It is the multipurpose helmet of choice for many rescue and military services across the globe.
    atribut:
    • Headband Adjusment (cm): 52-65
    • Resistance: Chemical, UV
    • Standard: AS/NZS 1801:1997 Type 3, EN 16471:2014, EN 16473:2014, and NFPA 1951:2020
  9. Toyo Safety Safety Helmet
    Mulai

    Rp639.900

    Toyo Safety Safety Helmet
    Deskripsi:
    -A helmet emphasizing ventilation property.-The interior and the chin strap adopt deodorant processed materials.-Anti-static treatment prevents dust adhering.
  10. UVEX Pheos B-WR Safety Helmet
    Mulai

    Rp329.900

    UVEX Pheos B-WR Safety Helmet
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  11. CIG Safety Helmet 6 point Victor (Helm Safety)
    54%
    Mulai

    Rp68.000

    CIG Safety Helmet 6 point Victor (Helm Safety)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  12. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    Mulai

    Rp439.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  13. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  14. OTOS Clip-attached Type Protective Eyewear for Gas Operated Welding
    Mulai

    Rp389.900

    OTOS Clip-attached Type Protective Eyewear for Gas Operated Welding
    atribut:
    • Lens Color: Clear
    • Temple Color: Black
    • Lens Thickness (mm): 1.8
    • Finish Material: Lens: Polycarbonate, Frame: Nylon
  15. KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp98.900

    KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  16. CIG Safety Helmet 6 point Magnum (Helm Safety)
    Mulai

    Rp77.900

    CIG Safety Helmet 6 point Magnum (Helm Safety)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  17. Yamamoto Kogaku Swan Protective Shield Helmet Mounting Type
    Mulai

    Rp339.900

    Yamamoto Kogaku Swan Protective Shield Helmet Mounting Type
    atribut:
    • Material: Lens: Acrylic
    • Lens Color: clear
    • Material (Lens): acrylic
    • Shape: Helmet mounting type Disaster prevention side
    • TRUSCO Number: 812-1916
Daftar Harga safety helmets Terbaru January 2026
Riken Safety Spectacles which Can be Placed to HelmetsRp529.900
Toyo Safety Safety Glasses for HelmetRp559.900
MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Rp299.900
TRUSCO HelmetsRp309.900
Toyo Safety Hard Hat, Folding, Bloom (Helmet)Rp989.900
TANIZAWA Helmets (MP type)Rp309.900
Toyo Safety Safety HelmetRp799.900
PACIFIC HELMETS Lightweight Multi-Purpose RescueRp4.699.900
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
Toyo Safety Safety HelmetRp639.900

Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)