Beli rust preventive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rakhara Rust Preventive
    Mulai

    Rp339.900

    Rakhara Rust Preventive
    Deskripsi:
    Rust Preventive RCT 2505 is a special formulation based on hydrocarbon solvent combined with a synergistic blend of corrosion inhibitor additives. This gives a superior rust prevention for metal articles/equipment
  2. Castrol Metal Working Fluid Rust Prevention
    Mulai

    Rp24.999.900

    Castrol Metal Working Fluid Rust Prevention
    Deskripsi:
    Description:Castrol Rustilo DWX 30 is a powerful solvent deposited corrosion preventive with excellent dewateringproperties. The solvent, after evaporation, leaves an ultra-thin greasy protective film.Application:Rustilo DWX 30 rapidly removes water from components subsequent to electroplating processes, after machiningusing soluble cutting fluids, or parts that have been washed. The very thin residual film provides effective mediumterm protection against corrosion during intermediate storage or transportation.Rustilo DWX 30 can also be used as a lubricant for mild press working, where corrosion protection without furthertreatment is required.Although Rustilo DWX 30 can be applied by brushing or spraying, its dewatering action is most effective if thearticles to be protected can be immersed in a dip tank.Advantages:Excellent water displacing and penetrating properties - can be used for displacing water from the mostintricate assemblies with shorter-than-usual dipping times.-Forms an ultra-thin, even film, which does not interfere with air gauge or light refractory measuringequipment; therefore it need not be removed from components subject to inspection. •Effectively suppresses fingerprint corrosion on bright steel and finely finished metal components duringmanufacture. • • High stability against acidic and alkaline contaminations enables long bath-lifetimes. • Low drying time guarantees high productivity level. • Economical in application through large film coverage. • Compatible with mineral oils; is suitable protection for parts of hydraulic systems.Good resistance to emulsification allows the application speeded up by agitation (i.e. for large baskets ofsmall components) or dewatering of alkali-degreased components with a minimum residue of water wash.
    atribut:
    • Volume (L): 209
  3. NIPPON PAINT Bodelac 2-in-1 Anti Rust 16kg (Cat Anti Karat)
    25%
    Mulai

    Rp2.999.900

    NIPPON PAINT Bodelac 2-in-1 Anti Rust 16kg (Cat Anti Karat)
    Deskripsi:
    BODELAC 2-in-1 Anti-Karat adalah cat dasar jenis sintetis alkyd yang berfungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan. Merupakan terobosan baru dibidang teknologi cat, produk ini mempunyai sifat yang sangat tahan karat, tahan air, tahan cuaca, serta memberikan daya lentur dan daya lekat yang sangat baik, hingga mudah dibersihkan. Dibuat khusus untuk mengecat semua jenis permukaan besi dan baja tanpa harus dicat lagi dengan cat finish.BODELAC 2-in-1 Anti-Karat tersedia dalam berbagai pilihan warna yang menarik dan bercorak mengkilap. Sangat cocok diaplikasikan pada: Konstruksi Baja, Pagar Besi, Pintu Besi, Teralis Besi, Tangga Besi, Talang Besi, Lemari Besi, Rak-Rak Besi, Kuda-Kuda Rangka Baja, dllDATA APLIKASIAplikasi : Kuas, air spray, atau airless spray.Pilihan Pelarut :- THINNER NIPPON 9000.- THINNER BEE BRAND 1000.Pengenceran :- 0 – 5% (kuas).- 30% (air spray).- 0% (airless spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 30 - 35 μ.Daya Sebar Teoritis : 9 - 10 m²/kg/lapis (35 μ).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 1 jam.Kering Keras : 6 jam.Interval Pengecatan Selanjutnya : 16 jam.
    atribut:
    • Color: Dauphne Red
    • Theoretical Spread (m²): 9 - 10
    • Size (kg): 16
  4. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

  5. Rakhara Rust Remover (Penghilang Karat)
    Mulai

    Rp229.900

    Rakhara Rust Remover (Penghilang Karat)
    Deskripsi:
    RCT 2501 is a unique water-based formulation used to remove rust deposits. It reacts by dissolving the rust particles and then converting them into a rust protective layer. This protective layer prevents the rust to re-form, which normally happens with other normal rust removers.
  6. Castrol Rust Preventives
    Mulai

    Rp2.699.900

    Castrol Rust Preventives
    Deskripsi:
    Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
  7. NIPPON PAINT Bodelac 2-in-1 Anti Rust 1kg (Cat Anti Karat)
    Mulai

    Rp129.900

    NIPPON PAINT Bodelac 2-in-1 Anti Rust 1kg (Cat Anti Karat)
    Deskripsi:
    BODELAC 2-IN-1 ANTI-KARAT adalah cat besi jenis sintetis alkyd terobosan terbaru dengan fungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan dengan daya tahan yang sangat baik terhadap karat. Produk ini mempunyai sifat tahan air, tahan terhadap cuaca yang baik, serta memberikan daya lentur, memiliki daya lekat yang baik, dan juga mudah dibersihkan.BODELAC 2-IN-1 ANTI-KARAT sangat cocok digunakan untuk semua jenis permukaan besi dan baja seperti konstruksi baja, pagar besi, pintu besi, teralis besi, tangga besi, lemari besi, rak-rak besi, kuda-kuda rangka baja, dan lainnya tanpa harus dicat kembali dengan cat akhir. BODELAC 2-IN-1 ANTI-KARAT tersedia dalam berbagai pilihan warna yang menarik dengan berbagai tampilan akhir.SpesifikasiJenis Cat : Alkyd.Tampilan : High Gloss.Warna : Putih dan berbagai warna lainnya.Specific Gravity (25°C) : 1.10.Volume Solid : 48% ± 2%.Daya Sebar Teoritis : 9 - 10 m2/kg/lapis (35 µ).
    atribut:
    • Size (kg): 1
  8. NIPPON PAINT Bodelac 2-in-1 Anti Rust 3.5kg (Cat Anti Karat)
    Mulai

    Rp339.900

    NIPPON PAINT Bodelac 2-in-1 Anti Rust 3.5kg (Cat Anti Karat)
    Deskripsi:
    BODELAC 2-IN-1 ANTI-KARAT adalah cat besi jenis sintetis alkyd terobosan terbaru dengan fungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan dengan daya tahan yang sangat baik terhadap karat. Produk ini mempunyai sifat tahan air, tahan terhadap cuaca yang baik, serta memberikan daya lentur, memiliki daya lekat yang baik, dan juga mudah dibersihkan.BODELAC 2-IN-1 ANTI-KARAT sangat cocok digunakan untuk semua jenis permukaan besi dan baja seperti konstruksi baja, pagar besi, pintu besi, teralis besi, tangga besi, lemari besi, rak-rak besi, kuda-kuda rangka baja, dan lainnya tanpa harus dicat kembali dengan cat akhir. BODELAC 2-IN-1 ANTI-KARAT tersedia dalam berbagai pilihan warna yang menarik dengan berbagai tampilan akhir.SpesifikasiJenis Cat : Alkyd.Tampilan : High Gloss.Warna : Putih dan berbagai warna lainnya.Specific Gravity (25°C) : 1.10.Volume Solid : 48% ± 2%.Daya Sebar Teoritis : 9 - 10 m2/kg/lapis (35 µ).
    atribut:
    • Theoretical Spread (m²): 9 - 10
  9. Mobil Industrial Turbine Premium
    Mulai

    Rp1.999.900

    Mobil Industrial Turbine Premium
    Deskripsi:
    Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
  10. 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp35.900

    3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Deskripsi:
    Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.
    atribut:
    • Color: Red
    • Material: Non woven Nylon/Polyester fiber
    • Mineral Type: Aluminium Oxyde
    • Size (inch): 6x9
  11. Simotech Rust Remover (Minyak Pelindung Anti Karat)
    Mulai

    Rp12.999.900

    Simotech Rust Remover (Minyak Pelindung Anti Karat)
    Deskripsi:
    Melee Rust (Anti Karat) 2010is a developed solvent-diluting rust preventive oil. To meet industrial demand on a good quality rust preventive oils, up to 6 month protection period. This oil is intended for rinsing during metal processing, temporary rust prevention, and have a very thin soft film protection.
    atribut:
    • Application: Antirust Oil
    • Packaging: Drum
    • Volume (L): 200
  12. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  13. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  14. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  15. Scotch Magic Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp23.900

    Scotch Magic Tape (Solasi / Selotip)
    Deskripsi:
    3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
  16. uni Spidol Cat Oil-based Medium Tip (Spidol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    uni Spidol Cat Oil-based Medium Tip (Spidol)
    Deskripsi:
    -Can be written on metal, glass, plastics, etc., has fixing properties, high hiding power, and vividly colors even on black surface.-For marking and identification on various materials, parts as industrial use.
    atribut:
    • Character Size: Medium
    • Product Type: Disposable Body
Daftar Harga rust preventive Terbaru October 2026
Hexachem Rust Preventive Oil Based (Cairan Anti Karat)Rp139.900
Rakhara Rust PreventiveRp339.900
Castrol Metal Working Fluid Rust PreventionRp24.999.900
Hexachem Rust Preventive Solvent based (Cairan Anti Karat)Rp169.900
NIPPON PAINT Bodelac 2-in-1 Anti Rust 16kg (Cat Anti Karat)Rp2.999.900
Scotch-Brite Hand Pads (Amplas Serabut)Rp159.900
Rakhara Rust Remover (Penghilang Karat)Rp229.900
Castrol Rust PreventivesRp2.699.900
NIPPON PAINT Bodelac 2-in-1 Anti Rust 1kg (Cat Anti Karat)Rp129.900
NIPPON PAINT Bodelac 2-in-1 Anti Rust 3.5kg (Cat Anti Karat)Rp339.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)