Beli ruby di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sunlife Ruby Lunch Box
    Mulai

    Rp1.299.900

    Sunlife Ruby Lunch Box
    atribut:
    • Packing Dimensions (mm): 60x46x74
  2. Rubi Tile Cutter
    Mulai

    Rp1.499.900

  3. Rubi Mata Gerinda Potong Keramik Widia Scoring
    Mulai

    Rp169.900

    Rubi Mata Gerinda Potong Keramik Widia Scoring
    Deskripsi:
    For cuts with low average difficulties on ceramic & porcelian tiles
  4. Rubi Mata Gerinda Potong Keramik CPX Pro
    Mulai

    Rp3.599.900

    Rubi Mata Gerinda Potong Keramik CPX Pro
    Deskripsi:
    Rubi CPX wet-cut diamond blades are specially designed to offer the best ceramic tile laying professional. The CPX diamond blade is especially recommended for straight cuts in porcelain stoneware tiles and especially in those jobs where a high cutting speed is required without sacrificing high levels of performance and quality.
    atribut:
    • Diameter (mm): 250
  5. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  6. SIGHTRON Military WaterProof 7X Binocular
    Mulai

    Rp7.299.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  7. SIGHTRON High Bright 7X Binocular
    Mulai

    Rp1.599.900

    SIGHTRON High Bright 7X Binocular
    atribut:
    • Width (mm): 188
    • Weight (g): 880
    • Depth (mm): 198
    • Overall Height (mm): 65
    • Magnification: 7
    • Lens Size (mm): 50
    • Field of View: 5.6degree
    • View Field of 1000m Destination: 113.6
    • Brightness: 50.4
  8. Rubi Brida Delta Level System
    Mulai

    Rp169.900

    Rubi Brida Delta Level System
    Deskripsi:
    The main function of the RUBI DELTA LS leveling system is to avoid the creation of installation eyebrows during the installation of ceramic tiles, both on floors and walls.
  9. Rubi Mata Gerinda Potong Keramik CEV Pro SRT WET
    Mulai

    Rp739.900

    Rubi Mata Gerinda Potong Keramik CEV Pro SRT WET
    Deskripsi:
    Rubi CEV continuous band diamond blades are the best option for general cutting of ceramic tile. The combination, between the diamond grain and the alloy that makes up the league, makes the RUBI CEV diamond blades perfect for the general cutting of ceramic tiles such as glazed tiles, stoneware, and porcelain tiles. The CEV diamond blades adapt, better than any other blade, to those situations in which the professional ceramic tile setter has to work with ceramic tiles of different natures. The use of a diamond blade of general cut, like the CEV, reduces the dead times generated by the need to change disc each time we change material. In the same way, we obtain a cutting quality and optimum performance in the set of all the materials that can be cut. The CEV diamond blade from RUBI is a continuous band blade. This type of diamond blade gives the professional ceramic tile setter the possibility of obtaining high quality finishes. The design of the RUBI CEV diamond blades makes them ideal for cutting and mulling all types of ceramic tile and other stone coating materials with thicknesses of less than 25 mm.
  10. Sellery Manual Tile Cutter
    Mulai

    Rp1.899.900

    Sellery Manual Tile Cutter
    atribut:
    • Cutting Type: Paralel & Diagonal (0-45 degrees)
    • Maximum Cutting Length (mm): 600
    • Maximum Cutting Thickness (mm): 15
  11. SIGHTRON 25X Zoom Monocular
    Mulai

    Rp2.799.900

    SIGHTRON 25X Zoom Monocular
    atribut:
    • Brightness: 9.61-1.56
    • Depth (mm): 121
    • Field of View: 4.0-2.1degree
    • Lens Size (mm): 25
    • Magnification: 8-25
    • Overall Height (mm): 32
    • Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
    • View Field of 1000m Destination: 70-37
    • Weight (g): 260
    • Width (mm): 32
  12. Shinwa Rules Power Magnifier Q
    Mulai

    Rp159.900

    Shinwa Rules Power Magnifier Q
    atribut:
    • Volume: 1 unit
    • Size: 10mm 15x
  13. Mujingfang Tile Cutter
    Mulai

    Rp3.299.900

    Mujingfang Tile Cutter
    atribut:
    • Color: Blue
  14. Rubi Delta Tile Leveling System Wedges (B-100 U.)
    Mulai

    Rp269.900

    Rubi Delta Tile Leveling System Wedges (B-100 U.)
    Deskripsi:
    The main function of the Rubi Delta level system is to avoid lippage during the installation process tiles both on floors and walls. The Delta level system also prevents the movement of the tiles during the setting of the adhesive and during installation, the number of corrections in the position of the tile itself is reduced. The basic principle of the DELTA level system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness. The basic principle of the DELTA LS leveling system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness.The leveling system DELTA LS of RUBI is a system of wedges and flanges, recommended for formats of 30x30 cm or greater and varied thicknesses of up to 12, 15 or 20 mm, depending on the model of flange used.The use of the RUBI DELTA LS leveling system is fast, easy and intuitive. Once the installation is complete, the elements of the system are removed by impact (kick or mace), striking the flanges always in the direction of the joint.The DELTA LS leveling system wedges can be reused several times.The RUBI DELTA LEVEL SYSTEM clamp is designed to be used both in installation work of horizontal (floor) and vertical (cladding) ceramic tiles. The main function of the RUBI DELTA LS leveling clamp is to give the wedge the necessary pressure to allow the leveling of the ceramic tile; thus obtaining a homogeneous resulting flatness.In the design of all RUBI products, the entire RUBI R & D team, made up of engineers and professionals from various parts of the world, has been vital. The fact of receiving information from many parts of the world offers us the possibility of having a global vision of the business and the needs of professionals in the construction sector, in order to design tools adapted to each market.
  15. Rubi Mata Gerinda Potong Keramik Gold Scoring
    Mulai

    Rp309.900

    Rubi Mata Gerinda Potong Keramik Gold Scoring
    Deskripsi:
    RUBI manufactures its wheels and rollers in tungsten carbide, whose main characteristic is its high resistance to friction wear. Most of the ceramic materials that, historically, have been used for surface coating, have used enamels and smooth finishes, with minimal roughness. With the appearance of non-slip materials or rustic stoneware (especially suitable for outdoors), the roughness of the ceramic was increased. To minimize the impact of this roughness on the wheels, RUBI designs the GOLD category of scoring wheels and rollers.Each roller is rectified in a unitary way so that each diameter has an incision angle according to its function and use. Each roller diameter offers different results and performances, depending on the type of ceramic material for which they have been designed.The recommended use of RUBI GOLD scoring wheels is for scratching glazed stoneware (BIIa / BIb), rustic or extruded stoneware (AIIa / AIb) and porcelain stoneware (BIa) with smooth and / or slightly rough finishes.The GOLD range of scoring wheels increases the resistance to natural wear of tungsten carbide, through a titanium coating. Thanks to this treatment, RUBI GOLD rollers offer a superior life than SILVER scoring wheels and rollers. This increase in life, under the same conditions of use as a SILVER wheel, this increase can be up to 50% more than the life of a SILVER wheel.The RUBI GOLD scoring wheels use a handle with a triple grooved geometry (design and RUBI patent), which guarantees, at all times, a correct assembly in the manual cutter, as well as a firm fixation and firm scratching and without vibrations. Conforming the best combination to always obtain the best results. For cuts with medium high difficultiy on ceramic & porcelian tiles
    atribut:
    • Length (mm): 10
  16. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  17. Rubi Rubber Hammer
    Mulai

    Rp79.900

    Rubi Rubber Hammer
    atribut:
    • Size (g): 500
  18. Rubi Mata Gerinda Potong Keramik CEV Super Pro
    Mulai

    Rp1.099.900

    Rubi Mata Gerinda Potong Keramik CEV Super Pro
    Deskripsi:
    Rubi CEV continuous band diamond blades are the best option for general cutting of ceramic tile. The combination, between the diamond grain and the alloy that makes up the league, makes the RUBI CEV diamond blades perfect for the general cutting of ceramic tiles such as glazed tiles, stoneware, and porcelain tiles.
Daftar Harga ruby Terbaru March 2026
Sunlife Ruby Lunch BoxRp1.299.900
Rubi Tile CutterRp1.499.900
Rubi Mata Gerinda Potong Keramik Widia ScoringRp169.900
Rubi Mata Gerinda Potong Keramik CPX ProRp3.599.900
I.L.K BinocularsRp769.900
SIGHTRON Military WaterProof 7X BinocularRp7.299.900
SIGHTRON High Bright 7X BinocularRp1.599.900
I.L.K Binocular Zoom Type 10-30xRp1.799.900
Rubi Brida Delta Level SystemRp169.900
Rubi Mata Gerinda Potong Keramik CEV Pro SRT WETRp739.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)