Beli rubber tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Oil Proof Rubber HoseDeskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- Kanda rubber chemical C TubeDeskripsi:As we have three colors of red, blue and yellow, it is easy to check the line division. Since each color is transparent, you can check the fluid. The tube has a double structure of an inner layer and an outer layer, and the inner layer uses a particularly excellent elastomer, so you can be satisfied with chemical resistance, oil resistance, and cold heat resistance. Since non-migratory materials are used, fittings such as ABS can also be used.atribut:
- Length (m): 5
- Hakkou Hanbai Rubber Air Hose (Selang Angin)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- Sogawa Rubber Vacuum rubber tubeatribut:
- Material: NR
- Inner Diameter (Φmm): 6
- Length (m): 10
- Hakkou Hanbai Silicon TubeDeskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- Hakkou Hanbai Steam Hoseatribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- AS ONE Vacuum Rubber Tube Cloth Rolled Finish Processing Natural Rubberatribut:
- Available Temperature (°C): -50 to +80
- Material: Natural rubber
- Vacuum Pressure Resistance (Pa): 13.3
- monotaro Silicone Tube (Silikon Tube)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Hakkou Hanbai Rubber Air HoseDeskripsi:-The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ciatribut:
- Length: 10
- Working Pressure: 1MPa
- Non Brand Karet Gelangatribut:
- Size: 0.5kg
- Kimia Market Silicon CarbideDeskripsi:Bubuk Silicone Carbide dikenal juga sebagai carborundum adalah senyawa silicone dan karbon dengan rumus kimia sic.Serbuk silicone carbide sintesis telah diproduksi massal sejak 1893 untuk digunakan sebagai abrasive,dan alat pemotong untuk bahan baku kertas amplas,untuk sandblasting.Mesh 120-300atribut:
- Size (g): 250
- Hazard: Safe
- Panasonic Exhaust Dinding/Tembok Besiatribut:
- Fan Diameter (inch): 16
- Fan Diameter (cm): 40
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 58.1-73.9
- SNI License: Yes
- SNI Number: PCS 00017.01
- Kimia Market Glutathione MurniDeskripsi:Glutathione 5 GramGlutathione merupakan antioksidan alami yang terdiri dari tiga asam amino yakni sistein, glutamat, dan glisin.Glutathione terbuat dari apa?Glutathione (GSH) adalah suatu tripeptide protein yang terdiri dari tiga Asam Amino Utama (L-Glutamic Acid, L-Cysteine, L-Glycine). Glutathione (GSH) secara alami sudah terdapat di dalam tubuh sejak lahir, yaitu di dalam dan di luar sel tubuh dan di seluruh organ tubuh (70-100 triliun sel tubuh manusia).atribut:
- Size (g): 5
- CAS: 70-18-8
- Royal (Karet) Karet Gelangatribut:
- Size (g): 500
- Diameter of Rubber Band (cm): 4.8-5.5 (stretched to ±5.8cm)
- Togawa Super Air HoseDeskripsi:Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.atribut:
- Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
- Continuous Operating Temperature (°C): -5 to 50
- Fluid Used: air
- Material: PVC
- Material (Reinforcing Material): Polyester yarn
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- Orion Machinery Auto Drain TrapDeskripsi:Drain drain without air loss
- Daytona Oil-Resistant Rubber Gasoline Hoseatribut:
- Accessories: Hose clip: 5 pieces
- Length (m): 1
- Withstanding Pressure (MPa): 1
Daftar Harga rubber tube Terbaru March 2026
| HAKKO Oil Proof Rubber Hose | Rp1.899.900 |
| Kanda rubber chemical C Tube | Rp209.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Angin) | Rp1.899.900 |
| ARAM Fluorine Rubber Tube | Rp399.900 |
| Sogawa Rubber Vacuum rubber tube | Rp2.899.900 |
| ARAM Exhaust Rubber Tube for Two Tier Vacuum Natural Rubber | Rp379.900 |
| Hakkou Hanbai Silicon Tube | Rp239.900 |
| Togawa Super Air Hose (Selang Angin) | Rp889.900 |
| Hakkou Hanbai Steam Hose | Rp5.499.900 |
| AS ONE Vacuum Rubber Tube Cloth Rolled Finish Processing Natural Rubber | Rp379.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102022986-1.jpg)



/P102850868-1.jpg)






%20Karet%20Gelang/4oP107351168-2.jpg)