Kanda rubber chemical Tube C (Selang)

Sebelum PPN:
Rp239.900 - Rp979.900
Spesifikasi
Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As we have three colors of red, blue and yellow, it is easy to check the line division. Since each color is transparent, you can check the fluid.
The tube has a double structure of an inner layer and an outer layer, and the inner layer uses a particularly excellent elastomer, so you can be satisfied with chemical resistance, oil resistance, and cold heat resistance.
Since non-migratory materials are used, fittings such as ABS can also be used.
Feature
Available in three colors, red, blue, and yellow, it is easy to check the division of the lines. Each color is transparent, so you can check the fluid.
The tube has a double structure with an inner layer and an outer layer, and the inner layer uses a particularly excellent elastomer, so you will be satisfied with its chemical resistance, oil resistance, cold resistance, and heat resistance.
Since it uses a non-migratory material, it can also be used with fittings such as ABS.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait