Beli rubber mounting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Hexagon Type Rubber Vibration Isolatoratribut:
- Screw Dimensions: M5x0.80
- Rubber Hardness: 60Degrees
- Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
- PATLITE Mounting Rubber GasketDeskripsi:Rubber Gasket, Compatible with 100mm SL, SK, SF models, For 3-screw mounting, Cable typeatribut:
- Material: Silicone
- Compatible Models: SKH / SL10/SF10
- Mounting Method: 3-screw
- Mounting Direction: Upright
- Protection Rating: IP65
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- WAKI Rubber SheetDeskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- HOZAN Crimping ToolDeskripsi:-A function of checking shape, which is the handle does not come back until the terminal will be crimped completely, is attached.-For crimping bare terminal/P.B type sleeve.atribut:
- Crimp Terminal For bare terminal: 1.25, 2, 5.5, 8mm²
- Total Length: 270mm
- Lipton Teh Celup Sir ThomasDeskripsi:Aroma bunga yang ditemukan dalam teh aromatik memastikan ketenangkan jiwa anda. Dapat lebih enak jika ditambah dengan sedikit manisnya madu. secara alami bebas kafein Koleksi Teh Istimewa Sir Thomas Lipton menawarkan bahan-bahan terbaik yang dikemas dalam sachet tertutup untuk menjaga kualitas, kesegaran dan memastikan konsistensi aroma. Koleksi ini membantu menciptakan pengalaman teh yang sempurna untuk setiap saat, setiap kesempatan termasuk di ruangan (pojok teh), sarapan, restoran, kafe, bar, lounge, banquet dan tempat-tempat lainnya.Bahan - bahanChamomile (100%)Informasi alergenMungkin mengandung sisa kedelaiPersiapanSeduh tiap kantong teh di cangkir atau teko dengan air mendidih selama 4-5 menit.Hasil25 gelasKeunggulanDikemas dalam amplop higienis berkualitas tinggi untuk menjaga kesegaran rasa dan aroma. Rangkaian Sir Thomas Lipton akan memberikan sebuah pengalaman menikmati teh yang luar biasa.Masa simpan24 bulanPenyimpananSimpan di tempat yang sejuk dan kering1 pc isi 25 tea bagsatribut:
- Content: 25's
Daftar Harga rubber mounting Terbaru December 2025
| EK Offset Link | Rp26.000 |
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp36.000 |
| TRUSCO Cushion Rubber | Rp48.000 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp63.000 |
| Hikari Rubber | Rp15.000 |
| PATLITE Mounting Rubber Gasket | Rp229.900 |
| Everlasting Rubber Sheet Packing | Rp85.000 |
| EK Roller Chain (Rantai) | Rp279.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp23.000 |
| EK Connecting Link (Sambungan Rantai) | Rp8.000 |
Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)



















































































































































/64P101563220-15.jpg)





%20(Karet%20Lembaran)/8wP103182320-1.jpg)
%20Connecting%20Link/2aP105156082-1.jpg)




/P101001374-1.jpg)